Welding and soldering are an integral part of manufacturing, construction, and pipeline maintenance that uses high heat to join two or more materials. Different types of welding (for example, arc, plastic, spot, and stud) use equipment specialized for the application and the materials joined. Soldering joins circuit board components and copper pipe. Filler metals melt easily when heated to fill the gaps between the materials being joined to ensure a strong bond. Welding and soldering area protection closes off areas or covers nearby surfaces to protect against damage caused by sparks and UV light. Fume extraction removes airborne contaminants that cause a health risk to workers. Welding tables, fixtures, and preparation tools mark cut and weld lines and hold workpieces in place. Inspection and testing ensures welds don't have defects that can affect performance. Weld cleaning removes contaminants and restores and passivates surfaces.
Slip-in cutting tip design, no tools required. Nickel plated finish. Stainless steel ball style control valves for positive gas shut-off. 3 tube construction keeps mixed gases separated until reaching the tip. Ease-on cutting jet action reduces tip clogging and slag blowback. ETL listed.
Slip-in cutting tip design, no tools required. Nickel plated finish. Stainless steel ball style control valves for positive gas shut-off. 3 tube construction keeps mixed gases separated until reaching the tip. Ease-on cutting jet action reduces tip clogging and slag blowback. ETL listed.
This rosebud heating tip is made for use with acetylene and hydrogen and has an output of 7500 BTU per hour. It has a length of six inches and an oxygen flow of 4.5 to 36 CFH. It has an acetylene pressure of 10 PSI, an oxygen pressure of 14 PSI, and a fuel pressure of 10 PSI.
This rosebud heating tip is made for use with acetylene and hydrogen and has an output of 7500 BTU per hour. It has a length of six inches and an oxygen flow of 4.5 to 36 CFH. It has an acetylene pressure of 10 PSI, an oxygen pressure of 14 PSI, and a fuel pressure of 10 PSI.
Small orifice diameter of tip sizes #2 and 3 are fitted with a laser drilled synthetic sapphire to assure accurate gas flow and consistent flame characteristics.
Small orifice diameter of tip sizes #2 and 3 are fitted with a laser drilled synthetic sapphire to assure accurate gas flow and consistent flame characteristics.
This gasaver assembly is for use with propylene gas and oxygen. It maintains flame settings and eliminates wasted gas during torch start-up, shutdown, and between flame applications. This gasaver assembly automatically shuts off gas supply when the torch is not in use and the adjustable pilot light allows for reignition of the torch.
This gasaver assembly is for use with propylene gas and oxygen. It maintains flame settings and eliminates wasted gas during torch start-up, shutdown, and between flame applications. This gasaver assembly automatically shuts off gas supply when the torch is not in use and the adjustable pilot light allows for reignition of the torch.
40 series single stage regulators comprise a line of versatile regulators for welding, cutting, heating and other industrial applications. Heavy-duty construction and simplified design provides longer trouble-free operation and high flow capacity. Stainless steel diaphragm works with liquid gases.
40 series single stage regulators comprise a line of versatile regulators for welding, cutting, heating and other industrial applications. Heavy-duty construction and simplified design provides longer trouble-free operation and high flow capacity. Stainless steel diaphragm works with liquid gases.
Versatile kits come with tips to do most any job. Included are SC or MC cutting assemblies. Includes a heating tip, welding tip and three cutting tips. Capable of cutting from 1/4 inch to 1 inch.
Versatile kits come with tips to do most any job. Included are SC or MC cutting assemblies. Includes a heating tip, welding tip and three cutting tips. Capable of cutting from 1/4 inch to 1 inch.
Gas Axe(TM) extra heavy-duty torches are ideal for scrap/demolition cutting. Designed for severe applications. Excellent for use with propane or natural gas. Works with all gases including propylene based fuels, and acetylene. Extra high capacity cuts to 24 in with acetylene, 20 in with propane.
Gas Axe(TM) extra heavy-duty torches are ideal for scrap/demolition cutting. Designed for severe applications. Excellent for use with propane or natural gas. Works with all gases including propylene based fuels, and acetylene. Extra high capacity cuts to 24 in with acetylene, 20 in with propane.
SC50 heavy-duty "SC"/propane natural gas cutting tips are for hand and machine cutting. Use with all SC and DG series hand torches, machine cutting torches. Use with all heavy-duty DG and SC series cutting attachments.
SC50 heavy-duty "SC"/propane natural gas cutting tips are for hand and machine cutting. Use with all SC and DG series hand torches, machine cutting torches. Use with all heavy-duty DG and SC series cutting attachments.
Small orifice diameter of tip sizes #2 and 3 are fitted with a laser drilled synthetic sapphire to assure accurate gas flow and consistent flame characteristics.
Small orifice diameter of tip sizes #2 and 3 are fitted with a laser drilled synthetic sapphire to assure accurate gas flow and consistent flame characteristics.
This twin flame tip is made for use with any fuel gas and has an oxygen flow of 3.49 CFH. It has a fuel pressure of five PSI and an oxygen pressure of five PSI.
This twin flame tip is made for use with any fuel gas and has an oxygen flow of 3.49 CFH. It has a fuel pressure of five PSI and an oxygen pressure of five PSI.
Gas Axe(TM) extra heavy-duty torches are ideal for scrap/demolition cutting. Designed for severe applications. Excellent for use with propane or natural gas. Works with all gases including propylene based fuels, and acetylene. Extra high capacity cuts to 24 in with acetylene, 20 in with propane.
Gas Axe(TM) extra heavy-duty torches are ideal for scrap/demolition cutting. Designed for severe applications. Excellent for use with propane or natural gas. Works with all gases including propylene based fuels, and acetylene. Extra high capacity cuts to 24 in with acetylene, 20 in with propane.
Features a lightweight nickel plated torch handle and a broad selection of cutting, welding and specialty attachments. Ideal for manufacturing, maintenance and repair, air conditioning, refrigeration, plumbing, metal fabrication, jewelry, metal sculpture and other applications.
Features a lightweight nickel plated torch handle and a broad selection of cutting, welding and specialty attachments. Ideal for manufacturing, maintenance and repair, air conditioning, refrigeration, plumbing, metal fabrication, jewelry, metal sculpture and other applications.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.