Filter Results By

Brand
Price
O.C. Mounting
Flue Dia.
Gas Connection
BtuH Output
Air Flow
Width
Height
Gas Type
Full Load Amps
Depth
BtuH Input
http://catalogue.acklandsgrainger.com/2017?hybris=true

Gas Unit Heaters

8 Results Found

Results per page :  16 | 32 | 48
  • DAYTON
  • UNIT HEATER,LP,162,000 BTUH,37-1/4W
  • Item # WWG4LX59
  • Mfr. Model # 4LX59
  • Gas Unit Heater, Gas Type LP, Fan Type Propeller, 200,000 BtuH Input, 162,000 BtuH Output, Air Flow 3200 cfm, 8.0 Full Load Amps, Gas Connection 1/2 In., Flue Dia. 5 In., O.C. Mounting 30-5/8 In., Height 33-3/4 In., Width 37-1/4 In., Depth 43-1/2 In., Indoor Air Discharge Height 24-1/2 In., Indoor Air Discharge Width 30-3/4 In., Voltage 120, 60 Hz, Air Temp. Rise 47 Degrees F, Installation Height 8 to 20 ft., Ignition System Hot Surface Pilot

    View more View less
    CATALOGUE PAGE # 1476
  • DAYTON
  • HEATER TUBULAR GAS UNIT
  • Item # WWG4LX60
  • Mfr. Model # 4LX60
  • Gas Unit Heater, Gas Type NG, Fan Type Propeller, 200,000 BtuH Input, 162,000 BtuH Output, Air Flow 3200 cfm, 8.0 Full Load Amps, Gas Connection 1/2 In., Flue Dia. 5 In., O.C. Mounting 30-5/8 In., Height 33-3/4 In., Width 37-1/4 In., Depth 43-1/2 In., Indoor Air Discharge Height 24-1/2 In., Indoor Air Discharge Width 30-3/4 In., Voltage 120, 60 Hz, Air Temp. Rise 47 Degrees F, Installation Height 8 to 20 ft., Ignition System Hot Surface Pilot

    View more View less
    CATALOGUE PAGE # 1476
  • DAYTON
  • UNIT HEATER,NG,243,000 BTUH,55-1/4W
  • Item # WWG4LX64
  • Mfr. Model # 4LX64
  • Gas Unit Heater, Gas Type NG, Fan Type Propeller, 300,000 BtuH Input, 243,000 BtuH Output, Air Flow 5000 cfm, 11.3 Full Load Amps, Gas Connection 3/4 In., Flue Dia. 6 In., O.C. Mounting 48-5/8 In., Height 34 In., Width 55-1/4 In., Depth 44-3/4 In., Indoor Air Discharge Height 24-1/2 In., Indoor Air Discharge Width 48-3/4 In., Voltage 120, 60 Hz, Air Temp. Rise 45 Degrees F, Installation Height 8 to 20 ft., Ignition System Hot Surface Pilot, Primary Heat Exchanger Material 20 ga. Aluminized Steel

    View more View less
    CATALOGUE PAGE # 1476
  • DAYTON
  • UNIT HEATER,NG,121,500 BTUH,25-1/4W
  • Item # WWG4LX56
  • Mfr. Model # 4LX56
  • Gas Unit Heater, Gas Type NG, Fan Type Propeller, 150,000 BtuH Input, 121,500 BtuH Output, Air Flow 2400 cfm, 5.8 Full Load Amps, Gas Connection 1/2 In., Flue Dia. 5 In., O.C. Mounting 18-5/8 In., Height 33-3/4 In., Width 25-1/4 In., Depth 43-1/2 In., Indoor Air Discharge Height 24-1/2 In., Indoor Air Discharge Width 18-3/4 In., Voltage 120, 60 Hz, Air Temp. Rise 47 Degrees F, Installation Height 8 to 20 ft., Ignition System Hot Surface Pilot

    View more View less
    CATALOGUE PAGE # 1476
  • DAYTON
  • UNIT HEATER,LP,141,750 BTUH,37-1/4W
  • Item # WWG4LX57
  • Mfr. Model # 4LX57
  • Gas Unit Heater, Gas Type LP, Fan Type Propeller, 175,000 BtuH Input, 141,750 BtuH Output, Air Flow 2850 cfm, 8.0 Full Load Amps, Gas Connection 1/2 In., Flue Dia. 5 In., O.C. Mounting 30-5/8 In., Height 33-3/4 In., Width 37-1/4 In., Depth 43-1/2 In., Indoor Air Discharge Height 24-1/2 In., Indoor Air Discharge Width 30-3/4 In., Voltage 120, 60 Hz, Air Temp. Rise 46 Degrees F, Installation Height 8 to 20 ft., Ignition System Hot Surface Pilot

    View more View less
    CATALOGUE PAGE # 1476
  • DAYTON
  • GAS FIRED HEATING UNIT
  • Item # WWG4LX62
  • Mfr. Model # 4LX62
  • Gas Unit Heater, Gas Type NG, Fan Type Propeller, 250,000 BtuH Input, 202,500 BtuH Output, Air Flow 3450 cfm, 8.0 Full Load Amps, Gas Connection 3/4 In., Flue Dia. 5 In., O.C. Mounting 30-5/8 In., Height 33-3/4 In., Width 37-1/4 In., Depth 43-1/2 In., Indoor Air Discharge Height 24-1/2 In., Indoor Air Discharge Width 30-3/4 In., Voltage 120, 60 Hz, Air Temp. Rise 54 Degrees F, Installation Height 8 to 20 ft., Ignition System Hot Surface Pilot

    View more View less
    CATALOGUE PAGE # 1476
  • DAYTON
  • UNIT HEATER,LP,121,500 BTUH,25-1/4W
  • Item # WWG4LX55
  • Mfr. Model # 4LX55
  • Gas Unit Heater, Gas Type LP, Fan Type Propeller, 150,000 BtuH Input, 121,500 BtuH Output, Air Flow 2400 cfm, 5.8 Full Load Amps, Gas Connection 1/2 In., Flue Dia. 5 In., O.C. Mounting 18-5/8 In., Height 33-3/4 In., Width 25-1/4 In., Depth 43-1/2 In., Indoor Air Discharge Height 24-1/2 In., Indoor Air Discharge Width 18-3/4 In., Voltage 120, 60 Hz, Air Temp. Rise 47 Degrees F, Installation Height 8 to 20 ft., Ignition System Hot Surface Pilot

    View more View less
    CATALOGUE PAGE # 1476
  • DAYTON
  • UNIT HEATER,NG,324,000 BTUH,55-1/4W
  • Item # WWG4LX68
  • Mfr. Model # 4LX68
  • Gas Unit Heater, Gas Type NG, Fan Type Propeller, 400,000 BtuH Input, 324,000 BtuH Output, Air Flow 5800 cfm, 13.5 Full Load Amps, Gas Connection 3/4 In., Flue Dia. 6 In., O.C. Mounting 48-5/8 In., Height 34 In., Width 55-1/4 In., Depth 44-3/4 In., Indoor Air Discharge Height 24-1/2 In., Indoor Air Discharge Width 48-3/4 In., Voltage 120, 60 Hz, Air Temp. Rise 51 Degrees F, Installation Height 8 to 20 ft., Ignition System Hot Surface Pilot, Primary Heat Exchanger Material 20 ga. Aluminized Steel

    View more View less
    CATALOGUE PAGE # 1476
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list