Filter Results By

Brand
Shop By

Gas Heaters and Accessories

Whether you're looking to dry out drywall on the job site or are looking for a temporary heating solution in a HVAC and refrigeration environment, Acklands-Grainger has you covered. Choose from a wide variety of gas heaters and accessories available including gas unit heaters ideal for large areas such as a warehouse, vent free space and wall heaters for more installation flexibility and patio heaters for cooler nights. No matter what your profession calls for, you'll find the right solution at Acklands-Grainger.

http://catalogue.acklandsgrainger.com/2017?hybris=true

57 Results Found

Results per page :  16 | 32 | 48
  • MR HEATER
  • HEATER 8,000-15,000 BTU TANK TOP
  • Item # EMHMH15T
  • Mfr. Model # MH15T
  • Single tank-top propane heater is ideal for temporary heat. For direct connection to a 20 lb. propane cylinder (sold separately). Hi-medium-low regulator. For outdoor use only. BtuH 8,000 - 14,000. CSA certified.

    View more View less
    CATALOGUE PAGE # 1472
  • DAYTON
  • HEATER GAS LP FORCED AIR 50K BTU
  • Item # GGE3VE54
  • Mfr. Model # 3VE54
  • Portable propane heater, 50,000 BtuH, voltage 120, fuel rate 1.4/1.9/2.3 pounds per hour, air flow 300 CFM, HP rating 1/10, length 7-1/2 inches, height 14 inches, width 18 inches, electronic ignition, includes 6 inch 120 V cord.

    View more View less
    CATALOGUE PAGE # 1475
  • HI TEMP
  • ADAPTER HTR DUCT 12 IN HTR TO 12 IN
  • Item # HTPO51-12/12HDA
  • Mfr. Model # O51-12/12HDA
  • For use in attaching O51 heater ducts to heaters. It is recommended that an air space of 3 inch to 4 inch be left between the heater and the duct. Adapts 8 inch and 12 inch heaters to accept the 12 inch ducts.

    View more View less
  • CATALOGUE PAGE # 1474
  • HI TEMP
  • ADAPTER HTR DUCT 8 IN HTR TO 12 IN
  • Item # HTPO51-8/12HDA
  • Mfr. Model # O51-8/12HDA
  • For use in attaching O51 heater ducts to heaters. It is recommended that an air space of 3 inch to 4 inch be left between the heater and the duct. Adapts 8 inch and 12 inch heaters to accept the 12 inch ducts.

    View more View less
  • CATALOGUE PAGE # 1474
  • DAYTON
  • HEATER GAS LP FORCED AIR 150K BTU
  • Item # GGE3VE58
  • Mfr. Model # 3VE58
  • Provides instant heat: operates on clean burning liquid propane and any standard 120 V outlet. Safety features include fuel shutoff device and automatic over-heat shutoff protection. LP units include a 10 foot hose and regulator assembly. Propane tank sold separately.

    View more View less
    CATALOGUE PAGE # 1475
  • DAYTON
  • HEATER PROPANE PORT SPT HEAT CSA
  • Item # GGE5RCC0
  • Mfr. Model # 5RCC0
  • Infra-red heater, propane tank top 10,000 12,000 or 15,000 BtuH, 1 burner, covers up to 400 square feet.

    View more View less
    CATALOGUE PAGE # N/A
  • DAYTON
  • HEATER, TORPEDO,LP 300K BTU
  • Item # GGE3VE59
  • Mfr. Model # 3VE59
  • Portable propane heater, gas LP, 300,000 BtuH, voltage 120, fuel rate 7.4-10.4 pounds per hour, air flow 1500 CFM, HP rating 1/5, length 34 inches, height 13 inches, width 9-1/2 inches, electronic ignition with thermostat, includes 6 inch 120V cord.

    View more View less
    CATALOGUE PAGE # 1475
  • DAYTON
  • HEATER GAS LP FORCED AIR 40K BTU
  • Item # GGE3VE55
  • Mfr. Model # 3VE55
  • Portable propane heater, gas LP, 40,000 BtuH, voltage 120, fuel rate 1.9 pounds per hour, air flow 300 CFM, HP rating 1/10, length 7-1/2 inches, height 14 inches, width 18 inches, manual ignition, includes 6 inch 120 V cord.

    View more View less
    CATALOGUE PAGE # 1475
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list