Filter Results By

Brand
Price
Shop By
For Fuse Size
Fuse Block or Holder DC Voltage Rating
Fuse Block or Holder AC Voltage Rating
Amp Range of Fuse Block or Holder
Fuse Block or Fuse Holder Type
Fuse UL Class
For Fuse Series
Rejection / Nonrejection
Indicating / Nonindicating
Fuse Type
Series
Fuse Block Design
Number of Poles
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Fuse Blocks and Holders

54 Results Found

Results per page :  16 | 32 | 48
  • GROTE
  • ATO FUSE HOLDER 30 AMP W CAP + MOUN
  • Item # GRO82-2166
  • Mfr. Model # 82-2166
  • Versatile fuse holder for ATO or plug-in style circuit breakers. 8 inch loop of 12 gauge orange wire for use with ATO 30 amp fuses: (Item No. GRO82-2165).

    View more View less
    CATALOGUE PAGE # 3055
  • GROTE
  • FUSE HOLDER ATO 25-30AMP
  • Item # GRO82-2165
  • Mfr. Model # 82-2165
  • ATO style versatile fuse holder for in-line or snap-mount panel applications. 8 inch loop of 10 gauge orange wire for use with ATO 30 amp fuses: (Item No. GRO82-2165).

    View more View less
    CATALOGUE PAGE # 3055
  • GROTE
  • FUSE HOLDER ATO 3-20AMP
  • Item # GRO82-2164
  • Mfr. Model # 82-2164
  • ATO style versatile fuse holder for in-line or snap-mount panel applications. 8 inch loop of 10 gauge orange wire for use with ATO 30 amp fuses: (Item No. GRO82-2165).

    View more View less
    CATALOGUE PAGE # 3055
  • COOPER BUSSMANN
  • FUSEHOLDER PANEL MOUNT HKP SERIES
  • Item # BUSHKP-HH
  • Mfr. Model # HKP-HH
  • Panel mount fuseholder HKP series 1/4 x 1-1/4 in. 1/4 in. quick disconnects. Bayonet-type knob. Vibration resistant. For panels up to 5/16 in. (7.9 mm) thick. Functionally equal to Ferraz Shawmet GPM-G and Littlefuse 3453LF8.

    View more View less
    CATALOGUE PAGE # 1305
  • COLE HERSEE
  • BREAKER CIRCUIT
  • Item # CLH46377-6
  • Mfr. Model # 46377-6
  • This circuit breaker and fuse block is for ATC or ATO fuses or plug-in circuit breakers. 25 Amps per circuit at 12 VDC, 150A total for block at 12 VDC, .25 in. wide blade terminals. For 24 VDC applications use only ATC or ATO fuses.

    View more View less
    CATALOGUE PAGE # 3056
  • GROTE
  • FUSE HOLDER 30AMP BLACK
  • Item # GRO82-2163
  • Mfr. Model # 82-2163
  • In-line fuse holder with fuses, nylon material used with glass tube fuses, 30 amps, black.

    View more View less
    CATALOGUE PAGE # 3055
  • COLE HERSEE
  • HOLDER FUSE MINI
  • Item # CLH30183
  • Mfr. Model # 30183
  • Accepts mini fuses, or breakers 2 - 30 A. Body material withstands high temperatures. Up to 32 V at 30 A.

    View more View less
    CATALOGUE PAGE # 3056
  • COOPER BUSSMANN
  • FUSEHOLDER
  • Item # BUSHKP
  • Mfr. Model # HKP
  • Panel-mount HKP series fuseholder for 1/4 inch x 1-1/4 inch fuses. Bayonet type knob. For panels up to 5/16 inch (7.9 mm) thick.

    View more View less
    CATALOGUE PAGE # 1305
  • COOPER BUSSMANN
  • HOLDER FUSE
  • Item # BUSHHB
  • Mfr. Model # HHB
  • In-Line nylon fuseholder HHB series. For 1/4 inch x 7/8 inch to 1-1/4 inch fuses.

    View more View less
    CATALOGUE PAGE # 1306
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list