Filter Results By

Brand
Shop By

Fume Extractors and Accessories

With the right equipment, you can reduce exposure to hazardous fumes resulting from welding and other processes. Acklands-Grainger carries a wide selection of products that adhere to occupational health and safety regulations and keep you safe in the process. Make Grainger your one-stop shop for all your welding supplies including fume extractors and accessories from top brands such as Diversi Tech, Miller Electric, Enviroflex and more.

http://catalogue.acklandsgrainger.com/2017?hybris=true

181 Results Found

Results per page :  16 | 32 | 48
  • ENVIROFLEX
  • EXTRACTOR SMOKE DUAL MOTR 120V W/HS
  • Item # EFXESE201AW2
  • Mfr. Model # ESE201AW2
  • Portable welding smoke fume extractor. Air flow 160 CFM, 13 amps, 99.2% filtration efficiency, input voltage 120 V, maximum vacuum WG 80 inches. Washable filters. Dimensions: 14-1/2 inches H x 26-1/2 inches L x 9-1/4 inches W.

    View more View less
    CATALOGUE PAGE # 746
  • MILLER ELECTRIC
  • FUME EXTRCTR FILTAIR S/CLN 12FT ARM
  • Item # MLW951-512
  • Mfr. Model # 951-512
  • Filtair(R) mobile series fume extractor MXW-S (self-cleaning) source capture systems feature Filtek(TM) filter technology for extended filter life, increased efficiency and cleaner air. Delivers superior filter life utilizing MERV 15 nanofiber filters that ensure capture of submicron weld fumes.

    View more View less
    CATALOGUE PAGE # 745
  • ENVIROFLEX
  • NOZZLE OPNFC W/FLX DUCT 8IN((200MM)
  • Item # EFXENT8
  • Mfr. Model # ENT8
  • Accessory nozzles are used to aid in the collection of fumes, supplied with a base magnet for positioning near the welding arc. The optional carbon filter is two cassettes that fit inside the machine between the large filter and intake motor.

    View more View less
    CATALOGUE PAGE # 746
  • POWER CAT
  • BLOWER 877/1120CFM WORK LAMP + PLUG
  • Item # QMK1200XL
  • Mfr. Model # 1200XL
  • Power Cat Super Cat fume extractor. For extra power needed to tackle the tough, extra large industrial jobs. Its powerful 1,200 CFM squirrel-cage blower effectively provides cooling and ventilation to confined, heavily congested areas.

    View more View less
    CATALOGUE PAGE # 746
  • ENVIROFLEX
  • EXTRACTOR SMOKE DUAL MOTR 120V W/HS
  • Item # EFXESE202A2
  • Mfr. Model # ESE202A2
  • Portable welding smoke fume extractor. Air flow 160 CFM, 13 amps, 99.2% filtration efficiency, input voltage 120 V, maximum vacuum WG 80 inches. Disposable HEPA filters. Dimensions: 14-1/2 inches H x 26-1/2 inches L x 9-1/4 inches W.

    View more View less
    CATALOGUE PAGE # 746
  • ENVIROFLEX
  • EXTRACTOR SMOKE SGL MOTOR 120V W/HS
  • Item # EFXESE101AW2
  • Mfr. Model # ESE101AW2
  • Portable welding smoke fume extractor. Air flow: 80 CFM, 6.5 amps, 99.2% filtration efficiency, input voltage 120 V, maximum vacuum WG 80 inches. Washable filters. Dimensions: 14-1/2 inches H x 26-1/2 inches L x 9-1/2 inches W.

    View more View less
    CATALOGUE PAGE # 746
  • NEDERMAN
  • FILTERCART ORIGINAL - 3M ARM 120V
  • Item # NED12624345
  • Mfr. Model # 12624345
  • Airflow in arm: 750 - 1,050 m3. Weight: with 3 m arm 73 kg. Arm diameter: 160 mm. Noise level: 73 dB(A). Filter efficiency: main filter Greater Than99% - HEPA filter Greater Than99.97% DOP 0.3 mm. Filter area: main filter 35 m2 - HEPA filter 7.5 m2. CSA certified.

    View more View less
    CATALOGUE PAGE # N/A
  • ENVIROFLEX
  • NOZZLE FUNNEL W/FLEX DUCT 3IN(80MM)
  • Item # EFXENT3
  • Mfr. Model # ENT3
  • Accessory nozzles are used to aid in the collection of fumes, supplied with a base magnet for positioning near the welding arc. The optional carbon filter is two cassettes that fit inside the machine between the large filter and intake motor.

    View more View less
    CATALOGUE PAGE # 746
  • ENVIROFLEX
  • FILTERS CHARCOAL (1 PR REQ/MOTOR)
  • Item # EFXECF100A
  • Mfr. Model # ECF100A
  • Accessory nozzles are used to aid in the collection of fumes, supplied with a base magnet for positioning near the welding arc. The optional carbon filter is two cassettes that fit inside the machine between the large filter and intake motor.

    View more View less
    CATALOGUE PAGE # 746
  • MILLER ELECTRIC
  • FUME EXTRCTR FILTAIR S/CLN 10FT ARM
  • Item # MLW951-511
  • Mfr. Model # 951-511
  • Filtair(R) mobile series fume extractor MXW-S (self-cleaning) source capture systems feature Filtek(TM) filter technology for extended filter life, increased efficiency and cleaner air. Delivers superior filter life utilizing MERV 15 nanofiber filters that ensure capture of submicron weld fumes.

    View more View less
    CATALOGUE PAGE # 745
  • ENVIROFLEX
  • EXTRACTOR FUME 0-225CFM 2X48IN ARM
  • Item # EFX115.092.200
  • Mfr. Model # 115.092.200
  • Soldering fume extractors, Enviroflex(TM) Minimac(TM) high efficiency portable fume extractor, air flow 0 to 225 CFM, filter efficiency 99.97% at 0.3 micron, no. of arms 2, arm length 48 in, arm diameter 3 in, voltage 120/1/60, amps 2, height 27 in, width

    View more View less
    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list