Filter Results By

Brand
Shop By

Fuel and Oil Transfer Pumps

Make Acklands-Grainger your first choice for fuel and oil transfer pumps. You'll find a large assortment of quality fuel transfer pumps complete with nozzles as well as oil change systems and oil transfer pumps that let you quickly transfer fuel and change oil safely. Choose from top brands, such as Dayton, Fill-Rite, GPI and more. At Grainger, it's easy to find exactly what you're looking for with handy search functions where you can search by product category, brand name and more.  

http://catalogue.acklandsgrainger.com/2017?hybris=true

74 Results Found

Results per page :  16 | 32 | 48
  • FILL-RITE
  • PUMP HAND PISTON 20 GAL 100 STROKES
  • Item # FILFR152
  • Mfr. Model # FR152
  • Compact, dual action design delivers up to 76 litres per minute (20 gallons) per 100 strokes. Features stainless steel inner liner, cast aluminum body, steel faceplate, yoke handle and strainer. Flow can be reversed by rotating piston 1/2 turn. Self-primi

    View more View less
    CATALOGUE PAGE # 3267
  • FILL-RITE
  • PUMP TRANSFER 12V DC
  • Item # FILFR1210G
  • Mfr. Model # FR1210G
  • Permanent magnet motors operate continually for up to 30 minutes. Feature cast-iron construction with bronze rotary vanes for long, dependable service life. Includes antistatic hose, telescoping adjustable suction tube, and nozzle (Except Aviation transfe

    View more View less
    CATALOGUE PAGE # 3261
  • FILL-RITE
  • PUMP TRANSFER 12V DC HIGH FLOW
  • Item # FILFR4210G
  • Mfr. Model # FR4210G
  • Permanent magnet motors operate continually for up to 30 minutes. Feature cast-iron construction with bronze rotary vanes for long, dependable service life. Includes antistatic hose, telescoping adjustable suction tube, and nozzle (Except Aviation transfe

    View more View less
    CATALOGUE PAGE # 3261
  • GREAT PLAINS INDUSTRIES
  • PUMP W/ AUTOMATIC NOZZLE M-150S-AU
  • Item # GRP110000-100
  • Mfr. Model # 110000-100
  • Electric fluid transfer pump. 12-volt automatic nozzle with 3/4 inch x 12 ft. hose. DC aluminum gear pump for fuel. 15 GPM and 18 GPM, UL listed, CSA certified. Includes 15 ft. battery cable, with adjustable suction pipe, and hardware.

    View more View less
    CATALOGUE PAGE # 3261
  • GPI
  • NOZZLE AUTOMATIC UNLEADED 3/4INRBLT
  • Item # GRP110121-8
  • Mfr. Model # 110121-8
  • Automatic unleaded nozzle for electric fluid transfer pumps, 3/4 inch NPT. Repair and maintenance items that will keep your GPI pump in original operating condition.

    View more View less
    CATALOGUE PAGE # 3266
  • GPI
  • OIL PUMP, L 5132, 115 VAC, 8 GPM
  • Item # GRP142100-02
  • Mfr. Model # 142100-02
  • For use in transferring of non-flammable fluids including antifreeze, hydraulic fluid, non-flammable oil based solvents and waste oil from drums, bulk tanks and waste oil reservoirs.

    View more View less
    CATALOGUE PAGE # 3266
  • FILL-RITE
  • PUMP FUEL 115V 20 GPM W/MAN NOZZLE
  • Item # FILFR700V
  • Mfr. Model # FR700V
  • Permanent magnet motors operate continually for up to 30 minutes. Feature cast-iron construction with bronze rotary vanes for long, dependable service life. Includes antistatic hose, telescoping adjustable suction tube, and nozzle (Except Aviation transfe

    View more View less
    CATALOGUE PAGE # 3261
  • MEVOTECH
  • PUMP FUEL W/HOSE AND NOZZLE
  • Item # MCNHP
  • Mfr. Model # HP
  • Manual barrel fuel pump, includes telescopic suction tube with 2 inch bung adapter, 8 foot hose, built-in fuel nozzle holder, one quart per stroke, pump up to 10 gallons per minute, lever can be locked with a pad lock (lock not included).

    View more View less
    CATALOGUE PAGE # 3267
  • GPI
  • OIL PUMP, L 5116, 115 VAC, 4 GPM
  • Item # GRP142100-01
  • Mfr. Model # 142100-01
  • For use in transferring of non-flammable fluids including antifreeze, hydraulic fluid, non-flammable oil based solvents and waste oil from drums, bulk tanks and waste oil reservoirs.

    View more View less
    CATALOGUE PAGE # 3266
  • FILL-RITE
  • PUMP TRANSFER 12V DC W/AUTO NOZZLE
  • Item # FILFR1210GA
  • Mfr. Model # FR1210GA
  • Permanent magnet motors operate continually for up to 30 minutes. Feature cast-iron construction with bronze rotary vanes for long, dependable service life. Includes antistatic hose, telescoping adjustable suction tube, and nozzle (Except Aviation transfe

    View more View less
    CATALOGUE PAGE # 3261
  • FILL-RITE
  • PUMP HAND ROTARY 10GAL 100 REVOLUTI
  • Item # FILFR112
  • Mfr. Model # FR112
  • Compact Rotary Hand Pump, delivers up to 38 liters per 100 revolutions, features aluminum body, cast iron rotor, check valve and strainer. Reversible flow, self-priming. Ideal for gasoline, diesel fuel, kerosene, and light oils, 3/4 inch x 8 ft hose and n

    View more View less
    CATALOGUE PAGE # 3267
  • GPI
  • M-3025-AD
  • Item # GRP133240-2
  • Mfr. Model # 133240-2
  • Heavy-duty vane pump. Use with low viscosity fluids. 115 V 1/3 HP, use with underground or above ground tank sites. Comes with UL grounded hose. Overload protected motor. 15 ft. power cord. UL Listed CSA Certified.

    View more View less
    CATALOGUE PAGE # 3261
  • GPI
  • MR 5-30-L8N
  • Item # GRP126300-04
  • Mfr. Model # 126300-04
  • Aluminum MD-130 mechanical fuel meter features a built-in strainer, push-button reset, easy-to-read display and 1 inch inlet/outlet size. Measures litres.

    View more View less
    CATALOGUE PAGE # 3265
  • GPI
  • M-150S-EM
  • Item # GRP110000-107
  • Mfr. Model # 110000-107
  • Fluid transfer pump. 12-volt manual nozzle with 3/4 inch x 10 ft. hose. DC aluminum gear pump for fuel. 15 GPM and 18 GPM, UL listed, CSA certified. Includes 15 ft. battery cable, with adjustable suction pipe, and hardware.

    View more View less
    CATALOGUE PAGE # 3261
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list