Filter Results By

Brand
Price
Shop By
Voltage
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Fuel Pumps

10 Results Found

Results per page :  16 | 32 | 48
  • GPI
  • PUMP FUEL M150S AVIATION 12V
  • Item # GRP110000-200
  • Mfr. Model # 110000-200
  • Rust-resistant aluminum pump has an easy access strainer and low-amp draw motor for life. 12 V pumps have a rotary gear design with carbon-graphite vanes to help minimize friction.

    View more View less
    CATALOGUE PAGE # 3261
  • STEWART WARNER
  • PUMP FUEL
  • Item # STW82091A
  • Mfr. Model # 82091A
  • Powerful solid state piston type pumps deliver fuel the instant the ignition switch is turned on. Built-in filters eliminate the need for in-line filters, microcarbon filter dissipates water, magnetic filter traps metallic particles. 1/4 inch fuel line connection.

    View more View less
    CATALOGUE PAGE # 3180
  • GPI
  • M-1115S-MU
  • Item # GRP110000-81
  • Mfr. Model # 110000-81
  • Medium duty electric duty gear pump, low viscosity fluids such as gasoline, kerosene, diesel fuel, comes with statically grounded static hose, 15 foot power cord, over load protected motor.

    View more View less
    CATALOGUE PAGE # 3261
  • GPI
  • PUMP FUEL M3130 AVIATION 115V
  • Item # GRP133601-200
  • Mfr. Model # 133601-200
  • Rust-resistant aluminum pumps have an easy access strainer and low-amp draw motor for life. 12 V pumps have a rotary gear design with carbon-graphite vanes to help minimize friction.

    View more View less
    CATALOGUE PAGE # 3261
  • GPI
  • PUMP FUEL M3120 AVIATION 12V
  • Item # GRP133240-200
  • Mfr. Model # 133240-200
  • Rust-resistant aluminum pumps have an easy access strainer and low-amp draw motor for life. 12 V pumps have a rotary gear design with carbon-graphite vanes to help minimize friction.

    View more View less
    CATALOGUE PAGE # 3261
  • STEWART WARNER
  • PUMP FUEL
  • Item # STW82089A
  • Mfr. Model # 82089A
  • Powerful solid state piston type pumps deliver fuel the instant the ignition switch is turned on. Built-in filters eliminate the need for in-line filters, microcarbon filter dissipates water, magnetic filter traps metallic particles. Has a one-piece aluminum fuel bowl and 1/8" fuel line connection.

    View more View less
    CATALOGUE PAGE # 3180
  • STEWART WARNER
  • PUMP FUEL
  • Item # STW82093A
  • Mfr. Model # 82093A
  • Powerful solid state piston type pumps deliver fuel the instant the ignition switch is turned on. Built-in filters eliminate the need for in-line filters, microcarbon filter dissipates water, magnetic filter traps metallic particles. 1/4 inch fuel line connection.

    View more View less
    CATALOGUE PAGE # 3180
  • GPI
  • PUMP FUEL M3120 AVIATION 115V
  • Item # GRP133600-200
  • Mfr. Model # 133600-200
  • Rust-resistant aluminum pumps have an easy access strainer and low-amp draw motor for life. 12 V pumps have a rotary gear design with carbon-graphite vanes to help minimize friction.

    View more View less
    CATALOGUE PAGE # 3261
Results per page :  16 | 32 | 48