Filter Results By

Brand
Price
Shop By
Current Rating
IP Rating
NEMA Rating
Cord Type
Contact Form
Width
Voltage Rating
Material
Length
Item
HP
Features
Depth
Colour
Action
http://catalogue.acklandsgrainger.com/2017?hybris=true

Foot Switches

53 Results Found

Results per page :  16 | 32 | 48
  • DAYTON
  • FOOT SW GEN PURP SPDT 25A BLK MOM.
  • Item # GGE6GPC8
  • Mfr. Model # 6GPC8
  • Duty general purpose, contact form SPDT, action momentary, foot switch, HP 1-1/2, colour black, material of construction zinc metal die cast, NEMA rating 1, 4, 13.

    View more View less
    CATALOGUE PAGE # 1314
  • DAYTON
  • FOOT SW,DPDT,10A,10X6.46X6.18,GUARD
  • Item # GGE6GPE5
  • Mfr. Model # 6GPE5
  • Heavy Duty Foot Switch, Momentary Action, DPDT Contact Form, Cast Aluminum, NEMA Rating 1, 4, 13, Length 10 In., Width 6-15/32 In., Depth 6-3/16 In., Current Rating 10, Voltage Rating 125/250VAC, Color Orange

    View more View less
    CATALOGUE PAGE # 1314
  • DAYTON
  • SWITCH FOOT PEDAL
  • Item # GGE6GPE6
  • Mfr. Model # 6GPE6
  • Two Pedal Heavy Duty Foot Switch, Momentary Action, (2) DPDT Contact Form, Material of Construction Cast Aluminum, NEMA Rating 1, 4, 13, Length 9-27/32 In., Width 10-7/8 In., Depth 5-3/4 In., Current Rating 10, Voltage Rating 125/250VAC, Color Orange, IP

    View more View less
    CATALOGUE PAGE # 1314
  • DAYTON
  • FOOT SW 2PEDAL 25A BLK NEMA1 4 13
  • Item # GGE6GNZ9
  • Mfr. Model # 6GNZ9
  • Foot switch, 2 pedal, 25A, black, NEMA 1,4,13, momentary, HP 1-1/2 duty general purpose, contact form SPDT, action momentary, foot switch, HP 1-1/2, colour black, material of construction zinc metal die cast, NEMA rating 1,4,13.

    View more View less
    CATALOGUE PAGE # 1314
  • DAYTON
  • FOOT SW HVY SPDT 25A OR NEMA1 4 13
  • Item # GGE6GPC1
  • Mfr. Model # 6GPC1
  • Foot switch, heavy-duty, SPDT, 25A, orange, NEMA 1, 4, 13, HP 1-1/2, momentary action, includes foot guard.

    View more View less
    CATALOGUE PAGE # 1314
  • DAYTON
  • FOOT SW 15A 125V BLK NEMA1 4 13
  • Item # GGE6GPC0
  • Mfr. Model # 6GPC0
  • Duty general purpose, cord type SJT, contact form SPDT-NO, action momentary, foot switch, HP 3/4, features piggyback plug and connector, colour black, material of construction zinc metal die cast, NEMA rating 1,4,13.

    View more View less
    CATALOGUE PAGE # 1314
  • DAYTON
  • HEAVY DUTY FOOT SWITCH,MOMENTARY AC
  • Item # GGE6GPE7
  • Mfr. Model # 6GPE7
  • Heavy Duty Foot Switch, Momentary Action, DPDT Contact Form, Cast Iron Base With Cast Aluminum Cover, NEMA Rating 1, 4, 13, Length 9-21/64 In., Width 6-3/16 In., Depth 5-1/2 In., Current Rating 25, HP 1-1/2, 125/250 VAC, Color Orange, Features Foot Guard,

    View more View less
    CATALOGUE PAGE # 1314
  • DAYTON
  • FOOT SW SPDT 15A BLK 4.06X2.95X1.1
  • Item # GGE6GPC4
  • Mfr. Model # 6GPC4
  • Duty light, contact form SPDT, action momentary, foot switch, HP 1/2, colour black, material of contruction steel, NEMA Rating 1.

    View more View less
    CATALOGUE PAGE # 1314
  • DAYTON
  • FOOT SW HVY DPDT 25A NEMA1 4 13
  • Item # GGE6GPC7
  • Mfr. Model # 6GPC7
  • Foot switch, heavy-duty, DPDT, 25A, NEMA 1, 4, 13, orange, momentary action, includes foot guard.

    View more View less
    CATALOGUE PAGE # 1314
  • DAYTON
  • HEAVY DUTY FOOT SWITCH,MOMENTARY AC
  • Item # GGE6GPD4
  • Mfr. Model # 6GPD4
  • Heavy Duty Foot Switch, Momentary Action, SPDT Contact Form, Cast Aluminum, NEMA Rating 1, 4, 13, Length 10 In., Width 6-15/32 In., Depth 6-3/16 In., Current Rating 10, 125/250 VAC, Color Orange

    View more View less
    CATALOGUE PAGE # 1314
  • DAYTON
  • TWO STAGE HVY DTY FOOT SWTCH,MMNTRY
  • Item # GGE6GPD0
  • Mfr. Model # 6GPD0
  • Two Stage Heavy Duty Foot Switch, Momentary Action, DPDT Contact Form, Cast Iron Base With Cast Aluminum Cover, NEMA Rating 1, 4, 13, Length 7-7/8 In., Width 4-13/32 In., Depth 3 In., Current Rating 25, HP 1-1/2, 125/250 VAC, Color Orange

    View more View less
    CATALOGUE PAGE # 1314
  • DAYTON
  • HEAVY DUTY FOOT SWITCH,MOMENTARY AC
  • Item # GGE6GPC6
  • Mfr. Model # 6GPC6
  • Heavy Duty Foot Switch, Momentary Action, SPDT Contact Form, Cast Iron Base With Cast Aluminum Cover, NEMA Rating 1, 4, 13, Length 9-21/64 In., Width 6-3/16 In., Depth 5-1/2 In., Current Rating 25, HP 1-1/2, 125/250 VAC, Color Orange, Features Foot Guard,

    View more View less
    CATALOGUE PAGE # 1314
  • DAYTON
  • HEAVY DUTY FOOT SWITCH,MOMENTARY AC
  • Item # GGE6GPC9
  • Mfr. Model # 6GPC9
  • Heavy Duty Foot Switch, Momentary Action, SPDT Contact Form, Cast Iron Base With Cast Aluminum Cover, NEMA Rating 1, 4, 13, Length 7-7/8 In., Width 4-13/32 In., Depth 3 In., Current Rating 25, HP 1-1/2, 125/250VAC, Color Orange

    View more View less
    CATALOGUE PAGE # 1314
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list