Filter Results By

Brand
Price
Shop By
Ballast Item
Ballast Max. Number of Lamps
Ballast Max. Lamp Watts
Ballast Lamp Type
Ballast Voltage
Ballast Start Type
Min. Starting Temp.
Ballast Family
Light Output
Input Watts
Ballast Type
Item
Amps AC
http://catalogue.acklandsgrainger.com/2017?hybris=true

Fluorescent Ballasts

54 Results Found

Results per page :  16 | 32 | 48
  • GE LIGHTING
  • BALLAST PROLINE T12 120-277V 74474
  • Item # GELGE260ISMVN
  • Mfr. Model # GE260ISMVN
  • Electronic Ballast, Instant, T12 Lamps 4FT - 8FT Single pin, Number of Lamps 1 or 2, 120/277 Voltage, 1.21 Amps AC, 144 Input Watts, 0.87 Ballast Factor, Parallel.

    View more View less
  • CATALOGUE PAGE # 1164
  • GE LIGHTING
  • BALLAST ULTRAMAX HI EFF 72266
  • Item # GELGE232MAXN/ULTRA
  • Mfr. Model # GE232MAXN/ULTRA
  • Ultramax N high-efficiency electronic ballast. No. of lamps 2, input volts 120/277, ballast factor .87, input watts 54. Used on lamp types F32T8, F32T8/WM, F28T8, F32T8/25W.

    View more View less
  • CATALOGUE PAGE # 1164
  • GE LIGHTING
  • BALLAST PROLINE T8 120-277V 72275
  • Item # GELGE232MVN
  • Mfr. Model # GE232MVN
  • Ballast, electronic. For use with T8 lamps. Number of lamps 2. Voltage 120/277. Instant start. Amps AC 0.52/0.23. Input watts 59/57. Ballast factor 0.87. Power factor greater than 0.99. Total harmonic distortio less than 10%. Normal light output. Parallel

    View more View less
  • CATALOGUE PAGE # 1164
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • GE LIGHTING
  • BALLAST PROLINE T12 97498
  • Item # GELGE240RS120
  • Mfr. Model # GE240RS120
  • Electromagnetic fluorescent lighting ballast for rapid start lamps, 120 input volts. For 2 lamps.

    View more View less
  • CATALOGUE PAGE # 1164
  • GE LIGHTING
  • BALLAST ULTRAMAX HI EFF 72262
  • Item # GELGE232MAXL/ULTRA
  • Mfr. Model # GE232MAXL/ULTRA
  • Ultramax L high-efficiency electronic ballast. No. of lamps 2, input volts 120/277, ballast factor .77, input watts 49. Used on lamp types F32T8, F32T8/WM, F28T8, F32T8/25W.

    View more View less
  • CATALOGUE PAGE # 1164
  • GE LIGHTING
  • BALLAST ULTRAMAX HI EFF 78625
  • Item # GELGE432MAXL/ULTRA
  • Mfr. Model # GE432MAXL/ULTRA
  • Ultramax L high-efficiency electronic ballast. No. of lamps 4, input volts 120/277, ballast factor .77, input watts 97. Used on lamp types F32T8, F32T8/WM, F28T8, F32T8/25W.

    View more View less
  • CATALOGUE PAGE # 1164
  • GE LIGHTING
  • BALLAST T8 120-277V 74469
  • Item # GELGE259MVN
  • Mfr. Model # GE259MVN
  • Ballast, electronic. For use with T8 lamps. Number of lamps 2 or 1. Voltage 120/277. Instant start. Amps AC 1.01/.040. Input watts 113/110. Ballast factor 0.87. Power factor greater than 0.99. Total harmonic distortio less than 10%. Normal light output. P

    View more View less
  • CATALOGUE PAGE # 1164
  • LUMAPRO
  • ELECTRONIC BALLAST,T8 LAMPS,120/277
  • Item # GGE4KGF5
  • Mfr. Model # 4KGF5
  • Electronic Ballast, Start Type Instant, Lamp Type T8 Lamps, Ballast Family LumaPro, Number of Lamps 2 or 3, Voltage 120/277, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.31 to 0.71, Input Watts 83 to 85, Wiring Type Parallel, Ballast Factor 0.88, Power Factor Greater Than 0.97, Total Harmonic Distortion Less Than 10 Percent, Special Features Correction, Length 9-1/2 In., Width 1-5/16 In., Height 1 In.

    View more View less
    CATALOGUE PAGE # 1163
  • LUMAPRO
  • BALLAST ELECTRONIC T5 .23 TO 1A
  • Item # GGE4KGG3
  • Mfr. Model # 4KGG3
  • Electronic Ballast, Electronic Ballast Type, T5 Lamps Lamp Type, Programmed Start Type, Number of Lamps 1 or 2, 120/277 Voltage, 0.23 to 1 Amps AC, 62 to 120 Input Watts, 0 Min. Starting Temp. (F), 1 Ballast Factor, Greater Than 0.95 Power Factor, Less Than 10 Total Harmonic Distortion ( Percent), 90 Degree Special Features, Normal Light Output, LumaPro Ballast Family, Series Wiring Type, 9-1/2 Length (In.), 1 Height (In.), 1-5/16 Width (In.),

    View more View less
    CATALOGUE PAGE # 1163
  • GE LIGHTING
  • BALLAST ULTRAMAX HI EFF 74093
  • Item # GELGE232MAX347N
  • Mfr. Model # GE232MAX347N
  • Ultramax N high-efficiency electronic ballast. No. of lamps 2, input volts 347, ballast factor .87, input watts 53. Used on lamp types F32T8, F32T8/WM, F28T8, F32T8/25W.Electronic fluorescent lighting ballast for instant start lamps, 347 input volts. For

    View more View less
  • CATALOGUE PAGE # 1164
  • GE LIGHTING
  • BALLAST ULTRASTART T8 96714
  • Item # GELGE232MVPSN
  • Mfr. Model # GE232MVPSN
  • Ultrastart T8 rapid start ballast. No. of lamps 2 or 1, input volts 120-277, ballast factor .71, input watts 47. Used on lamps F32T8, F32T8U, F25T8, F17T8, F32T8/25, F28T8.

    View more View less
  • CATALOGUE PAGE # 1164
  • GE LIGHTING
  • BALLAST ULTRAMAX HI EFF 78627
  • Item # GELGE432MAXN/ULTRA
  • Mfr. Model # GE432MAXN/ULTRA
  • Ultramax N high-efficiency electronic ballast. No. of lamps 4, input volts 120/277, ballast factor .87, input watts 109. Used on lamp types F32T8, F32T8/WM, F28T8, F32T8/25W.

    View more View less
  • CATALOGUE PAGE # 1164
  • LUMAPRO
  • BALLAST,ELCTRNC,T8,0.4 TO 0.93 AMPS
  • Item # GGE4KGF6
  • Mfr. Model # 4KGF6
  • Start Type Instant, Voltage 120/277, Input Watts 108 - 112, Ballast Factor 0.88, Power Factor Greater Than 0.98

    View more View less
    CATALOGUE PAGE # 1163
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list