Filter Results By

Brand
Price
Shop By
Size
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Floor Strippers

9 Results Found

Results per page :  16 | 32 | 48
  • DUSTBANE
  • STRIPPER FLOOR FORMULA-1 5L
  • Item # DSB52000
  • Mfr. Model # 52000
  • Formula-1 floor stripper is a power super stripper effectively penetrating power strips floor finish in record time and is easy to rinse! Labour is drastically reduced and down-time kept to a minimum. Leaves a fresh lemon mint fragrance.

    View more View less
  • CATALOGUE PAGE # 1641
  • DUSTBANE
  • STRIPPER FLOOR CHAMPION 5L
  • Item # DSB52004
  • Mfr. Model # 52004
  • Champion floor stripper is a powerful super stripper. Champion effectively penetrates and power strips floor finish quickly and efficiently with minimal effort. Specially formulated to enhance other floor care products.

    View more View less
  • CATALOGUE PAGE # 1641
  • DUSTBANE
  • STRIPPER FLOOR DYNAMITE 20L
  • Item # DSB52009
  • Mfr. Model # 52009
  • Dynamite odourless stripper/degreaser is a powerful, non-ammoniated, non-butyl stripper which removes all water emulsion floor sealers and floor finishes, even those that are heavily built-up and have been burnished over a long period of time.

    View more View less
  • CATALOGUE PAGE # 1641
  • TOUGH GUY
  • FLOOR STRIPPER TGY 4L
  • Item # TGY200004
  • Mfr. Model # 200004
  • Neutral cleaner. All-purpose, neutral pH, hard surface cleaner. Use on all hard surfaces including walls, woodwork, laminate, countertops, vinyl, glass and so on. Apply using a mop, sponge, cloth or auto-scrubber. Rinsing is not required.

    View more View less
  • CATALOGUE PAGE # 1642
  • DUSTBANE
  • STRIPPER FLOOR DYNAMITE 5L
  • Item # DSB52008
  • Mfr. Model # 52008
  • Dynamite odourless stripper/degreaser is a powerful, non-ammoniated, non-butyl stripper which removes all water emulsion floor sealers and floor finishes, even those that are heavily built-up and have been burnished over a long period of time.

    View more View less
  • CATALOGUE PAGE # 1641
  • DUSTBANE
  • STRIPPER FLOOR FORMULA-1 20L
  • Item # DSB52001
  • Mfr. Model # 52001
  • Formula 1 floor stripper is a power super stripper effectively penetrating power strips floor finish in record time and is easy to rinse! Labour is drastically reduced and down-time kept to a minimum. Leaves a fresh lemon mint fragrance.

    View more View less
  • CATALOGUE PAGE # 1641
  • DUSTBANE
  • STRIPPER FLOOR CHAMPION 20L
  • Item # DSB52003
  • Mfr. Model # 52003
  • Champion floor stripper is a powerful super stripper. Champion effectively penetrates and power strips floor finish quickly and efficiently with minimal effort. Specially formulated to enhance other floor care products.

    View more View less
  • CATALOGUE PAGE # 1641
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list