Filter Results By

Brand
Price
Shop By
Coverage per Gallon
Solids Content
Dry Time
Size
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Floor Finishes and Sealers

28 Results Found

Results per page :  16 | 32 | 48
  • DUSTBANE
  • FINISH FLOOR ELITE 20L
  • Item # DSB52052
  • Mfr. Model # 52052
  • Elite floor finish features a polymer technology - A.P.E. free, odor free, high solids, deeper gloss, slip resistant, easy to apply or remove and rapid recoating.

    View more View less
  • CATALOGUE PAGE # 1641
  • DUSTBANE
  • FINISH FLOOR ELITE 5L
  • Item # DSB52051
  • Mfr. Model # 52051
  • Elite floor finish features a polymer technology - A.P.E. free, odor free, high solids, deeper gloss, slip resistant, easy to apply or remove and rapid recoating.

    View more View less
  • CATALOGUE PAGE # 1641
  • DUSTBANE
  • FINISH FLOOR ACCLAMATION 20L
  • Item # DSB52061
  • Mfr. Model # 52061
  • Acclamation floor finish should be used to protect and enhance the appearance of high profile area floors. May be applied to all resilient and non-resilient floors except for unsealed wood and cork.

    View more View less
  • CATALOGUE PAGE # 1641
  • DIVERSEY
  • FINISH (BAG IN A BOX) FLOOR SC
  • Item # DRC98390
  • Mfr. Model # 98390
  • Floor Science Finish is a universal synthetic polymer floor sealer/finish that produces a wet look high gloss. Repairs easily in minimal time and resists scuffs and scratches. For conventional, high speed and ultra high speed floor machines. Dries fast/no

    View more View less
  • CATALOGUE PAGE # 1642
  • DUSTBANE
  • FINISH FLOOR GRAN-PRIX XL 5L
  • Item # DSB52020
  • Mfr. Model # 52020
  • Gran-Prix XL is an excellent all-systems floor finish, high in solids, providing durability and greater resistance to scuffing, soiling and heel marking. Use Gran-Prix to improve the overall appearance of all floor types.

    View more View less
  • CATALOGUE PAGE # 1641
  • DUSTBANE
  • FINISH FLOOR GRAN-PRIX XL 20L
  • Item # DSB52021
  • Mfr. Model # 52021
  • Gran-Prix XL is an excellent all-systems floor finish, high in solids, providing durability and greater resistance to scuffing, soiling and heel marking. Use Gran-Prix to improve the overall appearance of all floor types.

    View more View less
  • CATALOGUE PAGE # 1641
  • DUSTBANE
  • SEALER FLOOR ACCOLADE 20L
  • Item # DSB53785
  • Mfr. Model # 53785
  • Accolade floor sealer is a high solids versatile sealer and finish which has been formulated to protect a wide variety of both resilient and non-resilient floors, 20 L.

    View more View less
  • CATALOGUE PAGE # 1641
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).
  • DIVERSEY
  • FINISH FLOOR SCIENCE 3.78L
  • Item # DRC98391
  • Mfr. Model # 98391
  • Floor Science Finish is a universal synthetic polymer floor sealer/finish that produces a wet look high gloss. Repairs easily in minimal time and resists scuffs and scratches. For conventional, high speed and ultra high speed floor machines. Dries fast/no

    View more View less
  • CATALOGUE PAGE # 1642
  • DUSTBANE
  • SEALER FLOOR ACCOLADE 5L
  • Item # DSB53784
  • Mfr. Model # 53784
  • Accolade floor sealer is a high solids versatile sealer and finish which has been formulated to protect a wide variety of both resilient and non-resilient floors, 5 L.

    View more View less
  • CATALOGUE PAGE # 1641
  • DUSTBANE
  • FINISH FLOOR ACCLAMATION 5L
  • Item # DSB52060
  • Mfr. Model # 52060
  • Acclamation floor finish should be used to protect and enhance the appearance of high profile area floors. May be applied to all resilient and non-resilient floors except for unsealed wood and cork.

    View more View less
  • CATALOGUE PAGE # 1641
  • DUSTBANE
  • SEALER FLOOR GARD 5L
  • Item # DSB53781
  • Mfr. Model # 53781
  • Gard floor sealer is a major breakthrough for total undercoater/sealer protection, achieves uncommon levels of durability and permanency, 5 L.

    View more View less
  • CATALOGUE PAGE # 1641
  • DUSTBANE
  • SEALER FLOOR GARD 20L
  • Item # DSB50112
  • Mfr. Model # 50112
  • Floor Sealer. A major breakthrough for total undercoat/sealer protection, GARD achieves uncommon levels of durability and permanency.

    View more View less
  • CATALOGUE PAGE # 1641
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list