Filter Results By

Brand
Price
Shop By
Fixture Wattage
Light Distribution
Voltage
Socket Type
Mounting
Lamp Type
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Floodlights

18 Results Found

Results per page :  16 | 32 | 48
  • LUMAPRO
  • FIXTURE,FLOODLIGHT
  • Item # GGE5MM54
  • Mfr. Model # 5MM54
  • Floodlight, General Purpose Fixture Type, Quartz Halogen Lamp Type, 500 Fixture Wattage, Suggested Lamp Item No. 2V384, 120 Voltage, RSC Socket Base Socket Type, Wide Light Distribution, Description/Special Features 1/2 In. NPS Adjustable Stem Mount, Bron

    View more View less
    CATALOGUE PAGE # 1175
  • LUMARK
  • FLOODLIGHT WARRIOR MH + MV 400W
  • Item # CPLWM408
  • Mfr. Model # WM408
  • Warrior high intensity discharge HID lighting fixture, trunnion mounted floodlight, metal halide lamp, 400 watt.

    View more View less
    CATALOGUE PAGE # N/A
  • LUMAPRO
  • FLOODLIGHT FIXT 120-277 PULSE START
  • Item # GGE3HNG2
  • Mfr. Model # 3HNG2
  • Floodlight, pulse start fixture type, metal halide lamp type, 150 fixture wattage, 120-277 voltage, medium socket type, wide light distribution, pulse start, -29 degrees C min. starting temp., stem mounting, die cast aluminum housing material, bronze housing finish. Lamp included, 9-1/4 in. height, 13-3/4 in. width, 7-1/16 in. depth.

    View more View less
    CATALOGUE PAGE # 1175
  • LUMAPRO
  • FIXTURE FLOODLIGHT
  • Item # GGE3RB19
  • Mfr. Model # 3RB19
  • Floodlight, general purpose fixture type, quartz halogen lamp type, 150 fixture wattage, 120 voltage, spring loaded byaonet base, recessed socket type, wide light distribution, die cast aluminum housing material, bronze housing finish, yes lamp included, 5 in. height, 5 in. width, 6 3/4 depth.

    View more View less
    CATALOGUE PAGE # 1175
  • LUMAPRO
  • LANDSCAPE LIGHT,BULLET,120V,35W,HAL
  • Item # GGE6MPA6
  • Mfr. Model # 6MPA6
  • Landscape Light, Mini Bullet, Voltage 120 VAC, Max. Wattage 35, Lamp Type Halogen, Suggested Lamp Item No. 10J377, Die Cast Aluminum Housing Material, Housing Finish Black, Mounting Post, Length (In.) 6-3/8, Height (In.) 2-3/4, Dia. (In.) 2, Lamp Included Yes, Standards UL, cUL

    View more View less
    CATALOGUE PAGE # 1177
  • LUMAPRO
  • LANDSCAPE LIGHT,BULLET,120VAC,75W,I
  • Item # GGE6MPC3
  • Mfr. Model # 6MPC3
  • Landscape Light, Bullet, Voltage 120 VAC, Max. Wattage 75, Lamp Type Incandescent, Suggested Lamp Item No. 1E191, Die Cast Aluminum Housing Material, Housing Finish Black, Mounting Post, Length (In.) 7, Height (In.) 6-1/2, Dia. (In.) 4-1/2, Lamp Included No, Standards UL, cUL

    View more View less
    CATALOGUE PAGE # 1177
  • LUMAPRO
  • LANDSCAPE LIGHT,BULLET,120VAC,150W,
  • Item # GGE6MPC6
  • Mfr. Model # 6MPC6
  • Landscape Light, Bullet, Voltage 120 VAC, Max. Wattage 150, Lamp Type Incandescent, Suggested Lamp Item No. 2V791, Die Cast Aluminum Housing Material, Housing Finish Black, Mounting Post, Length (In.) 8, Height (In.) 7-1/2, Dia. (In.) 5-1/2, Lamp Included No, Standards UL, cUL

    View more View less
    CATALOGUE PAGE # 1177
  • LUMAPRO
  • LANDSCAPE LIGHT,BULLET,120V,50W,HAL
  • Item # GGE6MPA8
  • Mfr. Model # 6MPA8
  • Landscape Light, Mini Bullet, Voltage 120 VAC, Max. Wattage 50, Lamp Type Halogen, Suggested Lamp Item No. 10J378, Die Cast Aluminum Housing Material, Housing Finish Black, Mounting Post, Length (In.) 7-3/4, Height (In.) 3-1/4, Dia. (In.) 2-1/2, Lamp Included Yes, Standards UL, cUL

    View more View less
    CATALOGUE PAGE # 1177
  • LUMAPRO
  • LANDSCAPE LIGHT,BULLET,12VDC,35W,HA
  • Item # GGE6MPA7
  • Mfr. Model # 6MPA7
  • Landscape Light, Mini Bullet, Voltage 12 VDC, Max. Wattage 35, Lamp Type Halogen, Suggested Lamp Item No. 1C734, Die Cast Aluminum Housing Material, Housing Finish Black, Mounting Post, Length (In.) 6-3/8, Height (In.) 2-3/4, Dia. (In.) 2, Lamp Included Yes

    View more View less
    CATALOGUE PAGE # 1177
  • LUMAPRO
  • LANDSCAPE LIGHT,BULLET,12VDC,50W,HA
  • Item # GGE6MPA9
  • Mfr. Model # 6MPA9
  • Landscape Light, Mini Bullet, Voltage 12 VDC, Max. Wattage 50, Lamp Type Halogen, Suggested Lamp Item No. 1K349, Die Cast Aluminum Housing Material, Housing Finish Black, Mounting Post, Length (In.) 7-3/4, Height (In.) 3-1/4, Dia. (In.) 2-1/2, Lamp Included Yes

    View more View less
    CATALOGUE PAGE # 1177
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list