Filter Results By

Brand
Price
Shop By
Colour Family
Item
Size
Colour
Inseam
Fits Chest Size
Fits Waist Size
Sleeve Length
http://catalogue.acklandsgrainger.com/2017?hybris=true

Flame-Retardant Treated Cotton Coveralls

8 Results Found

Results per page :  16 | 32 | 48
  • HELLY HANSEN
  • FALHER FR WINTER JACKET LARGE
  • Item # HLH76349-590L
  • Mfr. Model # 76349-590L
  • FR Winter Parka with CSA Striping Pattern. ATPV of 84.1 cal/cm2. Striping pattern Is CSA Z96-09 compliant. HAF of 95.7%. Only FR components used through all garments. 360 g/m2 10 oz. FR cotton liner. 3M(TM) Scotchlite(TM) FR reflective. New Arcxel( TM) liner for best in class production.

    View more View less

    MSDS Document Not Found

    For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2336
  • HELLY HANSEN
  • FALHER FR WINTER JACKET XL
  • Item # HLH76349-590XL
  • Mfr. Model # 76349-590XL
  • FR Winter Parka with CSA Striping Pattern. ATPV of 84.1 cal/cm2. Striping pattern Is CSA Z96-09 compliant. HAF of 95.7%. Only FR components used through all garments. 360 g/m2 10 oz. FR cotton liner. 3M(TM) Scotchlite(TM) FR reflective. New Arcxel( TM) liner for best in class production.

    View more View less

    MSDS Document Not Found

    For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2336
  • HELLY HANSEN
  • FALHER FR WINTER JACKET MEDIUM
  • Item # HLH76349-590M
  • Mfr. Model # 76349-590M
  • FR Winter Parka with CSA Striping Pattern. ATPV of 84.1 cal/cm2. Striping pattern Is CSA Z96-09 compliant. HAF of 95.7%. Only FR components used through all garments. 360 g/m2 10 oz. FR cotton liner. 3M(TM) Scotchlite(TM) FR reflective. New Arcxel( TM) liner for best in class production.

    View more View less

    MSDS Document Not Found

    For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2336
  • HELLY HANSEN
  • FALHER FR WINTER JACKET SMALL
  • Item # HLH76349-590S
  • Mfr. Model # 76349-590S
  • FR Winter Parka with CSA Striping Pattern. ATPV of 84.1 cal/cm2. Striping pattern Is CSA Z96-09 compliant. HAF of 95.7%. Only FR components used through all garments. 360 g/m2 10 oz. FR cotton liner. 3M(TM) Scotchlite(TM) FR reflective. New Arcxel( TM) liner for best in class production.

    View more View less

    MSDS Document Not Found

    For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2336
  • CONDOR
  • COVERALL FLAME-RESISTANT ORANGE M
  • Item # CDR5WYR5
  • Mfr. Model # 5WYR5
  • Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Orange, Size M, Fits Chest Size 38 to 40 In., Sleeve Length 34-3/4 In., Fits Waist Size 40 In., Inseam 28 In., Fabric Weight 9 oz., Material Cotton, Closure Type Snap, Number of Pockets 7, Stand

    View more View less

    MSDS Document Not Found

    For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # N/A
  • CONDOR
  • COVERALL FLAME-RESISTANT GREEN 3XL
  • Item # CDR6NB97
  • Mfr. Model # 6NB97
  • Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Green, Size 3XL, Fits Chest Size 54 to 56 In., Sleeve Length 37-3/4 In., Fits Waist Size 50 In., Inseam 32 In., Fabric Weight 9 oz., Material Cotton, Closure Type Buttons, Number of Pockets 7, S

    View more View less

    MSDS Document Not Found

    For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # N/A
  • CONDOR
  • COVERALL FLAME-RESISTANT ORANGE S
  • Item # CDR5WYR4
  • Mfr. Model # 5WYR4
  • Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Orange, Size S, Fits Chest Size 34 to 36 In., Sleeve Length 34 In., Fits Waist Size 30 In., Inseam 27 In., Fabric Weight 9 oz., Material Cotton, Closure Type Snap, Number of Pockets 7, Standards

    View more View less

    MSDS Document Not Found

    For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # N/A
  • CONDOR
  • COVERALL FLAME-RESISTANT GREEN S
  • Item # CDR6NB92
  • Mfr. Model # 6NB92
  • Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Green, Size S, Fits Chest Size 34 to 36 In., Sleeve Length 34 In., Fits Waist Size 30 In., Inseam 27 In., Fabric Weight 9 oz., Material Cotton, Closure Type Buttons, Number of Pockets 7, Standar

    View more View less

    MSDS Document Not Found

    For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list