!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Arc Flash PPE Category
ATPV Rating
Shirt Style
Protection Type
Gender
Size - Body Type
Size
Material Trade Name
Fabric Weight
Collar Style
Sleeve Length Type
Colour
CSA Class
ANSI Class
Back Stripe Pattern
Number of Pockets

Arc Flash & Flame-Resistant Shirts

Arc flash and flame-resistant shirts are made from self-extinguishing materials to protect workers from burns. Arc flash protective garments meet NFPA 70E standards for use near electrical equipment where arc flash hazards exist. Arc flash and flame-resistant material resists burning and melting and is self-extinguishing. All arc flash clothing is flame-resistant but not all flame-resistant clothing is arc flash-rated. Different garment types are often worn together to provide more coverage.

https://catalogue.grainger.ca/2023?hybris=true

569 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • BIG BILL
  • FLAME-RESISTANT HENLEY, LONG-SLEEVE, NAVY, SMALL, 39 IN CHEST, 34.5 IN SLEEVES, TRUECOMFORT
  • Item # CTIDW18KI6SR-NAY
  • Mfr. Model # DW18KI6-SR-NAY
  • EHC: EHC :
  • This navy, long-sleeve, flame-resistant henley comes in size small and has a 39-inch chest. It features 34.5-inch sleeves, a three-button neck closure, and one pocket. It is made of Westex TrueComfort knit fabric and has a fabric weight of 5.5 ounces. This shirt has an ATPV rating of 8.9 calories per centimetres squared and meets CSA Z462 standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DRAGONWEAR
  • FLAME RESISTANT SHIRT,SZ L,ORANGE
  • Item # TRNDFH052
  • Mfr. Model # DFH052
  • EHC: EHC :
  • This orange shirt is size large and is made out of tri-blend fire-resistant. It is high-visibility, and has zero pockets. It features odour-resistance, tri-fibre fabric that delivers superior permanent moisture management, 3M segmented silver reflective allows fabric to stretch for a perfect fit, true-flat high density seams and it is tagless for added comfort.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PIONEER
  • FLAME RESISTANT SHIRT,SZ XL,ORANGE
  • Item # JRVV2540460XL
  • Mfr. Model # V2540460-XL
  • EHC: EHC :
  • This unisex high-visibility orange safety shirt is size X-large and is made out of FR-Tech. It meets the standards for ASTM F1506-20A, CSA Z462-21, NFPA-70E-21, CGSB 155.20-2017, NFPA 2112-2018, Certified to UL, has high-visibility attributes, and has two pockets. It features a convenient chest pocket.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BIG BILL
  • FLAME RESISTANT SHIRT,SZ S,NAVY
  • Item # CTIDW6PD5SR-NAY
  • Mfr. Model # DW6PD5-SR-NAY
  • EHC: EHC :
  • This men's navy T-shirt is size small and is made out of Polartec Power Dry fire-resistant. It meets the standards for ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 70E, and has zero pockets. It features Nomex thread, serge and single stitch on all seams, tagless, relax fit.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DRAGONWEAR
  • MEN'S SHORT SLEEVE SHIRT, FR, 5.5 CAL/CM SQ, TAN, SZ XL, 5.4 OZ, MODACRYLIC/LYOCELL/NYLON
  • Item # TRNDFDS1273
  • Mfr. Model # DFDS1273
  • EHC: EHC :
  • This men's short-sleeved shirt is tan, size X-large, and flame resistant with an arc thermal performance value of 5.5 calories per centimetre squared. It is made of 75% modacrylic, 15% lyocell, and 10% nylon with a fabric weight of 5.4 ounces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • HELLY HANSEN
  • FARGO FR LONG SLEEVE CREWNECK 3XL
  • Item # HLH75090-560-3XL
  • Mfr. Model # 75090-560-3XL
  • EHC: EHC :
  • FR892 crewneck fire retardant thermal wear, flatlock seams, size XXX-large.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1394
  • BIG BILL
  • FLAME RESISTANT SHIRT,SZ XL,NAVY
  • Item # CTIDW6PD5XLR-NAY
  • Mfr. Model # DW6PD5-XLR-NAY
  • EHC: EHC :
  • This men's navy T-shirt is size X-large and is made out of Polartec Power Dry fire-resistant. It meets the standards for ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 70E, and has zero pockets. It features Nomex thread, serge and single stitch on all seams, tagless, relax fit.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PIONEER
  • FLAME RESISTANT SHIRT,SZ M,ORANGE
  • Item # JRVV2540460M
  • Mfr. Model # V2540460-M
  • EHC: EHC :
  • This unisex high-visibility orange safety shirt is size medium and is made out of FR-Tech. It meets the standards for ASTM F1506-20A, CSA Z462-21, NFPA-70E-21, CGSB 155.20-2017, NFPA 2112-2018, Certified to UL, has high-visibility attributes, and has two pockets. It features a convenient chest pocket.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PIONEER
  • FLAME RESISTANT SHIRT,SZ L,ORANGE
  • Item # JRVV2540460L
  • Mfr. Model # V2540460-L
  • EHC: EHC :
  • This unisex high-visibility orange safety shirt is size large and is made out of FR-Tech. It meets the standards for ASTM F1506-20A, CSA Z462-21, NFPA-70E-21, CGSB 155.20-2017, NFPA 2112-2018, Certified to UL, has high-visibility attributes, and has two pockets. It features a convenient chest pocket.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DRAGONWEAR
  • FLAME RESISTANT SHIRT,SZ M,GREY
  • Item # TRNDFH031
  • Mfr. Model # DFH031
  • EHC: EHC :
  • Fire-resistant (FR) Long Sleeve Shirt that offers permanent moisture-wicking management, tagless neckline

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BULWARK
  • MEN'S FR 7 OZ BUTTON DOWN NAVY BLUE SIZE LARGE REGULAR
  • Item # VFISLUCNVRGL
  • Mfr. Model # SLUCNV RG L
  • EHC: EHC :
  • This men's navy blue midweight uniform shirt is size large and is made out of Excel fire-resistant Comfortouch. It meets the standards for CAT 2, ATPV 8.6, NFPA 2112, has high-visibility attributes, and has two pockets. It features reflective striping for added safety.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BIG BILL
  • FLAME-RESISTANT SHIRT, SHORT-SLEEVE, NAVY, LARGE, 45 IN CHEST, 20 1/4 IN SLEEVES, POLARTEC POWER DRY
  • Item # CTIDW6PD5LR-NAY
  • Mfr. Model # DW6PD5-LR-NAY
  • EHC: EHC :
  • This navy, short-sleeve, flame-resistant shirt comes in size large, has a 45-inch chest, and 20 1/4-inch sleeves. It is made of Polartec Power Dry fabric and has a fabric weight of 5.2 ounces. This shirt has an ATPV rating of five calories per centimetres squared, is hazard risk category one, and meets CSA Z462 standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PIONEER
  • FLAME RESISTANT SHIRT,SZ S,ORANGE
  • Item # JRVV2540460S
  • Mfr. Model # V2540460-S
  • EHC: EHC :
  • This unisex high-visibility orange safety shirt is size small and is made out of FR-Tech. It meets the standards for ASTM F1506-20A, CSA Z462-21, NFPA-70E-21, CGSB 155.20-2017, NFPA 2112-2018, Certified to UL, has high-visibility attributes, and has two pockets. It features a convenient chest pocket.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BIG BILL
  • FLAME RESISTANT SHIRT,SZ M,NAVY
  • Item # CTIDW6PD5MR-NAY
  • Mfr. Model # DW6PD5-MR-NAY
  • EHC: EHC :
  • This men's navy T-shirt is size medium and is made out of Polartec Power Dry fire-resistant. It meets the standards for ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 70E, and has zero pockets. It features Nomex thread, serge and single stitch on all seams, tagless, relax fit.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list