Filter Results By

Brand
Shop By

Filler Metals

http://catalogue.acklandsgrainger.com/2017?hybris=true

639 Results Found

Results per page :  16 | 32 | 48
  • AIR LIQUIDE
  • ELECTRODE LA7018 14IN 3.2MM 5KG/PK
  • Item # ALQBLU32971708
  • Mfr. Model # BLU32971708
  • A basic low hydrogen, all-position electrode (E7018-1) used on either DC or AC current. Code quality welds are obtainable on higher strength steels with weld-metal toughness properties (charpy impacts) down to -46 Degrees C (-50 Degrees F), coupled with a low hydrogen weld deposit.

    View more View less
  • CATALOGUE PAGE # 870
  • AIR LIQUIDE
  • ELECTRODE LA7018 12IN 2.5MM 2.5KG/P
  • Item # ALQBLU32971706
  • Mfr. Model # BLU32971706
  • A basic low hydrogen, all-position electrode (E7018-1) used on either DC or AC current. Code quality welds are obtainable on higher strength steels with weld-metal toughness properties (charpy impacts) down to -46 Degrees C (-50 Degrees F), coupled with

    View more View less
  • CATALOGUE PAGE # 870
  • ESAB
  • WIRE MIG6.035X18KG PRECISION
  • Item # ESB1251096710
  • Mfr. Model # 1251096710
  • ESAB OK AUTOROD 12.51 (ER70S-6). Copper coated solid wire provides excellent tolerance to rust and mill scale because of higher levels of manganese and silicon. Suitable for most carbon steel MIG welding applications and may be used with spray arc, pulsed arc, and short arc welding processes.

    View more View less
  • CATALOGUE PAGE # 875
  • AIR LIQUIDE
  • ELECTRODE LA7018 14IN 4.0MM 5.0KG/P
  • Item # ALQBLU32971710
  • Mfr. Model # BLU32971710
  • A basic low hydrogen, all-position electrode (E7018-1) used on either DC or AC current. Code quality welds are obtainable on higher strength steels with weld-metal toughness properties (charpy impacts) down to -46 Degrees C (-50 Degrees F), coupled with a low hydrogen weld deposit.

    View more View less
  • CATALOGUE PAGE # 870
  • ESAB
  • WIRE MIG NO-COP 0.035IN/0.9MM 18KG SP
  • Item # ESB1A50096910
  • Mfr. Model # 1A50096910
  • Aristorod(TM) 12.50 non-copper coated MIG wire (ER70S-6). Excellent feedability, even at high wire feed speeds, ideal for robotic applications. Lower spatter levels than copper-coated wires, higher productivity and less post-weld cleanup. Precision, wound spools.

    View more View less
  • CATALOGUE PAGE # 876
  • HOBART
  • ELECTRODE 418 E48018-1 3.2MM 10LB
  • Item # HBTE7018-1-1/8-10
  • Mfr. Model # E7018-1-1/8-10
  • 418 is the 7018-1 electrode of choice in the industry with excellent operator appeal in all positions to give an X-ray quality weld with a stable arc and low spatter level Approvals: CSA/CWB, ABS, DNV, Lloyd's, AWS.

    View more View less
  • CATALOGUE PAGE # 870
  • AIR LIQUIDE
  • ELECTRODE LA7018 18IN 5.0MM 5.0KG/P
  • Item # ALQBLU32971712
  • Mfr. Model # BLU32971712
  • A basic low hydrogen, all-position electrode (E7018-1) used on either DC or AC current. Code quality welds are obtainable on higher strength steels with weld-metal toughness properties (charpy impacts) down to -46 Degrees C (-50 Degrees F), coupled with a low hydrogen weld deposit.

    View more View less
  • CATALOGUE PAGE # 870
  • ESAB
  • ELECTRODE OK.55 7018-1 3.2MM 14IN 4.7KG
  • Item # ESB5500323000
  • Mfr. Model # 5500323000
  • All-position, low hydrogen basic electrode, particularly suitable for critical applications requiring exceptional impacts at low temperatures. This electrode provides a smooth, stable arc with very low spatter. Excellent arc starting is enhanced by a spec

    View more View less
  • CATALOGUE PAGE # 871
  • ESAB
  • ELECTRODE OK.55 7018-1 4.0MM 6.2KG
  • Item # ESB5500404000
  • Mfr. Model # 5500404000
  • All-position, low hydrogen basic electrode, particularly suitable for critical applications requiring exceptional impacts at low temperatures. This electrode provides a smooth, stable arc with very low spatter. Excellent arc starting is enhanced by a spec

    View more View less
  • CATALOGUE PAGE # 871
  • ESAB
  • ELECTRODE OK.55 7018-1 2.5MM 4.1KG
  • Item # ESB5500253000
  • Mfr. Model # 5500253000
  • All-position, low hydrogen basic electrode, particularly suitable for critical applications requiring exceptional impacts at low temperatures. This electrode provides a smooth, stable arc with very low spatter. Excellent arc starting is enhanced by a spec

    View more View less
  • CATALOGUE PAGE # 871
  • ESAB
  • WIRE MIG NO-COP 0.045IN/1.1MM 250KG OMP
  • Item # ESB1A50119320
  • Mfr. Model # 1A50119320
  • Aristorod(TM) 12.50 non-copper coated MIG wire (ER70S-6). Excellent feedability, even at high wire feed speeds, ideal for robotic applications. Lower spatter levels than copper-coated wires, higher productivity and less post-weld cleanup. Precision, wound spools.

    View more View less
  • CATALOGUE PAGE # 876
  • ESAB
  • ELECTRODE OK.55 7018-1 5.0MM 6.1KG
  • Item # ESB5500504000
  • Mfr. Model # 5500504000
  • All-position, low hydrogen basic electrode, particularly suitable for critical applications requiring exceptional impacts at low temperatures. This electrode provides a smooth, stable arc with very low spatter. Excellent arc starting is enhanced by a spec

    View more View less
  • CATALOGUE PAGE # 871
  • ESAB
  • WIRE MIG6.045X18KG PRECISION
  • Item # ESB1251116710
  • Mfr. Model # 1251116710
  • ESAB OK AUTOROD 12.51 (ER70S-6). Copper coated solid wire provides excellent tolerance to rust and mill scale because of higher levels of manganese and silicon. Suitable for most carbon steel MIG welding applications and may be used with spray arc, pulsed arc, and short arc welding processes.

    View more View less
  • CATALOGUE PAGE # 875
  • HOBART
  • ELECTRODE 418 E48018-1 2.4MM 10LB
  • Item # HBTE7018-1-3/32-10
  • Mfr. Model # E7018-1-3/32-10
  • 418 is the 7018-1 electrode of choice in the industry with excellent operator appeal in all positions to give an X-ray quality weld with a stable arc and low spatter level Approvals: CSA/CWB, ABS, DNV, Lloyd's, AWS.

    View more View less
  • CATALOGUE PAGE # 870
  • ESAB
  • WIRE ALUM MIG ER4043.035IN .45KG/SP
  • Item # ESB180409215A
  • Mfr. Model # 180409215A
  • ESAB produces premium quality aluminum wire by incorporating technology through the entire wire drawing, spooling and testing process. Wire diameters are restricted to 1/10 of the AWS A5.10 diameter control specification range.

    View more View less
  • CATALOGUE PAGE # 888
  • HOBART
  • ELECTRODE 418 4.0MM 5/32 10LB/PK
  • Item # HBTE7018-1-5/32-10
  • Mfr. Model # E7018-1-5/32-10
  • 418 is the 7018-1 electrode of choice in the industry with excellent operator appeal in all positions to give an X-ray quality weld with a stable arc and low spatter level Approvals: CSA/CWB, ABS, DNV, Lloyd's, AWS.

    View more View less
  • CATALOGUE PAGE # 870
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list