Filter Results By

Brand
Price
Fan Coil Thermostat Type
Thermostat Switch Type
Thermostat Control Range
Thermostat Number of Pipes
Thermostat Heating/Cooling
Switch Action
Number of Switches
Differential (Deg. F)
http://catalogue.acklandsgrainger.com/2017?hybris=true

Fan Coil Thermostats

8 Results Found

Results per page :  16 | 32 | 48
  • PECO
  • THERMOSTAT COOL/HEAT 3SP FAN
  • Item # PECTA155-046
  • Mfr. Model # TA155-046
  • Manual change over thermostat. Designed for use with HVAC systems including two or four pipe fan coil applications. Features 3 fan speeds (hi-med-low), analog display, wire lead connection, temperature range 10-32 degrees C.

    View more View less
    CATALOGUE PAGE # N/A
  • PECO
  • THERMSTAT PROGRAMMABLE 7DAY 3FAN SP
  • Item # PECTA180-001
  • Mfr. Model # TA180-001
  • Auto change over 7 day 4 event programmable thermostat. Stand-alone digital control that supplies line or low voltage relay control of heat, cool and outside air. Features 3 fan speeds (auto-hi-med-low-off), wire lead connection, occupancy sensor input, temperature range 10 - 32 Degrees C.

    View more View less
    CATALOGUE PAGE # 1459
  • PECO
  • THERMOSTAT AUTO COOL/HEAT/OFF 3SP
  • Item # PECTA170-001
  • Mfr. Model # TA170-001
  • Auto change over thermostat. Stand-alone digital control that supplies line or low voltage relay control of heat, cool and outside air. Features 3 fan speeds (Auto-Hi-Med-Low-Off), wire lead connection, occupancy sensor input, temperature range 10-32 degrees C.

    View more View less
    CATALOGUE PAGE # 1459
  • PECO
  • THERMOSTAT PROPORTIONAL 10-32C
  • Item # PECTA167-007
  • Mfr. Model # TA167-007
  • Manual change over thermostat with universal fan control. Provides 0-10 VDC proportional control of HVAC heating and cooling valves, dampers and fan systems. Features 3 fan speeds (hi-med-low), analog display, terminal block connection, temperature range 10-32 degrees C.

    View more View less
    CATALOGUE PAGE # N/A
  • PECO
  • THERMOSTAT PROPORTIONAL 20-30VAC
  • Item # PECTA168-100
  • Mfr. Model # TA168-100
  • Auto change over thermostat that offers setback and staged/auxiliary heat features for adapting to application requirements. Stand-alone digital controller that supplies 0-10 VDC or 4-20 mA output control of valves and dampers. Features 3 fan speeds (hi-med-low), termial block connection, occupancy sensor input, temperature range 10-32 degrees C.

    View more View less
    CATALOGUE PAGE # 1459
  • PECO
  • THERMOSTAT AUTO 3SP FAN
  • Item # PECTB158-100
  • Mfr. Model # TB158-100
  • Auto change over thermostat. Stand-alone digital controller that supplies 24 V output control for valves, dampers, relays and three wire floating valves. Features 3 fan speeds (hi-med-low-off), digital display, terminal block connection, temperature range 10-32 degrees C.

    View more View less
    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list