Filter Results By

Brand
Shop By

Fan Blades and Propellers

Acklands-Grainger carries a full selection of fan blades and propellers to suit a wide variety of HVAC systems. Whether you're looking to replace a condensing fan blade or a propeller hub, Grainger always has the right part for the project on hand. Conveniently search by brand name, product category or part number, to quickly find the part you need from a comprehensive list of blade styles and applications.

http://catalogue.acklandsgrainger.com/2017?hybris=true

89 Results Found

Results per page :  16 | 32 | 48
  • DAYTON
  • BLADE FAN CLOCKWISE ALUM 24IN
  • Item # DTN2C373
  • Mfr. Model # 2C373
  • Aluminum fan blade, exhaust fan air deliveries in CFM with required HP at RPM shown, 5/8 inch bore, 24 inch blade diameter, 1/2 HP high speed, 1140 RPM, 1/6 HP low speed.

    View more View less
    CATALOGUE PAGE # 1430
  • DAYTON
  • BLADE FAN CLOCKWISE ALUM 16IN
  • Item # DTN4C460
  • Mfr. Model # 4C460
  • Aluminum fan blade, exhaust fan air deliveries in CFM with required HP at RPM shown, 5/8 inch bore, 16 inch blade diameter, 1/5 HP high speed, 1140 RPM, 1/17 HP low speed.

    View more View less
    CATALOGUE PAGE # 1430
  • DAYTON
  • BLADE FAN CLOCKWISE ALUM 24IN
  • Item # DTN4C229
  • Mfr. Model # 4C229
  • Aluminum fan blade, diameter 24 inches, motor power rating 1/12 HP, bore size 1/2 inch, CW, 800 RPM.

    View more View less
    CATALOGUE PAGE # 1430
  • MARSHALLTOWN
  • FAN BLADE MIXER 11
  • Item # MRHFM774
  • Mfr. Model # FM774
  • Plated shaft and adjustable blades resist corrosion. Has a unique design that breaks up lumps faster as lower blade forces material upward while upper blade pushes downward to create counter flow. The 2-1/2 inch (64 mm) mixer fits a 3/8 inch (10 mm) or larger variable speed drill.

    View more View less
    CATALOGUE PAGE # 310
  • DAYTON
  • BLADE FAN CLOCKWISE ALUM 24IN
  • Item # DTN2C370
  • Mfr. Model # 2C370
  • Aluminum fan blade, diameter 24 inches, motor power rating 1/12 HP, bore size 1/2 inch, CW, 1140 RPM.

    View more View less
    CATALOGUE PAGE # 1430
  • DAYTON
  • BLADE FAN CLOCKWISE ALUM 20IN
  • Item # DTN4C349
  • Mfr. Model # 4C349
  • Aluminum fan blade, exhaust fan air deliveries in CFM with required HP at RPM shown, 5/8 inch bore, 20 inch blade diameter, 1/2 HP high speed, 1140 RPM, 1/6 HP low speed.

    View more View less
    CATALOGUE PAGE # 1430
  • DAYTON
  • BLADE FAN CLOCKWISE ALUM 16IN
  • Item # DTN2C359
  • Mfr. Model # 2C359
  • Aluminum Fan Blade, Diameter 16 inches, Motor Power Rating 1/17 HP, Bore Size 1/2 inch, CW, 1140 RPM

    View more View less
    CATALOGUE PAGE # 1430
  • DAYTON
  • BLADE FAN CLOCKWISE ALUM 18IN
  • Item # DTN2C363
  • Mfr. Model # 2C363
  • Aluminum fan blade, exhaust fan air deliveries in CFM with required HP at RPM shown, 5/8 inch bore, 18 inch blade diameter, 1/3 HP high speed, 1140 RPM, 1/11 HP low speed.

    View more View less
    CATALOGUE PAGE # 1430
  • DAYTON
  • BLADE FAN 20IN
  • Item # DTN4HZ10
  • Mfr. Model # 4HZ10
  • Fan blade, propeller diameter 20 inches, power rating 1/4 HP, bore size 5/8 inch, motor speed 1725 RPM, fits stock number 4C458, for industrial and commercial air circulators.

    View more View less
    CATALOGUE PAGE # 1426
  • DAYTON
  • PROPELLER 18IN 5/8 BORE 3410 CFM
  • Item # GGE3GTF8
  • Mfr. Model # 3GTF8
  • Propeller, replacement, propeller dia. 18 in., bore dia 5/8 in., number of blades 4, blade material spark resistant cast aluminum, rotation clockwise facing discharge, CFM @ 0.000 in. SP 3410.

    View more View less
    CATALOGUE PAGE # 1443
  • DAYTON
  • BLADE FAN CLOCKWISE ALUM 18IN
  • Item # DTN2C362
  • Mfr. Model # 2C362
  • Aluminum fan blade, diameter 18 inches, motor power rating 1/11 HP, bore size 1/2 inch, CW, 1140 RPM.

    View more View less
    CATALOGUE PAGE # 1430
  • DAYTON
  • BLADE FAN CLOCKWISE ALUM 20IN
  • Item # DTN2C368
  • Mfr. Model # 2C368
  • Aluminum fan blade, diameter 20 inches, motor power rating 1/10 HP, bore size 1/2 inch, CW, 1140 RPM.

    View more View less
    CATALOGUE PAGE # 1430
  • DAYTON
  • BLADE FAN 30IN
  • Item # DTN4HZ07
  • Mfr. Model # 4HZ07
  • Fan blade, propeller diameter 30 inches, power rating 1/2 HP, bore size 5/8 inch, motor speed 1075 RPM, fits stock number 3C219, for industrial and commercial air circulators.

    View more View less
    CATALOGUE PAGE # 1426
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list