Filter Results By

Brand
Shop By

Extension Cords and Outlet Strips

Stay safe while providing power to electronics that are out of reach of electrical outlets with a wide variety of extension cords and outlet strips available at Acklands-Grainger. Whether you're looking for a way to organize wires or require a connection that will prevent power surges, you'll always find the right solution at Grainger. Browse product categories for inspirational ideas on how to identify and manages connections or search by keyword to find a specific product.

http://catalogue.acklandsgrainger.com/2017?hybris=true

439 Results Found

Results per page :  16 | 32 | 48
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • POWER FIRST
  • CORD EXTENSION 50FT
  • Item # GGE3EB10
  • Mfr. Model # 3EB10
  • In/Outdoor Gen.-purpose Ext. Cord, Rnd., In/Outdoor Yes, Gge/Cond. 12/3, Max. Amps 15, Voltage Rat. 125, Watts 1875, Jacket Type PVC, Cord Type SJTW, Jacket Color Yellow with Black Stripe, Pwr. Indicator Yes, NEMA Plug Conf. 5-15P, NEMA Conn. 5-15R, No. of Outlets 1, Std.s UL/CUL

    View more View less
    CATALOGUE PAGE # 1410
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • POWER FIRST
  • CORD EXTENSION 100 FT
  • Item # GGE1FD57
  • Mfr. Model # 1FD57
  • In/Outdoor Gen.-purpose Ext. Cord, Rnd., In/Outdoor Yes, Gge/Cond. 12/3, Max. Amps 15, Voltage Rat. 125, Watts 1875, Jacket Type PVC, Cord Type SJTW, Jacket Color Yellow with Black Stripe, Pwr. Indicator Yes, NEMA Plug Conf. 5-15P, NEMA Conn. 5-15R, No. of Outlets 1, Std.s UL/CUL

    View more View less
    CATALOGUE PAGE # 1410
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • POWER FIRST
  • CORD EXTENSION 50 FT
  • Item # GGE1FD55
  • Mfr. Model # 1FD55
  • In/Outdoor Gen.-purpose Ext. Cord, Rnd., In/Outdoor Yes, Gge/Cond. 14/3, Max. Amps 15, Voltage Rat. 125, Watts 1875, Jacket Type PVC, Cord Type SJTW, Jacket Color Orange with Black Stripe, Pwr. Indicator Yes, NEMA Plug Conf. 5-15P, NEMA Conn. 5-15R, No. of Outlets 1, Std.s UL/CUL

    View more View less
    CATALOGUE PAGE # 1410
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • POWER FIRST
  • CORD EXTENSION 15A 14/3GA 50FT
  • Item # GGE4GAA8
  • Mfr. Model # 4GAA8
  • Extension Cord, Round, Indoor/Outdoor Yes, Gauge/Conductor 14/3, Max. Amps 15, Voltage Rating 125, Watts 1875, Jacket Type PVC, Cord Type SJTOW, Jacket Color Yellow, Power Indicator Yes, NEMA Plug Configuration 5-15P, NEMA Connector 5-15R, Number of Outlets 1, Standards UL/CUL

    View more View less
    CATALOGUE PAGE # 1410
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • POWER FIRST
  • CORD EXTENSION 15A 12/3GA 50FT
  • Item # GGE4GAC1
  • Mfr. Model # 4GAC1
  • Extension Cord, Round, Indoor/Outdoor Yes, Gauge/Conductor 12/3, Max. Amps 15, Voltage Rating 125, Watts 1875, Jacket Type PVC, Cord Type SJTOW, Jacket Color Yellow, Power Indicator Yes, NEMA Plug Configuration 5-15P, NEMA Connector 5-15R, Number of Outlets 1, Standards UL/CUL

    View more View less
    CATALOGUE PAGE # 1410
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • POWER FIRST
  • CORD EXTENSION 25FT
  • Item # GGE3EA99
  • Mfr. Model # 3EA99
  • In/Outdoor Gen.-purpose Ext. Cord, Rnd., In/Outdoor Yes, Gge/Cond. 14/3, Max. Amps 15, Voltage Rat. 125, Watts 1875, Jacket Type PVC, Cord Type SJTW, Jacket Color Orange with Black Stripe, Pwr. Indicator Yes, NEMA Plug Conf. 5-15P, NEMA Conn. 5-15R, No. of Outlets 1, Std.s UL/CUL

    View more View less
    CATALOGUE PAGE # 1410
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • POWER FIRST
  • CORD EXTENSION TRI-SOURCE 50FT 12/3
  • Item # GGE1XUR2
  • Mfr. Model # 1XUR2
  • Extension Cord, Round, Indoor/Outdoor Yes, Gauge/Conductor 12/3, Max. Amps 15, Voltage Rating 125, Watts 1875, Jacket Type PVC, Cord Type SJTW, Jacket Color Yellow with Black Stripe, Power Indicator Yes, NEMA Plug Configuration 5-15P, NEMA Connector (3) 5-15R, Number of Outlets 3, Standards UL, CUL

    View more View less
    CATALOGUE PAGE # 1410
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • POWER FIRST
  • CORD EXTENSION 100 FT
  • Item # GGE1FD56
  • Mfr. Model # 1FD56
  • In/Outdoor Gen.-purpose Ext. Cord, Rnd., Gge/Cond. 14/3, Max. Amps 13, Voltage Rat. 125, Watts 1625, Jacket Type PVC, Cord Type SJTW, Jacket Color Orange with Black Stripe, Pwr. Indicator Yes, NEMA Plug Conf. 5-15P, NEMA Conn. 5-15R, No. of Outlets 1, Description/Special Features Yes, Std.s UL/CUL

    View more View less
    CATALOGUE PAGE # 1410
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • POWER FIRST
  • CORD EXTENSION 15A 12/3GA 100FT
  • Item # GGE4GAC2
  • Mfr. Model # 4GAC2
  • Extension Cord, Round, Indoor/Outdoor Yes, Gauge/Conductor 12/3, Max. Amps 15, Voltage Rating 125, Watts 1875, Jacket Type PVC, Cord Type SJTOW, Jacket Color Yellow, Power Indicator Yes, NEMA Plug Configuration 5-15P, NEMA Connector 5-15R, Number of Outlets 1, Standards UL/CUL

    View more View less
    CATALOGUE PAGE # 1410
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • POWER FIRST
  • CORD EXTENSION 15A 14/3GA 25FT
  • Item # GGE4GAA7
  • Mfr. Model # 4GAA7
  • Extension Cord, Round, Indoor/Outdoor Yes, Gauge/Conductor 14/3, Max. Amps 15, Voltage Rating 125, Watts 1875, Jacket Type PVC, Cord Type SJTOW, Jacket Color Yellow, Power Indicator Yes, NEMA Plug Configuration 5-15P, NEMA Connector 5-15R, Number of Outlets 1, Standards UL/CUL

    View more View less
    CATALOGUE PAGE # 1410
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • POWER FIRST
  • CORD XTNSN TRI-SRCE100FT 12/3
  • Item # GGE1XUR4
  • Mfr. Model # 1XUR4
  • Extension Cord, Round, Indoor/Outdoor Yes, Gauge/Conductor 12/3, Max. Amps 15, Voltage Rating 125, Watts 1875, Jacket Type PVC, Cord Type SJTW, Jacket Color Yellow with Black Stripe, Power Indicator Yes, NEMA Plug Configuration 5-15P, NEMA Connector (3) 5-15R, Number of Outlets 3, Standards UL, CUL

    View more View less
    CATALOGUE PAGE # 1410
  • TEXCAN
  • CORD 25FT 14/3 -60C 300V LED
  • Item # CWRSJTOW3C14-25
  • Mfr. Model # SJTOW3C14-25
  • Ultraflex extension cord is designed to withstand extreme temperatures (-70 C to 60 C). Single female plug that is lights up with an LED when power is available. 25 foot yellow & blue saftey striped 14/3 cord. 300V.

    View more View less
    CATALOGUE PAGE # 1407
  • TEXCAN
  • CORD 50FT 14/3 -60C 300V LED
  • Item # CWRSJTOW3C14-50
  • Mfr. Model # SJTOW3C14-50
  • Ultraflex extension cord is designed to withstand extreme temperatures (-70 C to 60 C). Single female plug that is lights up with an LED when power is available. 50 foot yellow & blue saftey striped 14/3 cord. 300V.

    View more View less
    CATALOGUE PAGE # 1407
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • POWER FIRST
  • CORD EXTENSION 50 FT
  • Item # GGE1FD53
  • Mfr. Model # 1FD53
  • Indoor/Outdoor General-purpose Extension Cord, Round, Indoor/Outdoor Yes, Gauge/Conductor 16/3, Max. Amps 13, Voltage Rating 125, Watts 1625, Jacket Type PVC, Cord Type SJTW, Jacket Color Orange, Power Indicator Yes, NEMA Plug Config. 5-15P, NEMA Connector 5-15R, No. of Outlets 1, Standards UL/CUL

    View more View less
    CATALOGUE PAGE # 1410
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • BAR POWER 115V 15A 6 OUTLET 6FT
  • Item # WSWYEPB618
  • Mfr. Model # YEPB618
  • Surge protected power bar. Integrated circuit breaker with light. High impact housing in a white finish. 115 V,15 A, 60 Hz.

    View more View less
    CATALOGUE PAGE # 1419
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • POWER FIRST
  • CORD EXTENSION 50 FT
  • Item # GGE1FD66
  • Mfr. Model # 1FD66
  • In/Outdoor Gen.-Purp. Ext. Cord with 3-outlet Connection, Rnd., In/Outdoor yes, Gge/Cond. 14/3, Max. Amps 15, Voltage Rat. 125, Watts 1875, Jacket Type PVC, Cord Type SJTW, Jacket Color Orange with Black Stripe, Pwr. Indicator Yes, NEMA Plug Conf. 5-15P, NEMA Conn. (3) 5-15R, No. of Outlets 3, UL/CUL

    View more View less
    CATALOGUE PAGE # 1410
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list