Filter Results By

Brand
Price
Shop By
Diameter
Width
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Expanding Drums

24 Results Found

Results per page :  16 | 32 | 48
  • MERIT
  • DRUM RUBBER 2X2X1/4
  • Item # NRNM96928
  • Mfr. Model # M96928
  • Rubber expanding drums for spiral band abrasives have a diameter of 2 inches, width 2 inches, arbour size 1/4 inch and maximum RPM is 6000.

    View more View less
  • CATALOGUE PAGE # 579
  • MERIT
  • DRUM RUBBER 1-1/2X1-1/2X1/4
  • Item # NRNM96922
  • Mfr. Model # M96922
  • Rubber expanding drums for spiral band abrasives have a diameter of 1-1/2 inches, width 1-1/2 inches, arbour size 1/4 inch and maximum RPM is 10000.

    View more View less
  • CATALOGUE PAGE # 579
  • MERIT
  • DRUM RUBBER 1X1X1/4
  • Item # NRNM96916
  • Mfr. Model # M96916
  • Rubber expanding drums for spiral band abrasives have a diameter of 1 inch, width 1 inch, arbour size 1/4 inch and maximum RPM is 18000.

    View more View less
  • CATALOGUE PAGE # 579
  • MERIT
  • DRUM RUBBER 1/2X1X1/4 15000RPM
  • Item # NRNM96906
  • Mfr. Model # M96906
  • Rubber expanding drums for spiral band abrasives have a diameter of 1/2 inch, width 1 inch, arbour size 1/4 inch and maximum RPM is 15000.

    View more View less
  • CATALOGUE PAGE # 579
  • MERIT
  • DRUM RUBBER 1X1-1/2X1/4
  • Item # NRNM96917
  • Mfr. Model # M96917
  • Rubber expanding drums for spiral band abrasives have a diameter of 1 inch, width 1-1/2 inches, arbour size 1/4 inch and maximum RPM is 10000.

    View more View less
  • CATALOGUE PAGE # 579
  • MERIT
  • DRUM RUBBER 1-1/2X1X1/4
  • Item # NRNM96921
  • Mfr. Model # M96921
  • Rubber expanding drums for spiral band abrasives have a diameter of 1-1/2 inches, width 1 inch, arbour size 1/4 inch and maximum RPM is 12000.

    View more View less
  • CATALOGUE PAGE # 579
  • MERIT
  • DRUM RUBBER 3/4X1-1/2X1/4
  • Item # NRNM96912
  • Mfr. Model # M96912
  • Rubber expanding drums for spiral band abrasives have a diameter of 3/4 inch, width 1-1/2 inches, arbour size 1/4 inch and maximum RPM is 10000.

    View more View less
  • CATALOGUE PAGE # 579
  • WALTER SURFACE TECHNOLOGIES
  • PNEUMATIC DRUMS 3 1/2"X5-3/8"X5/8"-11"
  • Item # WLT07F051
  • Mfr. Model # 07F051
  • Drum belt pneumatic drum, for use with cloth and blendex belts. Size: 5-3/8 inch width x 3-1/2 inch diameter.

    View more View less
  • CATALOGUE PAGE # 615
  • MERIT
  • DRUM RUBBER 3/4X1X1/4
  • Item # NRNM96911
  • Mfr. Model # M96911
  • Rubber expanding drums for spiral band abrasives have a diameter of 3/4 inch, width 1 inch, arbour size 1/4 inch and maximum RPM is 17000.

    View more View less
  • CATALOGUE PAGE # 579
  • MERIT
  • DRUM RUBBER 3X3X3/8
  • Item # NRNM96931
  • Mfr. Model # M96931
  • Rubber expanding drums for spiral band abrasives have a diameter of 3 inches, width 3 inches, arbour size 3/8 inch and maximum RPM is 3,000.

    View more View less
  • CATALOGUE PAGE # 579
  • DYNABRADE
  • DYNACUSHION PNEUMATIC WHEEL
  • Item # DYD94472
  • Mfr. Model # 94472
  • Dynacushion(R) pneumatic wheel is for finishing and blending: conforms to contour of work surface. Arbor hole: 5/8 inch-11 thread.

    View more View less
    CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • PNEUMATIC DRUMS 5"X3 1/2"X5/8"-11"
  • Item # WLT07F037
  • Mfr. Model # 07F037
  • Drum belt pneumatic drum, for use with cloth and blendex belts. Size: 3-1/2 inch width x 5 inch diameter.

    View more View less
  • CATALOGUE PAGE # 615
  • MERIT
  • DRUM RUBBER 1-1/2X2X1/4
  • Item # NRNM96923
  • Mfr. Model # M96923
  • Rubber expanding drums for spiral band abrasives have a diameter of 1-1/2 inches, width 2 inches, arbour size 1/4 inch and maximum RPM is 8000.

    View more View less
  • CATALOGUE PAGE # 579
  • MERIT
  • DRUM RUBBER 2X1X1/4
  • Item # NRNM96926
  • Mfr. Model # M96926
  • Rubber expanding drums for spiral band abrasives have a diameter of 2 inches, width 1 inch, arbour size 1/4 inch and maximum RPM is 11000.

    View more View less
  • CATALOGUE PAGE # 579
  • MERIT
  • DRUM RUBBER 1/2X1/2X1/4 30000RPM
  • Item # NRNM96904
  • Mfr. Model # M96904
  • Rubber expanding drums for spiral band abrasives have a diameter of 1/2 inch, width 1/2 inch, arbour size 1/4 inch and maximum RPM is 30000.

    View more View less
  • CATALOGUE PAGE # 579
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list