Filter Results By

Brand
Price
Shop By
Width (In.)
Type
Length (In.)
Item
Height (In.)
Capacity (Lb.)
http://catalogue.acklandsgrainger.com/2017?hybris=true

Engine Stands

7 Results Found

Results per page :  16 | 32 | 48
  • WESTWARD
  • HYDRAULIC ENGINE MOBILE CRANE
  • Item # WSW3ZC72
  • Mfr. Model # 3ZC72
  • Hydraulic Engine Crane, Height (In.) 70-3/4, Length (In.) 69-1/2, Width (In.) 21-1/2 to 48-1/4, Boom Capacity Position 1 (Lb.) 123, Min. Hook Height (In.) 126-1/42-3/4, Max. Hook Height (In.) 85-3/887-3/490-1/2, Boom Length (In.) 49-1/855-1/861-3/8, Includes Heat-Treated Bolts and Forged Steel Grab Hook, Heavy-Gauge Reinforced Structural Steel Frame with Industrial Steel Bearing Casters

    View more View less
    CATALOGUE PAGE # 2919
  • WESTWARD
  • CRANE,MOBILE,2 TON
  • Item # WSW3ZC71
  • Mfr. Model # 3ZC71
  • Hydraulic Engine Crane, Height (In.) 58, Length (In.) 62-1/2 to 91-1/2, Width (In.) 32-1/4 to 39-3/8, Boom Capacity Position 1 (Lb.) 1234, Min. Hook Height (In.) 18-3/8149-1/45, Max. Hook Height (In.) 69-1/4758186-1/2, Boom Length (In.) 48-3/457-3/466-3/476-3/4, Includes Heat-Treated Bolts and Forged Steel Grab Hook, Heavy-Gauge Reinforced Structural Steel Frame with Industrial Steel Bearing Casters

    View more View less
    CATALOGUE PAGE # 2919
  • WESTWARD
  • AUTOMOTIVE ENGINE STAND,1250 LB
  • Item # WSW3ZC70
  • Mfr. Model # 3ZC70
  • Stand, Automotive Engine, Capacity (Lb.) 1,250, Height (In.) 38-1/8, Length (In.) 34-1/4, Width (In.) 33-1/2, Design U Shape for Added Stability and Load Centering, Rugged Gray Enamel, Extra Long Handle with Rubber Grips Allows Easy Rotation of Engine, Head Swivels 360 Degrees with an Adjustable Locking Mechanism, Heavy Gauge Tubular Construction, Four Heavy Duty Industrial Steel Bearing Casters for Easy Maneuvering

    View more View less
    CATALOGUE PAGE # 2919
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).
  • WESTWARD
  • STAND ENGINE 750 LB
  • Item # WSWES750
  • Mfr. Model # ES750
  • Engine stand, 750 lbs. Heavy-duty steel construction, swivel casters for easy movement. Oil resistant non-slip hand grip. 4 wheel base with 2 swivel front castors.

    View more View less
    CATALOGUE PAGE # N/A
  • WESTWARD
  • AUTOMOTIVE ENGINE STAND,750 LB
  • Item # WSW3W931
  • Mfr. Model # 3W931
  • Stand, Automotive Engine, Capacity (Lb.) 750, Height (In.) 34-1/4, Length (In.) 34-1/4, Width (In.) 31-5/8, Design H Shape, Rugged Gray Enamel, Extra Long Handle with Rubber Grips Allows Easy Rotation of Engine, Head Swivels 360 Degrees with an Adjustable Locking Mechanism, Heavy Gauge Tubular Construction, Four Heavy Duty Industrial Steel Bearing Casters for Easy Maneuvering

    View more View less
    CATALOGUE PAGE # 2919
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list