Filter Results By

Brand
Price
Shop By
Voltage
http://catalogue.acklandsgrainger.com/2017?hybris=true

Engine Heaters

23 Results Found

Results per page :  16 | 32 | 48
  • TEMRO
  • HEAT MAGNET
  • Item # TMR340-0017
  • Mfr. Model # 340-0017
  • Super heat magnet(R), 200 watts, 120 volts, will not exceed 250 degrees F (121 degrees C), length 4-3/8 inches, width 2-1/2 inches, height 3 inches (includind handle), UL/CSA approved, 6 inch cordset.

    View more View less
    CATALOGUE PAGE # 3199
  • WOLVERINE
  • HEATER MOTOR OIL 6X11.75 1000W 120V
  • Item # WEHM80/120CSA
  • Mfr. Model # M80/120CSA
  • Square or Rectangular Battery Heater Pads, 6.0 x 11.75 inches, 120 volts, 1,000 watts, 8.4 amps, 26 - 48 qt., 24.6 - 45.4 L oil capacity.

    View more View less
    CATALOGUE PAGE # 3198
  • WOLVERINE
  • HEATER MOTOR OIL 5X7 500W 120V
  • Item # WEHM40/120CSA
  • Mfr. Model # M40/120CSA
  • Square or Rectangular Battery Heater Pads, 5.0 x 7.0 inches, 120 volts, 500 watts, 4.6 amps, 13 - 27 qt., 12.3 - 25.5 L oil capacity.

    View more View less
    CATALOGUE PAGE # 3198
  • WOLVERINE
  • HEATER MOTOR OIL 3.75X4.25 250W120V
  • Item # WEHM16/120CSA
  • Mfr. Model # M16/120CSA
  • Square or Rectangular Battery Heater Pads, 3.75 x 4.25 inches, 120 volts, 250 watts, 2.2 amps, 5 - 13 qt., 4.7 - 12.3 L oil capacity.

    View more View less
    CATALOGUE PAGE # 3198
  • PROHEAT
  • FLUID RESERVOIR HEATER, 110V CSA
  • Item # BAR512CSA
  • Mfr. Model # 512CSA
  • Heaing pad features permanent bond, faster/easier engine cranking, easily installs, no tools required, no hoses to cut. Immediate engine oil pressure. Heats engine oil from -40 degree F to +60 degree F. Warms and heats hydraulics and tanks. CSA approved a

    View more View less
    CATALOGUE PAGE # 3198
  • WOLVERINE
  • HEATER MOTOR OIL 1.25X3.5 50W 120V
  • Item # WEHM4.5/120CSA
  • Mfr. Model # M4.5/120CSA
  • Square or Rectangular Battery Heater Pads, 1.25 x 3.5 inches, 120 volts, 50 watts, 0.4 amps, 1 - 3 qt., 0.09 - 1.9 L oil capacity.

    View more View less
    CATALOGUE PAGE # 3198
  • WOLVERINE
  • HEATER MOTOR OIL 1.5X6 125W 120V
  • Item # WEHM9.1/120CSA
  • Mfr. Model # M9.1/120CSA
  • Square or Rectangular Battery Heater Pads, 1.5 x 6.0 inches, 120 volts, 125 watts, 1.0 amps, 3 - 6 qt., 2.85 - 5.70 L oil capacity.

    View more View less
    CATALOGUE PAGE # 3198
  • PROHEAT
  • FLUID RESERVOIR HEATER, 110V CSA
  • Item # BAR1024CSA
  • Mfr. Model # 1024CSA
  • Heaing pad features permanent bond, faster/easier engine cranking, easily installs, no tools required, no hoses to cut. Immediate engine oil pressure. Heats engine oil from -40 degree F to +60 degree F. Warms and heats hydraulics and tanks. CSA approved a

    View more View less
    CATALOGUE PAGE # 3198
  • PROHEAT
  • FLUID RESERVOIR HEATER, 110V CSA
  • Item # BAR32CSA
  • Mfr. Model # 32CSA
  • Heaing pad features permanent bond, faster/easier engine cranking, easily installs, no tools required, no hoses to cut. Immediate engine oil pressure. Heats engine oil from -40 degree F to +60 degree F. Warms and heats hydraulics and tanks. CSA approved a

    View more View less
    CATALOGUE PAGE # 3198
  • WOLVERINE
  • HEATER MOTOR OIL 3RND 125W 120V
  • Item # WEHM9.0/120CSA
  • Mfr. Model # M9.0/120CSA
  • Round Engine Heater Pads, 3 inches, 120 volts, 125 watts, 1.0 amps, 3 - 6 qt., 2.85 - 5.70 L oil capacity.

    View more View less
    CATALOGUE PAGE # 3198
  • PROHEAT
  • FLUID RESERVOIR HEATER, 110V CSA
  • Item # BAR154CSA
  • Mfr. Model # 154CSA
  • Heaing pad features permanent bond, faster/easier engine cranking, easily installs, no tools required, no hoses to cut. Immediate engine oil pressure. Heats engine oil from -40 degree F to +60 degree F. Warms and heats hydraulics and tanks. CSA approved a

    View more View less
    CATALOGUE PAGE # 3198
  • WOLVERINE
  • HEATER FUEL FILTER 4X12 100W 12V
  • Item # WEHFH100
  • Mfr. Model # FH100
  • Fuel/Oil Filter Heater Pad, 12 inch length, 4 inch width, 12 volts, 100 watts. Filter diameter: 3.5 inches - 5.0 inches. Wraps around a standard spin-on fuel filter, easy adjustable velro straps, reusable.

    View more View less
    CATALOGUE PAGE # 3260
  • WOLVERINE
  • HEATER FUEL FILTER 3X9 50W 12V
  • Item # WEHFH50
  • Mfr. Model # FH50
  • Fuel/Oil Filter Heater Pad, 9 inch length, 3 inch width, 12 volts, 50 watts. Filter diameter: 2.75 inches - 3.5 inches. Wraps around a standard spin-on fuel filter, easy adjustable velro straps, reusable.

    View more View less
    CATALOGUE PAGE # 3260
  • PROHEAT
  • HEATER FLUID RESVR 250W 2.1AMP 110V
  • Item # BAR156-2CSA
  • Mfr. Model # 156-2CSA
  • Heaing pad features permanent bond, faster/easier engine cranking, easily installs, no tools required, no hoses to cut. Immediate engine oil pressure. Heats engine oil from -40 degree F to +60 degree F. Warms and heats hydraulics and tanks. CSA approved a

    View more View less
    CATALOGUE PAGE # 3198
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list