!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Taper Size
Measurement System
Bore Dia.
Bore Depth
Projection
Nose Dia.

End Mill Holders & Adapters

End mill holders and adapters attach end mills, drills, and other rotary cutting tools to a milling machine. Also called end mill arbors, they hold tools more securely than a collet to keep them from spinning or pulling out during heavy cuts. These holders have a shank that mounts to a machine spindle and a finished bore that holds a compatible end mill.

https://catalogue.grainger.ca/2023?hybris=true

6 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • END MILL HOLDER, BLACK OXIDE, STEEL, ⅝"-11, TAPER SHANK, 4.4590 IN L, DECIMAL INCH
  • Item # GGS4GZF3
  • Mfr. Model # 4GZF3
  • EHC: EHC :
  • This SCM415H grade end mill holder is made out of steel, with a black oxide finish. In addition, it features taper angle tolerance: at3+. It has a taper shank. It meets the standards for ANSI B5.5 1994. This end mill holder is designed for use with 5/8"-18 unf screw. Plus, it is coolant through, has a 5/8"-11 tip, and a 4.4590 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARLEC
  • END MILL HOLDER, CAT40, BORE DIAMETER 0.7500 IN
  • Item # GUS2MKL4
  • Mfr. Model # C40-75EM1
  • EHC: EHC :
  • This end mill holder is made of steel. This end mill holder features durable service life, end mill socket t.i.r. less than or equal to 0.0002 inch. Plus it has a fractional inch measurement system, is coolant through, and has a black oxide finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARLEC
  • END MILL HOLDER, CAT40, BORE DIMETERA 0.7500 IN
  • Item # GUS2MKL7
  • Mfr. Model # C40-75EM6
  • EHC: EHC :
  • This end mill holder is made of steel. This end mill holder features durable service life, end mill socket t.i.r. less than or equal to 0.0002 inch. Plus it has a fractional inch measurement system, is coolant through, and has a black oxide finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARLEC
  • END MILL HOLDER, CAT40, BORE DIAMETER 1.0000 IN
  • Item # GUS2MKG4
  • Mfr. Model # C40-10EM1
  • EHC: EHC :
  • This end mill holder is made of steel. This end mill holder features durable service life, end mill socket t.i.r. less than or equal to 0.0002 inch. Plus it has a fractional inch measurement system, is coolant through, and has a black oxide finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARLEC
  • END MILL HOLDER, CAT40, BORE DIAMETER, 32MM
  • Item # WWG2MKN9
  • Mfr. Model # C40-M32EM4
  • EHC: EHC :
  • This end mill holder is made of steel. This end mill holder features durable service life, end mill socket t.i.r. less than or equal to 0.0002 inch. Plus it has a metric measurement system, is coolant through, and has a black oxide finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARLEC
  • END MILL HOLDER, CAT40, BORE DIAMETER 1.2500 IN
  • Item # GUS2MKG8
  • Mfr. Model # C40-12EM2
  • EHC: EHC :
  • This end mill holder is made of steel. This end mill holder features durable service life, end mill socket t.i.r. less than or equal to 0.0002 inch. Plus it has a fractional inch measurement system, is coolant through, and has a black oxide finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list