!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Bristle Type
Brush Dia.
Abrasive Shank Size
Wire Dia.
Bristle Trim Length
Abrasive Material
Item

End Brushes

https://catalogue.grainger.ca/2023?hybris=true

243 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • OSBORN
  • BRUSH END WIRE KNOT 3/4IN
  • Item # OSB30011
  • Mfr. Model # 30011
  • EHC: EHC :
  • Carbon circular crimped wire end brush with 1/4 inch shank which provides easy mounting in CNC equipment and portable high speed tools.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2107
  • WALTER SURFACE TECHNOLOGIES
  • MTDWIREBRUSH-KNOTTWISTSTRT1-1/8"X.020"
  • Item # WLT13C020
  • Mfr. Model # 13C020
  • EHC: EHC :
  • Mounted wire brush for die grinder. Designed for fast material removal and long life. Knot-twisted wire brush, 0.020 in diameter wire, 2-3/4 inch diameter x 3/8 inch width brush mounted on 1/4 inch shaft.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2107
  • FELTON BRUSH
  • END BRUSH, KNOTTED WIRE, DE-BURRING, 22000 RPM, DIAMETER 1 IN, TRIM 1 IN, FIL 0.12 IN, STEEL
  • Item # FLT187
  • Mfr. Model # 187
  • EHC: EHC :
  • A steel-knotted wire de-burring end brush with low flexibility knotted wire for high-impact brushing. More aggressive than the crimped style end brush with one-inch diameter, one-inch trim, and 0.12 inches filament. This brush has a max RPM of 22,000.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2107
  • OSBORN
  • BRUSH END TWIST CABLE/IN
  • Item # OSB30122
  • Mfr. Model # 30122
  • EHC: EHC :
  • Extra heavy-duty knot type and brush for cleaning pipe, scale and removing rust. These end brushes feature additional reinforcement in the barrel to reduce the expansion of the brush pattern during high speed rotation.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2103
  • FELTON BRUSH
  • END BRUSH, KNOTTED WIRE, DE-BURRING, 25000 RPM, DIAMETER 1 IN, TRIM 1 IN, FIL 0.02 IN, STEEL
  • Item # FLT185
  • Mfr. Model # 185
  • EHC: EHC :
  • A steel-knotted wire de-burring end brush with low flexibility knotted wire for high-impact brushing. More aggressive than the crimped style end brush, it has a one-inch diameter, one-inch trim, and 0.02 inches filament. This brush has a max RPM of 25,000.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2107
  • OSBORN
  • END BRUSH, CRIMPED WIRE, SCUF-GARD, 2 3/4 X 1/2 IN/0.006 IN FILAMENT/1/4 IN SHANK
  • Item # OSB30116
  • Mfr. Model # 30116
  • EHC: EHC :
  • The crimped wire end brush, with a steel wire filament diameter of 0.006 inches, comes with a 1/4 inch shank for mounting on power tools. Featuring an elastomer layer on the cup to prevent scratching and marring of surfaces, the Scuf-Gard brush operates at 25,000 max RPM, and measures 2 3/4 x 1/2 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2108
  • OSBORN
  • BRUSH END WIRE CRMPD SLD FACE 1/2IN
  • Item # OSB30051
  • Mfr. Model # 30051
  • EHC: EHC :
  • Carbon crimped wire end brush with 1/4 inch shank is specially suited for use on portable air and electric tools, CNC machines, and robotic equipment. Designed to work where space limitations is a factor.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2108
  • OSBORN
  • BRUSH END WIRE CRMPD SOLID FACE 1IN
  • Item # OSB30063
  • Mfr. Model # 30063
  • EHC: EHC :
  • Carbon crimped wire end brush with 1/4 inch shank is specially suited for use on portable air and electric tools, CNC machines, and robotic equipment. Designed to work where space limitations is a factor.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2108
  • FELTON BRUSH
  • END BRUSH, KNOTTED WIRE, DE-BURRING, 25000 RPM, DIA 1 IN, TRIM 1 IN, FIL 0.14 IN, STEEL
  • Item # FLT186
  • Mfr. Model # 186
  • EHC: EHC :
  • A steel-knotted wire de-burring end brush with low flexibility knotted wire for high-impact brushing. More aggressive than the crimped style end brush, with one-inch diameter, one-inch trim, and 0.14 inches filament. This brush has a max RPM of 25,000.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2107
  • OSBORN
  • END BRUSH, KNOT WIRE, 20000 RPM, 1 X 1 IN/0.012 IN FILAMENT, TUFWIRE/STEEL
  • Item # OSB99100
  • Mfr. Model # 99100
  • EHC: EHC :
  • Knot wire end brush, steel, designed for use on portable air and electric tools, and for hard-to-reach places. Made of proprietary TufWire, measuring 1 x 1 inches with a 0.012 inch filament diameter and a max RPM of 20,000.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2108
  • OSBORN
  • END BRUSH, MINIATURE, 25000 RPM, 3/16 IN DIA, 1/4 IN SHANK, 0.003 IN FIL, STAINLESS STEEL
  • Item # OSB75670
  • Mfr. Model # 75670
  • EHC: EHC :
  • Miniature wire end brush with stainless steel filament measuring 0.003 inches. Brush diameter is 3/16 of an-inch with a 1/4-inch shank, and the maximum operating speed is 25,000 RPM.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2109
  • This product must be purchased in multiples of 36 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list