Filter Results By

Brand
Shop By

Enclosures

Find a large selection of electrical enclosures and accessories at Acklands-Grainger. If you need to weather-proof sensitive electronics or seal cable and wire punctuations, you'll find the right part for your next project. Grainger carries the products you need to maintain safe cable junctions and protect your electrical controls and components from damage due to water infiltration. Whether you need to install new or repair existing electrical systems, you can find accessories and enclosures from the brands you trust.

http://catalogue.acklandsgrainger.com/2017?hybris=true

33 Results Found

Results per page :  16 | 32 | 48
  • SQUARE D
  • CUSTOM CONTROL STATION
  • Item # SQD9001KY1
  • Mfr. Model # 9001KY1
  • Industrial Duty Enclosure, Number of Holes 1, 30 Millimeters, Aluminum Surface Mount, Height 4.00 In, Width 3.63 In., Depth 3.53, One 3/4 in.-14 Conduit Entrance.

    View more View less
    CATALOGUE PAGE # 1322
  • SQUARE D
  • ENCLOSURE
  • Item # SQD9001KY3
  • Mfr. Model # 9001KY3
  • Industrial Duty Enclosure, Number of Holes 3, 30 Millimeters, Aluminum Surface Mount, Height 7.50 In., Width 3.63 In., Depth 3.53.

    View more View less
    CATALOGUE PAGE # 1322
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • GRAINGER APPROVED
  • OIL TIGHT SEAL,CONDUIT SIZE 1 IN
  • Item # GGE20Z681
  • Mfr. Model # 20Z681
    CATALOGUE PAGE # N/A
  • SQUARE D
  • WAS 9001KYC2
  • Item # SQD9001KYSS2
  • Mfr. Model # 9001KYSS2
  • Push Button Enclosure, Number of Columns 1, Number of Holes 2, Hole Size 30mm, Conduit Size 3/4 In, Height 7.74 In, Width 4.18 In, Depth 3.63 In, NEMA Rating 1, 3, 4, 4X and 13, For Use With 30mm Controls, Color Gray, Surface Mounting Style, Material of Construction 304 Stainless Steel, NEMA enclosure Types 1, 3, 4, 4X and 13.

    View more View less
    CATALOGUE PAGE # 1322
  • SQUARE D
  • ENCLOSURE
  • Item # SQD9001KYSS1
  • Mfr. Model # 9001KYSS1
  • Metallic Enclosure, Number of Holes 1, Standards UL 1, 3, 4, 4X and 13, Material Stainless Steel, Conduit Size 3/4 NPT In, Height 5.24 In, Width 4.18 In, Depth 3.63 In, NEMA Enclosure Type 1, 3, 4, 4X and 13, Hole Size 30mm, Contact Block Depth 1 In, For Use With 9001 Type SK Pushbuttons.

    View more View less
    CATALOGUE PAGE # 1322
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • GRAINGER APPROVED
  • OIL TIGHT SEAL,CONDUIT SIZE 3 IN
  • Item # GGE20Z686
  • Mfr. Model # 20Z686
    CATALOGUE PAGE # N/A
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • GRAINGER APPROVED
  • OIL TIGHT SEAL,CONDUIT SIZE 2 IN
  • Item # GGE20Z684
  • Mfr. Model # 20Z684
    CATALOGUE PAGE # N/A
  • SQUARE D
  • ENCLOSURE
  • Item # SQD9001KY2
  • Mfr. Model # 9001KY2
  • Industrial Duty Enclosure, Number of Holes 2, 30 Millimeters, Aluminum Surface Mount, Height 5.75 In., Width 3.63 In., Depth 3.53.

    View more View less
    CATALOGUE PAGE # 1322
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list