!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
EPA Level
Suit Type
Entry Location
Seam Style
Size
Closure Features
Colour

Chemical Protective Encapsulated Suits & Accessories

Chemical protective encapsulated suits are one-piece garments with integrated faceshields and hoods to protect workers from hazardous dust, gases, and liquids. Sometimes called Level A or Level B suits, encapsulated suits have features to support supplied-air respirators (SAR) or self-contained breathing apparatus (SCBA) to provide breathable air. They are worn for hazardous waste cleanup, applying agricultural pesticides, and when manufacturing or handling chemicals.

https://catalogue.grainger.ca/2023?hybris=true

38 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DUPONT
  • ENCAPSULATING SUIT,YELLOW,SZ XL
  • Item # WWG3WJN1
  • Mfr. Model # TK586TLYXL000100
  • EHC: EHC :
  • This Tychem 10000 yellow encapsulated training suit is size X-large and is made out of Tychem 10000. It meets the standards for Hazmat. It features a storm flap. Chemical protective encapsulated suits are one-piece garments with integrated faceshields and hoods to protect workers from hazardous dust, gases, and liquids.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LAKELAND
  • ENCAPSULATING SUIT,BLUE,DUAL SEAM
  • Item # LPW80640XL
  • Mfr. Model # 80640XL
  • EHC: EHC :
  • This blue encapsulated suit is size X-large and is made out of interceptor film composite. It meets the standards for NFPA 1991 and CE Type 1, EN943:2005. Chemical protective encapsulated suits are one-piece garments with integrated faceshields and hoods to protect workers from hazardous dust, gases, and liquids.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DUPONT
  • ENCAPSULATING SUIT,YELLOW,SZ L
  • Item # DUCTK555T-LG
  • Mfr. Model # TK555TLYLG000100
  • EHC: EHC :
  • This Tychem 10000 yellow encapsulated suit is size large and is made out of Tychem 10000. It meets the standards for ASTM F1052, OSHA 1910.132(a), ASTM D1777, ASTM D3776, ASTM D3787, ASTM D5733, ASTM D5034. It includes expanded back for scba and features attached butyl gloves and boots, expanded back for SCBA, plus a double storm flap and hook-and-loop closure.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DUPONT
  • ENCAPSULATED SUIT, LEVEL A, WIDE FACE SHIELD, LIME YELLOW, X-LRG, TYCHEM 10000/PVC/KEVLAR
  • Item # DUCTK554T-XL
  • Mfr. Model # TK554TLYXL000100
  • EHC: EHC :
  • With an expanded back, this Level A encapsulated suit, made from Tychem 10000, protects against liquid splash and vapour exposures. The knees are reinforced. Featuring hook and loop front closure, double taped seam, and an extra-wide face shield made from PVC and Kevlar, and providing a 220 Degrees viewing angle, this lime yellow suit, X- large, has 29-1/4 inch sleeves, 30 inch chest width, and a 30-3/4 inch inseam. It fits chest sizes 46-3/4 - 50-1/4 inches, and fits height 5' 9" - 6' 3".

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MICROFLEX
  • CHEMICAL PROTECTIVE SUIT, ELASTIC ANKLE, ZIPPER CLOSURE, TAPE SEAM, ORNG, SZ LARGE, 3.78 OZ LAMINATE
  • Item # ANLOR60T9280204GA1
  • Mfr. Model # 68-5000
  • EHC: EHC :
  • Choose this size large, full chemical-protective suit for strong protection in extremely hazardous areas. It is constructed of orange, barrier laminate 3.78-ounce fabric with elastic style ankle, knit cuffs, and taped seams for extra protection. It has a double zipper closure that ensures a liquid-tight seal without taping.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • 500 SERIES
  • ENCAPSULATING SUIT
  • Item # FYR500AG-LGE
  • Mfr. Model # 500AG-LGE
  • EHC: EHC :
  • Fyrepel 500 series approach suit comes complete with a hood with gold reflective faceshield, coat, pants, gloves and boots. Individual replacement components are available. Note: Do not use these approach suits for fire entry.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DUPONT
  • ENCAPSULATED SUIT, LIME YELLOW, TYCHEM 10000, LEV-A, 3XL
  • Item # DUCTK555T3X
  • Mfr. Model # TK555TLY3X000100
  • EHC: EHC :
  • This encapsulated suit is lime/yellow, is size XXX-large, and is made out of Tychem 10000. It meets the standards for ASTM D3776, D3787, D5733, D5034, D2582, 16 CFR 1610 Class 1.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list