Filter Results By

Brand
Shop By

Emergency Lighting and Exit Signs

Emergency lighting is invaluable if you're in an area that is prone to power outages or simply want to adhere to occupational health and safety guidelines. Acklands-Grainger carries all the top brands in lighting, including Lumacell, Lumapro, Star, Safety Technology International and more. Choose from exit signs, light sticks, emergency lighting batteries and more at Grainger to keep you safe when the lights go out.

http://catalogue.acklandsgrainger.com/2017?hybris=true

49 Results Found

Results per page :  16 | 32 | 48
  • LUMACELL
  • LIGHT EMERGENCY 6V 44W
  • Item # LUMRGC442MT9W
  • Mfr. Model # RGC442MT9W
  • RG series 6V emergency lighting unit. 30 min. of emergency power. Knockouts on side & back of cabinet. Keyhole slots. 2 micro head 9W tungsten lamps,44W lamp output. 6V lead calcium battery. 4 ft. (120 cm) line cord kit. CSA Certified C22.2 no 141.

    View more View less
    CATALOGUE PAGE # 1178
  • LUMACELL
  • EMERGENCY EXIT DOUBLE FACE
  • Item # LUM10LMCE2MT9W
  • Mfr. Model # 10LMCE2MT9W
  • Self powered combination exit & emergency lighting. 30 min. emergency power. Cold rolled steel housing. 2 micro head 9W tungsten lamps, 36W lamp output. 2 15T6 lamps (included). 6V lead calcium battery. Wall/ceiling mounting. CSA Certified C22.2 no 141.

    View more View less
    CATALOGUE PAGE # 1178
  • STEEL FIRE
  • BATTERY 6V 7.2AH
  • Item # STFRS67
  • Mfr. Model # RS67
  • Emergency lighting battery. 6 VDC, 7.2 amp hour, size in inches (L x W x H) 6 x 1 3/8 x 3 3/4.

    View more View less
  • CATALOGUE PAGE # 1179
  • STEEL FIRE
  • BATTERY 6V 5AH
  • Item # STFRS65
  • Mfr. Model # RS65
  • Emergency lighting battery. 6 VDC, 5.0 amp hour, size in inches (L x W x H) 2 3/4 x 1 7/8 x 4.

    View more View less
  • CATALOGUE PAGE # 1179
  • STEEL FIRE
  • BATTERY 12V 7AH
  • Item # STFRS127
  • Mfr. Model # RS127
  • Emergency light/fire alarm battery. 12 VDC, 7.2 amp hour, size in inches (L x W x H) 6 x 2 1/2 x 3 3/4.

    View more View less
  • CATALOGUE PAGE # 1179
  • STEEL FIRE
  • BATTERY 12V 5AH
  • Item # STFRS125
  • Mfr. Model # RS125
  • Emergency light/fire alarm battery. 12 VDC, 5.0 amp hour, size in inches (L x W x H) 2 1/2 x 2 3/4 x 4.

    View more View less
  • CATALOGUE PAGE # 1179
  • STEEL FIRE
  • BATTERY 6V AH12
  • Item # STFRS612
  • Mfr. Model # RS612
  • Emergency light battery. 6 VDC, 12.0 amp hour, size in inches (L x W x H) 6 x 2 x 3 3/4.

    View more View less
  • CATALOGUE PAGE # 1179
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • LUMAPRO
  • EMERGENCY LIGHT WHT 12 5/8X13 3/4X3
  • Item # GGE6CGL1
  • Mfr. Model # 6CGL1
  • Emergency light. Lamp watts 7.2. Number of lamps 2, Yes, 120/277V input voltage. Incandescent lamp type. Lead calcium battery type. 6 output volts (DC). Switch. Ready/charge lamp status indicator. White housing finish. Thermoplastic housing material. Mounting wall/ceiling.

    View more View less
    CATALOGUE PAGE # 1180
  • LUMAPRO
  • EXIT SIGN INCAND 1 OR 2SD RD LTRS
  • Item # GGE6CGL7
  • Mfr. Model # 6CGL7
  • Exit sign with battery back-up. Lamp type incandescent. Fixture wattage 5.4. 120/277 voltage. Housing material thermoplastic. Housing finish white. Number of sides 1 or 2. Lead calcium battery type. Test feature switch. Status indicator ready/lamp charge.

    View more View less
    CATALOGUE PAGE # 1180
  • LUMACELL
  • LIGHT EMERGENCY 12V 144W
  • Item # LUMRG12S1442MT9W
  • Mfr. Model # RG12S1442MT9W
  • RGS series 12V emergency lighting fixture. 30 min. of emergency power. Brownout sensitive. 2 micro head 9W tungsten lamps, 36W lamp output. 6V lead calcium battery. Pulse Guard Charger. 3-1/2 ft. (104 cm) line cord kit. CSA Certified C22.2 no 141.

    View more View less
    CATALOGUE PAGE # 1178
  • LUMAPRO
  • EXIT SIGN LED 1 OR 2 SIDE RD LTRS
  • Item # GGE6CGL5
  • Mfr. Model # 6CGL5
  • Exit sign. LED lamp type. Fixture wattage 3. 120/277 voltage. Thermoplastic housing material. White housing finish. Number of sides 1 or 2. Nickel-cadmium battery type. Test feature switch. Status indicator ready/lamp charge. Description/special features

    View more View less
    CATALOGUE PAGE # 1180
  • STEEL FIRE
  • BATTERY 12V AH33
  • Item # STFRS1233
  • Mfr. Model # RS1233
  • Emergency light/fire alarm battery. 12 VDC, 33.0 amp hour, size in inches (L x W x H) 7 2/3 x 6 1/8 x 1 1/8.

    View more View less
  • CATALOGUE PAGE # 1179
  • LUMACELL
  • LIGHT EMERGENCY 6V 72W
  • Item # LUMRGC722MT9W
  • Mfr. Model # RGC722MT9W
  • RG series 6V emergency lighting unit. 30 min. of emergency power. Knockouts on side & back of cabinet. Keyhole slots. 2 micro head 9W tungsten lamps, 44W lamp output. 6V lead calcium battery. 4 ft. (120 cm) line cord kit. CSA Certified C22.2 no 141.

    View more View less
    CATALOGUE PAGE # 1178
  • LUMACELL
  • EXIT AC + DC LED
  • Item # LUMGRAWUNV3R
  • Mfr. Model # GRAWUNV3R
  • The GRANDE SERIES is a compact exit sign with an all-in-one, snap-together design. Easy to install, the GRANDE SERIES exit sign is dieally suited for commercial application.

    View more View less
    CATALOGUE PAGE # 1179
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list