Filter Results By

Brand
Price
Shop By
Width
Watts @ 90 Minutes
Length
Item
Height
http://catalogue.acklandsgrainger.com/2017?hybris=true

Emergency Lighting Fixtures

7 Results Found

Results per page :  16 | 32 | 48
  • LUMAPRO
  • EMERGENCY LIGHT WHT 12 5/8X13 3/4X3
  • Item # GGE6CGL1
  • Mfr. Model # 6CGL1
  • Emergency light. Lamp watts 7.2. Number of lamps 2, Yes, 120/277V input voltage. Incandescent lamp type. Lead calcium battery type. 6 output volts (DC). Switch. Ready/charge lamp status indicator. White housing finish. Thermoplastic housing material. Mounting wall/ceiling.

    View more View less
    CATALOGUE PAGE # 1180
  • LUMAPRO
  • EMERGENCY LIGHT WHT 12 1/8X4X5 1/2
  • Item # GGE6CGL0
  • Mfr. Model # 6CGL0
  • Emergency light. Lamp watts 5.4. Number of lamps 2, Yes, 120/277V input voltage. Incandescent lamp type. Lead calcium battery type. 6 output volts (DC). Switch. Ready/charge lamp status indicator. White housing finish. Thermoplastic housing material. Moun

    View more View less
    CATALOGUE PAGE # 1180
  • LUMAPRO
  • EMERGENCY LGHT WHT 11 13/16X5X2
  • Item # GGE6CGL2
  • Mfr. Model # 6CGL2
  • Emergency light. Lamp watts 5.4. Number of lamps 2, Yes, 120/277V input voltage. Incandescent lamp type. Lead calcium battery type. 6 output volts (DC). Switch. Ready/charge lamp status indicator. White housing finish. Thermoplastic housing material. Moun

    View more View less
    CATALOGUE PAGE # 1180
  • STAR
  • LED BEACON V-MAG AMBER 12V
  • Item # STR200AH8L-A
  • Mfr. Model # 200AH8L-A
  • Heavy-duty spun aluminum base. Permanent mount, universal mount plate and 1 inch pipe mount. Durable polycarbonate inner lens and outer dome. Clear, smooth outer dome for easy cleaning and inner lens protection. Dome: 7-3/4 inch tall x 9 inch diameter.

    View more View less
    CATALOGUE PAGE # 3096
  • STAR
  • LIGHT STROBE LED 12VOLT AMBER
  • Item # STR200SH8L-A
  • Mfr. Model # 200SH8L-A
  • Rugged die-cast aluminum base with powder coated finish. Permanent mount, 1/2 inch pipe mount. Durable polycarbonate lens. Class I. Dome: 6-1/4 inch tall x 5-1/2 inch diameter.

    View more View less
    CATALOGUE PAGE # 3096
  • SWS CANADA
  • EMERGENCY LIGHT
  • Item # SBL16006
  • Mfr. Model # 16006
  • 16 inch light bar, 2 rotators with 50 watt halogen bulbs and amber outer dome.

    View more View less
    CATALOGUE PAGE # 3101
  • STAR
  • LIGHT-BAR LED MINI AMBER 12V
  • Item # STR9200H8L-A
  • Mfr. Model # 9200H8L-A
  • 12 selectable flash patterns via external pattern select wire. High/low intensity feature (manual or automatic). Synchronizable with other Star LED units. Fully encapsulated, gasketed between dome and base. Two internal V mirrors enhance flashes.

    View more View less
    CATALOGUE PAGE # 3101
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list