Filter Results By

Brand
Price
Shop By
Amps
Voltage
Pulse Duration
Operation Mode
Mounting
Enclosure
Contact Form
Number of Pulse Events
Number of Channels
Max. On/Off Cycles
Item
HP @ 240V
HP @ 120V
http://catalogue.acklandsgrainger.com/2017?hybris=true

Electronic Timers

9 Results Found

Results per page :  16 | 32 | 48
  • TORK
  • TIMER 24HR 120V SPST 40A NEMA1
  • Item # NSI1101
  • Mfr. Model # 1101
  • Mechanical timer, contact form SPST. Voltage 120, amps 40. Minimum time setting 20 mininutes. Maximum time setting 7 days. Operation mode 24 hours. Metal indoor/outdoor enclosure. Colour tan.

    View more View less
    CATALOGUE PAGE # 1209
  • TORK
  • TIMER 24HR 120V SPST 30A DIGITAL
  • Item # NSIE101PB
  • Mfr. Model # E101PB
  • Electronic timer, programmable. Channels 1, poles 1, contact form SPST. Voltage 120, amps 30. HP @ 120V 1, HP @ 240V 2. Maximum on/off cycles 20. Minimum time setting 1 minute. Maximum time setting 24 hours. Operation mode 24 hour. NEMA rating 1R. Enclosure plastic indoor. Colour tan. Capacitor for permanent schedule retention. Locking hasp. Backup time 100 hours. Operating temperature -40 to 149 degrees F. Length 8-5/16 inches, depth 3-1/16 inches. Width 5-1/16 inches. Standards cULus.

    View more View less
    CATALOGUE PAGE # 1208
  • AUTONICS
  • LCD DIGITAL TIMER,WEEKLY/YEARLY TIM
  • Item # GGE32J136
  • Mfr. Model # 32J136
  • Digital Timer, Panel/Track Mount, Number of Channels 1, Contact Form SPST-NO, 100-240 VAC, Max. On/Off Cycles 48/24, Min. Time Setting 1 min., Max. Time Setting 7/365 Days, Number of Pulse Events 24, Pulse Duration 1 sec. to 60 min., Operation Mode 7/365

    View more View less
    CATALOGUE PAGE # 1210
  • AUTONICS
  • LCD DIGITAL TIMER,WEEKLY/YEARLY TIM
  • Item # GGE32J135
  • Mfr. Model # 32J135
  • Digital Timer, Panel/Track Mount, Number of Channels 2, Contact Form (2) SPDT-NO, 100-240 VAC, Max. On/Off Cycles 48/24, Min. Time Setting 1 min., Max. Time Setting 7/365 Days, Number of Pulse Events 48, Pulse Duration 1 sec. to 60 min., Operation Mode 7/

    View more View less
    CATALOGUE PAGE # 1210
  • TORK
  • TIMER ASTRO 7DAY SPST MULTV DIGITAL
  • Item # NSIEWZ101
  • Mfr. Model # EWZ101
  • Electronic timer, astronomic/programmable. Channels 1, poles 1, contact form SPST. Volt 120-277, amps 40. HP @ 120V 1, HP @ 240V 2. Maximum on/off cycles 20. Minimum time setting 1 minute. Maximum time setting 24 hrs./7 days. Operation mode 7 day. NEMA rating 3R. Enclosure plastic I/O. Colour tan. Capacitor for permanent schedule retention, momentary option. Locking hasp. Backup time 100 hours. Operating temperature -40 to 149 degrees F. Standards cULus, Meets CA Title 24.

    View more View less
    CATALOGUE PAGE # 1208
  • TORK
  • TIMER DIN MT 120V 16A SPDT DIGITAL
  • Item # NSIDIN100B
  • Mfr. Model # DIN100B
  • Din rail or surface mount digital control. Channels 1, Poles 1, Contact form SPDT, Voltage 120-277, Amps 16, Max On/Off cycles 20 per day or week, Min time setting 1 second/minute, max time setting 99 seconds/minutes, pulse duration 1 to 99 seconds, operation mode 7 days. Plastic indoor enclosure, colour ivory, backup time 3 years cumulative, operating temperature -10 to 55 C.

    View more View less
    CATALOGUE PAGE # 1208
  • TORK
  • TIMERELECTRONIC40AMP
  • Item # NSIEW103B
  • Mfr. Model # EW103B
  • Electronic timer, 40 amps, 120 - 277 voltage, indoor/outdoor plastic enclosure, tan colour, capacitor for permanent schedule retention, 100 hours battery back up time.

    View more View less
    CATALOGUE PAGE # 1208
  • TORK
  • TIMER ASTRO 365D MM 1CHAN DIGITAL
  • Item # NSIDZS100BP
  • Mfr. Model # DZS100BP
  • Electronic timer, astronomic/programmable. Channels 1, poles 2, contact form DPDT. Voltage 120-277, amps 20. HP @ 120V 1, HP @ 240V 2. Maximum On/Off cycles 99 astronomic. Offset 299. Minimum time setting 1 minute. Maximum time setting 365 days. Pulse duration 1 to 99 sec. Operation mode 365 day. NEMA rating 3R. Enclosure Noryl(R) I/O. Colour tan. Backup Time 100 hours. Operating temperature -40 to 158 degrees F. Standards UL/CSA. Meets CA Title 24.

    View more View less
    CATALOGUE PAGE # 1208
  • TORK
  • TIMER 24HR 120V DPST 40A NEMA1
  • Item # NSI1103
  • Mfr. Model # 1103
  • Mechanical timer, contact form SPST. Voltage 208-277, amps 40. Minimum time setting 20 minutes. Maximum time setting 7 days. Operation mode 24 hours. Metal indoor/outdoor enclosure. Colour tan.

    View more View less
    CATALOGUE PAGE # 1209
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list