Filter Results By

Brand
Price
Shop By
Amps
Voltage
Min. Time Setting
Max. Time Setting
Item
Enclosure Type
http://catalogue.acklandsgrainger.com/2017?hybris=true

Electromechanical Timers

44 Results Found

Results per page :  16 | 32 | 48
  • INTERMATIC
  • TIMER 24HR SPST 120V 30AMP
  • Item # INTT101
  • Mfr. Model # T101
  • 24 hour electromechanical timer, 1 pole, N.O. contact form, timer voltage 120 volts, 40 amps, steel/indoor enclosure, minimum time setting 1 hour, maximum time setting 23 hours, length 7.8 inches, width 5.0 inches, depth 3.0 inches, 2 trippers included.

    View more View less
    CATALOGUE PAGE # 1208
  • INTERMATIC
  • TIMER 24HR DPST 120V 30AMP
  • Item # INTT103
  • Mfr. Model # T103
  • 24 hour electromechanical timer, 2 poles, N.O. contact form, timer voltage 120 volts, 40 amps, steel/indoor enclosure, minimum time setting 1 hour, maximum time setting 23 hours, length 7.8 inches, width 5.0 inches, depth 3.0 inches, 2 trippers included.

    View more View less
    CATALOGUE PAGE # 1208
  • INTERMATIC
  • TIMER 1-125 V SPDT
  • Item # INTT1905
  • Mfr. Model # T1905
  • 23-3/4 hour multi-operation 120 V timer provides up to 48 On/Off pole settings per day with 96 permanently fixed trippers and manual On/Off override.

    View more View less
    CATALOGUE PAGE # 1208
  • TORK
  • TIMER 24HR 120V DPST 40A NEMA1 SKIP
  • Item # NSI7200
  • Mfr. Model # 7200
  • Mechanical timer, contact form DPST. Voltage 120, amps 40. Minimum time setting 20 minutes. Maximum time setting 7 days. Operation mode 24 hours. Metal indoor/outdoor enclosure. Colour tan.

    View more View less
    CATALOGUE PAGE # 1209
  • TORK
  • TIMER 7DAY 120V SPDT 40A NEMA1
  • Item # NSIW120
  • Mfr. Model # W120
  • 7 day timer with different schedules each day. Contact form SPDT. Voltage 120, amps 40. Minimum time setting 60 minutes. Maximum time setting 8 hours between 2 off settings. Operation mode 7 day. Metal indoor/outdoor enclosure. Colour tan.

    View more View less
    CATALOGUE PAGE # 1209
  • TORK
  • TIMER 24HR 208V SPDT 20A DUTY CYCLE
  • Item # NSI8004
  • Mfr. Model # 8004
  • 24 Hour mechanical timer. Contact form SPDT. Voltage 208-277 V, amps 20. Maximum On/Off cycles 48 per day. Minimum time setting 1 minute. Maximum time setting 48 per day. Operation mode 24 hours. Metal indoor/outdoor enclosure. Colour tan.

    View more View less
    CATALOGUE PAGE # 1209
  • INTERMATIC
  • TIMER NEMA 1 125 V DPST
  • Item # INTT173
  • Mfr. Model # T173
  • 24 hour electromechanical timer, 2 poles, N.O. contact form, timer voltage 120 volts, 40 amps, steel/indoor enclosure, minimum time setting 1 hour, maximum time setting 23 hours, length 7.8 inches, width 5.0 inches, depth 3.0 inches, 2 trippers included.

    View more View less
    CATALOGUE PAGE # 1208
  • TORK
  • TIMER 24HR 120V SPDT 20A DUTY CYCLE
  • Item # NSI8001
  • Mfr. Model # 8001
  • 24 Hour mechanical timer. Contact form SPDT. Voltage 120 V, amps 20. Maximum On/Off cycles 48 per day. Minimum time setting 1 minute. Maximum time setting 48 per day. Operation mode 24 hours. Metal indoor/outdoor enclosure. Colour tan.

    View more View less
    CATALOGUE PAGE # 1209
  • INTERMATIC
  • TIMER 24 HOUR
  • Item # INTT2005
  • Mfr. Model # T2005
  • Heavy-duty mechanical timers feature permanent magnet, self-lubricating, synchronous type motors. Provide flexibility of different programs for each day of the week. Skipper allows any day or days to be omitted from program.

    View more View less
    CATALOGUE PAGE # 1208
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list