Filter Results By

Brand
Price
Shop By
Frame Extends
Outside Height
Outside Width
Mounting Type
Item
For Use With
Colour
http://catalogue.acklandsgrainger.com/2017?hybris=true

Electric Wall Heater Accessories

16 Results Found

Results per page :  16 | 32 | 48
  • DAYTON
  • SURFACE MOUNTING FRAME USE W 3WU90
  • Item # GGE4KA69
  • Mfr. Model # 4KA69
  • Electric wall heater mounting frame. For use with GGE3WU90. Colour northern white. Outside dimensions 12-1/2 inches high x 10-5/8 inches wide.

    View more View less
    CATALOGUE PAGE # 1464
  • DAYTON
  • CORD SET FOR 4E169 HEATER
  • Item # GGE4E170
  • Mfr. Model # 4E170
  • Optional cord set, voltage @ 60 Hz 250, current rating 30 amps, 6 feet, for GGE4E169 heater.

    View more View less
    CATALOGUE PAGE # 1461
  • DAYTON
  • FRAME,SURFACE MOUNT
  • Item # GGE5ZK72
  • Mfr. Model # 5ZK72
  • Electric wall heater mounting frame. For use with GGE5ZK64,GGE5ZK66,GGE5ZK68 and GGE5ZK70. Colour northern white. Outside dimensions 14-1/2 inches high x 10-1/2 inches wide.

    View more View less
    CATALOGUE PAGE # 1464
  • DAYTON
  • THERMOSTAT SNGL POL F/LO PROFLE HTR
  • Item # GGE2YV12
  • Mfr. Model # 2YV12
  • Bimetal thermostat, built in, for use with GGE2YV10, GGE2YV11, voltage 120/240, 25 amps AC, temperature range 45 to 85 degree Fahrenheit.

    View more View less
    CATALOGUE PAGE # 1461
  • DAYTON
  • HEATER UNIT 3.7/5KW 240/208V
  • Item # GGE3UF66
  • Mfr. Model # 3UF66
  • Electric wall heater mounting frame. For use with GGE3UF59 to GGE3UF63 and GGE3UG55 to GGE3UG57. Colour white. Outside dimensions 19-1/4 inches high x 15-3/4 inches wide.

    View more View less
    CATALOGUE PAGE # 1464
  • DAYTON
  • FRAME,SURFACE MOUNT
  • Item # GGE5E188
  • Mfr. Model # 5E188
  • Electric wall heater mounting frame. For use with GGE5E182,GGE5E184 and GGE5E186. Colour bronze brown. Outside dimensions 19-1/4 inches high x 15-3/4 inches wide.

    View more View less
    CATALOGUE PAGE # 1464
  • DAYTON
  • FRAME,SURFACE MOUNT
  • Item # GGE5E189
  • Mfr. Model # 5E189
  • Electric wall heater mounting frame. For use with GGE5E183 and GGE5E187. Colour navajo white. Outside dimensions 19-1/4 inches high x 15-3/4 inches wide.

    View more View less
    CATALOGUE PAGE # 1464
  • DAYTON
  • MOUNTING FRAME SURFACE 3 7/8 IN
  • Item # GGE2HAD2
  • Mfr. Model # 2HAD2
  • Mounting frame, surface, frame extends 3-7/8 in., colour bronze, outside height 12-1/2 in., outside width 10-1/2 in., for use with GGE2HAC5, GGE2HAC6, GGE2HAC7, includes installation instructions.

    View more View less
    CATALOGUE PAGE # 1464
  • DAYTON
  • ADAPTER PLATE
  • Item # GGE5ZK60
  • Mfr. Model # 5ZK60
  • Wall Heater Adapter Plate, Metal, Mounting Type Surface, Outside Height 22 In., Outside Width 17 In., Colour Northern White, For Use With GGE5ZK52, GGE5ZK54, GGE5ZK58, Includes Installation Instructions

    View more View less
    CATALOGUE PAGE # 1464
  • DAYTON
  • FRAME,SEMI RECESSED
  • Item # GGE3UF65
  • Mfr. Model # 3UF65
  • Mounting Frame, Mounting Type 2 In. Semirecessed, Frame Extends 3-3/16 In., Outside Height 19-1/4 In., Outside Width 15-3/4 In., Colour White, For Use With GGE3UF59 to GGE3UF63, Includes Screws and Mounting Hardware

    View more View less
    CATALOGUE PAGE # 1464
  • DAYTON
  • MOUNTING FRAME,SEMI RECESSED 1 IN,B
  • Item # GGE2HAD3
  • Mfr. Model # 2HAD3
  • Mounting Frame, Mounting Type 1 In. Semirecessed, Frame Extends 1 In., Outside Height 12-1/2 In., Outside Width 10-1/2 In., Colour Bronze, For Use With GGE2HAC4, GGE2HAC5, GGE2HAC6, GGE2HAC7, GGE2HAC8, GGE2HAC9, GGE2HAD1, Standards cULus, Includes Install

    View more View less
    CATALOGUE PAGE # 1464
  • DAYTON
  • REAR OUTLET DUCT KIT,FOR USE WITH 2
  • Item # GGE2YV15
  • Mfr. Model # 2YV15
  • Duct Kit, Mounting Type Surface, Frame Extends Up to 10 In., Outside Height 9-3/4 In., Outside Width 13-3/4 In., Colour Soft White, For Use With GGE2YV14, Includes Mounting Hardware

    View more View less
    CATALOGUE PAGE # 1464
  • DAYTON
  • REMOTE BULB THERMOSTAT,BUILT IN,55-
  • Item # GGE2YU88
  • Mfr. Model # 2YU88
  • Remote Bulb Thermostat, Mounting Type Surface, Colour Black, For Use With GGE2YU86 & GGE2YU87, Voltage 120/240, Temp. Range 55 to 115 Degrees F, 25 Amps AC, Standards UL and CUL #E21609, Includes Installation Instructions

    View more View less
    CATALOGUE PAGE # 1467
  • DAYTON
  • FRAME,SEMI RECESSED
  • Item # GGE3UF64
  • Mfr. Model # 3UF64
  • Mounting Frame, Mounting Type 1 In. Semirecessed, Frame Extends 3-3/16 In., Outside Height 19-1/4 In., Outside Width 15-3/4 In., Colour White, For Use With GGE3UF59 to GGE3UF63, Includes Screws and Mounting Hardware

    View more View less
    CATALOGUE PAGE # 1464
  • DAYTON
  • MOUNTING FRAME,SEMI RECESSED 2 IN,B
  • Item # GGE2HAD4
  • Mfr. Model # 2HAD4
  • Mounting Frame, Mounting Type 2 In. Semirecessed, Frame Extends 2 In., Outside Height 12-1/2 In., Outside Width 10-1/2 In., Colour Bronze, For Use With GGE2HAC4, GGE2HAC5, GGE2HAC6, GGE2HAC7, GGE2HAC8, GGE2HAC9, GGE2HAD1, Standards cULus, Includes Install

    View more View less
    CATALOGUE PAGE # 1464
  • DAYTON
  • FRAM SURFACE MOUNT
  • Item # GGE5ZK62
  • Mfr. Model # 5ZK62
  • Electric wall heater mounting frame. For use with GGE5ZK52,GGE5ZK54 and GGE5ZK58. Colour northern white. Outside dimensions 12-1/4 inches high x 10-1/2 inches wide.

    View more View less
    CATALOGUE PAGE # 1464
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list