Filter Results By

Brand
Price
Shop By
Heater Voltage
Electric Heater Phase
Temp. Rise
kW
Air Flow
BtuH
Amps AC
http://catalogue.acklandsgrainger.com/2017?hybris=true

Electric Unit Heaters

25 Results Found

Results per page :  16 | 32 | 48
  • DAYTON
  • HEATER ELEC UTILITY 208/240V
  • Item # GGE2YU81
  • Mfr. Model # 2YU81
  • Fan forced electric unit heater, 50.0 kW, 480 volt, 3 phase. Height 30 inches x 26-5/8 inches wide x 18-1/8 inches deep. Neutral gray powder coated finish. Mounting position vertical or horizontal. Built-in features totally enclosed fan motor. 4 top and 4

    View more View less
    CATALOGUE PAGE # 1462
  • DAYTON
  • HEATER UNIT 15KW 480V
  • Item # GGE2YU62
  • Mfr. Model # 2YU62
  • Fan forced electric unit heater, 5.0/3.7 kW, 240/208 volt, 3 phase. Height 16 inches x 14 inches wide x 8-1/2 inches deep. Neutral gray powder coated finish. Mounting position vertical or horizontal.Built-in features totally enclosed fan motor. 4 top and

    View more View less
    CATALOGUE PAGE # 1462
  • DAYTON
  • HEATER UNIT 20KW 480V CUL
  • Item # GGE2YU63
  • Mfr. Model # 2YU63
  • Fan forced electric unit heater, 5.0 kW, 480 volt, 3 phase. Height 16 inches x 14 inches wide x 8-1/2 inches deep. Neutral gray powder coated finish. Mounting position vertical or horizontal. Built-in features totally enclosed fan motor. 4 top and 4 back

    View more View less
    CATALOGUE PAGE # 1462
  • DAYTON
  • HEATER UNIT FAN FORCED 10KW 480V
  • Item # GGE2YU70
  • Mfr. Model # 2YU70
  • Fan forced electric unit heater, 10.0 kW, 480 volt, 1 or 3 phase. Height 21-3/4 inches x 19 inches wide x 8-1/2 inches deep. Neutral gray powder coated finish. Mounting position vertical or horizontal. Built-in features totally enclosed fan motor. 4 top a

    View more View less
    CATALOGUE PAGE # 1462
  • DAYTON
  • UNIT HEATER,10 KW,208 V
  • Item # GGE2YU71
  • Mfr. Model # 2YU71
  • Fan forced electric unit heater, 10.0 kW, 208 volt, 3 phase. Height 21-3/4 inches x 19 inches wide x 13-3/4 inches deep. Neutral gray powder coated finish. Mounting position vertical or horizontal. Built-in features totally enclosed fan motor. 4 top and 4

    View more View less
    CATALOGUE PAGE # 1462
  • DAYTON
  • UNIT HEATER 5 KW 277 V
  • Item # GGE2YU64
  • Mfr. Model # 2YU64
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 277, 1 Phase, 17, 000 BtuH, 60 Hz, 5.0 kW, 18.0 Amps AC, Temp. Rise 45 Deg. F, Air Flow 350 cfm, Width 14 In., D 8-1/2 In., H 16 In., Max. Mounting H 8 ft., Horizontal Air Throw 12 ft., V

    View more View less
    CATALOGUE PAGE # 1462
  • DAYTON
  • HEATER UNIT 30KW 480V
  • Item # GGE2YU66
  • Mfr. Model # 2YU66
  • Fan forced electric unit heater, 7.5/5.6 kW, 240/208 volt, 3 phase. Height 21-3/4 inches x 19 inches wide x 8-1/2 inches deep. Neutral gray powder coated finish. Mounting position vertical or horizontal. Built-in features totally enclosed fan motor. 4 top and 4 back threaded reinforced holes for field mounting with 5/16 inch threaded rod (not included). Automatic reset linear thermal protector. Requires field supplied control, 5/16 inch-18 threaded rod for ceiling installation. Includes adjustab

    View more View less
    CATALOGUE PAGE # 1462
  • DAYTON
  • UNIT HEATER 15KW 480V 1 OR 3 PH
  • Item # GGE2YU73
  • Mfr. Model # 2YU73
  • Fan forced electric unit heater, 15.0 kW, 480 volt, 1 or 3 phase. Height 21-3/4 inches x 19 inches wide x 13-3/4 inches deep. Neutral gray powder coated finish. Mounting position vertical or horizontal. Built-in features totally enclosed fan motor. 4 top

    View more View less
    CATALOGUE PAGE # 1462
  • DAYTON
  • FRAME MOUNTING SURFACE
  • Item # GGE2YU69
  • Mfr. Model # 2YU69
  • Fan forced electric unit heater, 10.0/7.5 kW, 240/208 volt, 3 phase. Height 21-3/4 inches x 19 inches wide x 8-1/2 inches deep. Neutral gray powder coated finish. Mounting position vertical or horizontal. Built-in features totally enclosed fan motor. 4 top and 4 back threaded reinforced holes for field mounting with 5/16 inch threaded rod (not included). Automatic reset linear thermal protector. Requires field supplied control, 5/16 inch-18 threaded rod for ceiling installation. Includes adjusta

    View more View less
    CATALOGUE PAGE # 1462
  • DAYTON
  • ELECTRIC UNIT HEATER,30 KW,208 V
  • Item # GGE2YU79
  • Mfr. Model # 2YU79
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208, 3 Phase, 102,300 BtuH, 60 Hz, 30.0 kW, 84.0 Amps AC, Temp. Rise 45 to 53 Degrees F, Air Flow 2100/1800 cfm, Width 26-5/8 In., Depth 13-3/4 In., Height 30 In., Max. Mounting Height 12

    View more View less
    CATALOGUE PAGE # 1462
  • DAYTON
  • UNIT HEATER,15/20 KW,240/208 V
  • Item # GGE2YU75
  • Mfr. Model # 2YU75
  • Fan forced electric unit heater, 20.0/15.0 kW, 240/208 Volt, 3 Phase. Height 21-3/4 inches x 19 inches wide x 13-3/4 inches deep. Neutral gray powder coated finish. Mounting position vertical or horizontal. Built-in features totally enclosed fan motor. 4

    View more View less
    CATALOGUE PAGE # 1462
  • DAYTON
  • UNIT HEATER,3.0/2.2 KW,240/208 V
  • Item # GGE2YU58
  • Mfr. Model # 2YU58
  • Fan forced electric unit heater. 3.0/2.2 kW. Voltage 240/208. 1 Phase. Height 16 inches x 14 inches wide x 8-1/2 inches deep. Neutral gray powder coated finish. Mounting position vertical or horizontal. Built-in features totally enclosed fan motor. 4 top

    View more View less
    CATALOGUE PAGE # 1462
  • DAYTON
  • HEATER UNIT 10KW 480V
  • Item # GGE2YU65
  • Mfr. Model # 2YU65
  • Fan forced electric unit heater, 5.0 kW, 208 volt, 1 or 3 phase. Height 21-3/4 inches x 19 inches wide x 8-1/2 inches deep. Neutral gray powder coated finish. Mounting position vertical or horizontal. Built-in features totally enclosed fan motor. 4 top an

    View more View less
    CATALOGUE PAGE # 1462
  • DAYTON
  • UNIT HEATER 15 KW 208 V
  • Item # GGE2YU74
  • Mfr. Model # 2YU74
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208, 1 or 3 Phase, 51, 200 BtuH, 60 Hz, 15.0 kW, 72.0 Amps AC, Temp. Rise 52 Deg. F, Air Flow 910 cfm, Width 19 In., D 13-3/4 In., H 21-3/4 In., Max. Mounting H 11 ft., Horizontal Air Thr

    View more View less
    CATALOGUE PAGE # 1462
  • DAYTON
  • UNIT HEATER,15.0/11.2 KW,240/208 V
  • Item # GGE2YU72
  • Mfr. Model # 2YU72
  • Fan forced electric unit heater, 15.0/11.2 kW, 240/208 volt, 3 phase. Height 21-3/4 inches x 19 inches wide x 13-3/4 inches deep. Neutral gray powder coated finish. Mounting position vertical or horizontal. Built-in features totally enclosed fan motor. 4

    View more View less
    CATALOGUE PAGE # 1462
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list