Corded die grinders rotate carbide burs, mounted points, cartridge rolls, flap wheels, and other attachments for grinding, deburring, and polishing. They have no guard, so they are not for cutting. An attachment's rated speed must equal or exceed the grinder's maximum speed to prevent the attachment from breaking or flying apart. Die grinders provide light-to-moderate material removal where an angle grinder would be too large and a rotary tool would be too small. They are used for tasks such as reworking dies, polishing metal, removing gaskets, and smoothing welds. These tools plug into an outlet to allow longer run times than cordless tools, so they are well suited for repetitive tasks and applications where portability isn't a concern. They maintain full power during operation and don't have batteries that require recharging.
This corded die grinder has a lock-on thumb switch and operates at 120V/3.5A. It has a maximum speed of 25000 RPM. The grinder has a wheel of 1½-inch diameter, an overall length of 14⅛-inch, and a cord length of eight feet. It has a straight orientation, a barrel grip, and a ¼-inch collet. The grinder includes two wrenches.
This corded die grinder has a lock-on thumb switch and operates at 120V/3.5A. It has a maximum speed of 25000 RPM. The grinder has a wheel of 1½-inch diameter, an overall length of 14⅛-inch, and a cord length of eight feet. It has a straight orientation, a barrel grip, and a ¼-inch collet. The grinder includes two wrenches.
This corded die grinder has a lock-on paddle switch and operates at 120V/4.2A. It has a maximum speed of 25000 RPM and meets the UL/CSA standard. The grinder has a wheel of 1½-inch diameter and an overall length of 14-inch. It has a straight orientation, a barrel grip, and a ¼-inch collet. The grinder includes two wrenches.
This corded die grinder has a lock-on paddle switch and operates at 120V/4.2A. It has a maximum speed of 25000 RPM and meets the UL/CSA standard. The grinder has a wheel of 1½-inch diameter and an overall length of 14-inch. It has a straight orientation, a barrel grip, and a ¼-inch collet. The grinder includes two wrenches.
This corded die grinder has a paddle switch and operates at 120V/3.5A. It has a maximum speed of 25000 RPM and meets the CSA standard. The grinder has a 1¹¹/16-inch collar diameter and an overall length of 14½-inch. It has a straight orientation, a barrel grip, and a ¼-inch collet. The grinder includes a spindle wrench and a collet wrench.
This corded die grinder has a paddle switch and operates at 120V/3.5A. It has a maximum speed of 25000 RPM and meets the CSA standard. The grinder has a 1¹¹/16-inch collar diameter and an overall length of 14½-inch. It has a straight orientation, a barrel grip, and a ¼-inch collet. The grinder includes a spindle wrench and a collet wrench.
This corded point grinder operates at 120V/6.4A. It has a speed ranging from 10000 to 13500 RPM and a ¼-inch collet. The grinder features dial speed electronic speed control, Dynamax for maintaining selected speed constant, exclusive spindle lock, high torque motor, and new slim line housing for the highest comfort.
This corded point grinder operates at 120V/6.4A. It has a speed ranging from 10000 to 13500 RPM and a ¼-inch collet. The grinder features dial speed electronic speed control, Dynamax for maintaining selected speed constant, exclusive spindle lock, high torque motor, and new slim line housing for the highest comfort.
This corded die grinder has a paddle switch and operates at 120V/4.2A. It has a maximum speed of 25000 RPM and meets the UL/CSA standards. The grinder has a wheel of 1½-inch diameter and an overall length of 14-inch. It has a straight orientation, a barrel grip, and a ¼-inch collet. The grinder includes two wrenches.
This corded die grinder has a paddle switch and operates at 120V/4.2A. It has a maximum speed of 25000 RPM and meets the UL/CSA standards. The grinder has a wheel of 1½-inch diameter and an overall length of 14-inch. It has a straight orientation, a barrel grip, and a ¼-inch collet. The grinder includes two wrenches.
This corded die grinder has a lock-on thumb switch and operates at 120V/6.6A. It has a speed ranging from 7000 to 28000 RPM. The grinder has a wheel of one-inch diameter, an overall length of 14⅝-inch, and a cord length of eight feet. It has a straight orientation, a barrel grip, and a ¼-inch collet. The grinder includes wrenches 13 and 19.
This corded die grinder has a lock-on thumb switch and operates at 120V/6.6A. It has a speed ranging from 7000 to 28000 RPM. The grinder has a wheel of one-inch diameter, an overall length of 14⅝-inch, and a cord length of eight feet. It has a straight orientation, a barrel grip, and a ¼-inch collet. The grinder includes wrenches 13 and 19.
This corded point grinder operates at 120V/8.5A. It has a speed ranging from 2500 to 8700 RPM and a ¼-inch collet. The grinder features dial speed electronic speed control, an exclusive spindle lock, a high torque motor, and a slim-line design with recessed spindle housing.
This corded point grinder operates at 120V/8.5A. It has a speed ranging from 2500 to 8700 RPM and a ¼-inch collet. The grinder features dial speed electronic speed control, an exclusive spindle lock, a high torque motor, and a slim-line design with recessed spindle housing.
This corded die grinder has a paddle switch and operates at 120V/13A. It has a speed ranging from 7500 to 25000 RPM. The grinder has a wheel of two-inch diameter, an overall length of 20-inch, and a cord length of 72-inch. It has a straight orientation, a kickback grip, and a ¼-inch collet. The grinder includes a wrench and a reducing sleeve.
This corded die grinder has a paddle switch and operates at 120V/13A. It has a speed ranging from 7500 to 25000 RPM. The grinder has a wheel of two-inch diameter, an overall length of 20-inch, and a cord length of 72-inch. It has a straight orientation, a kickback grip, and a ¼-inch collet. The grinder includes a wrench and a reducing sleeve.
This corded die grinder has a trigger switch and operates at 120V/11A. It has a maximum speed of 14500 RPM and meets the UL/CSA standards. The grinder has a wheel of two-inch diameter, an overall length of 21½-inch, and a cord length of nine feet. It has a straight orientation, a rat tail grip, and ¼-inch and ⅛-inch collets.
This corded die grinder has a trigger switch and operates at 120V/11A. It has a maximum speed of 14500 RPM and meets the UL/CSA standards. The grinder has a wheel of two-inch diameter, an overall length of 21½-inch, and a cord length of nine feet. It has a straight orientation, a rat tail grip, and ¼-inch and ⅛-inch collets.
This corded die grinder has a lock-on thumb switch and operates at 120V/6.6A. It has a speed ranging from 1800 to 7000 RPM. The grinder has an overall length of 14⅝-inch and a cord length of eight feet. It includes a ¼-inch collet and wrench 13 and 19. The grinder features aluminum gear housing, constant speed control, and a variable-speed dial.
This corded die grinder has a lock-on thumb switch and operates at 120V/6.6A. It has a speed ranging from 1800 to 7000 RPM. The grinder has an overall length of 14⅝-inch and a cord length of eight feet. It includes a ¼-inch collet and wrench 13 and 19. The grinder features aluminum gear housing, constant speed control, and a variable-speed dial.
This corded die grinder has a slide switch and operates at 240V/8.5A. It has a speed ranging from 2500 to 8700 RPM and meets the CSA standard. The grinder has a 1 11/16-inch collar diameter, an overall length of 14-inch, and a cord length of nine feet. It has a straight orientation, a barrel grip, and a ¼-inch collet.
This corded die grinder has a slide switch and operates at 240V/8.5A. It has a speed ranging from 2500 to 8700 RPM and meets the CSA standard. The grinder has a 1 11/16-inch collar diameter, an overall length of 14-inch, and a cord length of nine feet. It has a straight orientation, a barrel grip, and a ¼-inch collet.
This corded die grinder has a paddle switch and operates at 240V/8.5A. It has a speed ranging from 2500 to 8700 RPM and meets the CSA standard. The grinder has 1¹¹/16-inch collar diameter and a cord length of nine feet. It has a spindle lock, ¼" collet, wrench, soft rubber grip, and side handle. It features variable-speed and electronic speed control.
This corded die grinder has a paddle switch and operates at 240V/8.5A. It has a speed ranging from 2500 to 8700 RPM and meets the CSA standard. The grinder has 1¹¹/16-inch collar diameter and a cord length of nine feet. It has a spindle lock, ¼" collet, wrench, soft rubber grip, and side handle. It features variable-speed and electronic speed control.
This corded die grinder has a slide switch and operates at 120V/6.4A. It has a speed ranging from 13000 to 34000 RPM and meets the CSA standard. The grinder has a 1¹¹/16-inch collar diameter, an overall length of 10-inch, and a cord length of nine feet. It has a straight orientation, a barrel grip, and a ¼-inch collet.
This corded die grinder has a slide switch and operates at 120V/6.4A. It has a speed ranging from 13000 to 34000 RPM and meets the CSA standard. The grinder has a 1¹¹/16-inch collar diameter, an overall length of 10-inch, and a cord length of nine feet. It has a straight orientation, a barrel grip, and a ¼-inch collet.
This corded die grinder has a slide switch and operates at 240V/6.4A. It has a speed ranging from 10000 to 30500 RPM and meets the CSA standard. The grinder has a 1 11/16-inch collar diameter and a cord length of 8½ feet. It has a barrel grip and a ¼-inch collet. The grinder has variable-speed and includes a wrench with a soft rubber grip.
This corded die grinder has a slide switch and operates at 240V/6.4A. It has a speed ranging from 10000 to 30500 RPM and meets the CSA standard. The grinder has a 1 11/16-inch collar diameter and a cord length of 8½ feet. It has a barrel grip and a ¼-inch collet. The grinder has variable-speed and includes a wrench with a soft rubber grip.
This corded die grinder has a slide switch and operates at 240V/6.4A. It has a speed ranging from 10000 to 30500 RPM and meets the CSA standard. The grinder has a 1¹¹/16-inch collar diameter, an overall length of 13¾-inch, and a cord length of nine feet. It has a straight orientation, a barrel grip, and a ¼-inch collet.
This corded die grinder has a slide switch and operates at 240V/6.4A. It has a speed ranging from 10000 to 30500 RPM and meets the CSA standard. The grinder has a 1¹¹/16-inch collar diameter, an overall length of 13¾-inch, and a cord length of nine feet. It has a straight orientation, a barrel grip, and a ¼-inch collet.
This pneumatic die grinder has 1 horsepower and a maximum speed of 8000 RPM. It has a ¼-inch collet, a ¼-inch NPT air inlet thread, and an overall length of 31¾ centimetres. The fully machined steel motor housing of the grinder provides strength and durability. It has wrench flats and an overhose interface.
This pneumatic die grinder has 1 horsepower and a maximum speed of 8000 RPM. It has a ¼-inch collet, a ¼-inch NPT air inlet thread, and an overall length of 31¾ centimetres. The fully machined steel motor housing of the grinder provides strength and durability. It has wrench flats and an overhose interface.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.