Filter Results By

Brand
Price
Shop By
Maximum Pressure
Oil Displacement @ 1000 PSI
Charger Input Voltage
Reservoir Capacity (Gal.)
Oil Displacement @ 10,000 PSI
Oil Displacement @ 5000 PSI
Oil Displacement @ 700 PSI
Oil Displacement @ 100 PSI
Oil Displacement @ 200-10,000 PSI
Oil Displacement @ 0-200 PSI
Control Valve
Reservoir Material
Voltage
Motor Type
Type
Reservoir Capacity (Cu.-In.)
Item
HP
dBA
Application
Amps AC
http://catalogue.acklandsgrainger.com/2017?hybris=true

Electric Hydraulic Pumps

9 Results Found

Results per page :  16 | 32 | 48
  • ENERPAC
  • PUMP HYD ELECTRIC 10000PSI
  • Item # ENPPUJ1201B
  • Mfr. Model # PUJ-1201B
  • Hydraulic electric pump is a lightweight and compact design with large easy-carry handle for maximum portability. Two-speed operation. Starts under full load. Universal motor will operate on voltages as low as 60 volts. 115 VAC.

    View more View less
    CATALOGUE PAGE # 2965
  • ENERPAC
  • ECONOMY PUMP, VM4 VALVE, 10,000PSI
  • Item # ENPPUJ1401B
  • Mfr. Model # PUJ-1401B
  • Hydraulic electric pump is a lightweight and compact design with large easy-carry handle for maximum portability. Two-speed operation. Starts under full load. Universal motor will operate on voltages as low as 60 volts. 115 VAC.

    View more View less
    CATALOGUE PAGE # 2965
  • ENERPAC
  • ECONOMY PUMP, 3-WAY VALVE
  • Item # ENPPUJ1200B
  • Mfr. Model # PUJ-1200B
  • Hydraulic electric pump is a lightweight and compact design with large easy-carry handle for maximum portability. Two-speed operation. Starts under full load. Universal motor will operate on voltages as low as 60 volts. 115 VAC.

    View more View less
    CATALOGUE PAGE # 2965
  • ENERPAC
  • ECONOMY PUMP, VM4 VALVE, 10,000PSI
  • Item # ENPPUJ1400B
  • Mfr. Model # PUJ-1400B
  • Hydraulic electric pump is a lightweight and compact design with large easy-carry handle for maximum portability. Two-speed operation. Starts under full load. Universal motor will operate on voltages as low as 60 volts. 115 VAC.

    View more View less
    CATALOGUE PAGE # 2965
  • ENERPAC
  • PUMP, ELEC. UNVSL, VM33 115V 8L
  • Item # ENPZU4308LB
  • Mfr. Model # ZU4308LB
  • High efficiency high flow and by-pass pressure hydraulic pump. Cooler running and uses approximately 18% less energy than comparable pumps. Heavy-duty bearings and cavity oil bath extend pump life. Totally enclosed fan cooled motor and low voltage pendant

    View more View less
    CATALOGUE PAGE # 2965
  • ENERPAC
  • CORDLESS KIT, 2L, 3/2 MAN. VALVE, 115V
  • Item # ENPXC1202MB
  • Mfr. Model # XC1202MB
  • Reservoir Capacity (Cu.-In.) 120, Reservoir Capacity (Gal.) 0.528, Oil Displacement @ 0-200 PSI 125, Voltage 115, Charger Input Voltage 28, Fluid Port NPT (In.) 3/8, Control Valve 3 way, 2 position

    View more View less
    CATALOGUE PAGE # 2961
  • ENERPAC
  • PUMP HYDRAULIC 1.7HP ELECTRIC 115V 8L
  • Item # ENPZU4308MB
  • Mfr. Model # ZU4308MB
  • High efficiency high flow and by-pass pressure hydraulic pump. Cooler running and uses approximately 18% less energy than comparable pumps. Heavy-duty bearings and cavity oil bath extend pump life. Totally enclosed fan cooled motor and low voltage pendant

    View more View less
    CATALOGUE PAGE # 2965
  • ENERPAC
  • PUMP, ELEC. INDUCTION, VE33 LCD 115V 8L
  • Item # ENPZE3308SB
  • Mfr. Model # ZE3308SB
  • High efficiency high flow and by-pass pressure hydraulic pump. Cooler running and uses approximately 18% less energy than comparable pumps. Heavy-duty bearings and cavity oil bath extend pump life. Totally enclosed fan cooled motor and low voltage pendant

    View more View less
    CATALOGUE PAGE # 2965
  • ENERPAC
  • CORDLESS KIT, 1L, 3/2 MAN. VALVE, 115V
  • Item # ENPXC1201MB
  • Mfr. Model # XC1201MB
  • Reservoir Capacity (Cu.-In.) 60, Reservoir Capacity (Gal.) 0.264, Oil Displacement @ 0-200 PSI 125, Voltage 115, Charger Input Voltage 28, Fluid Port NPT (In.) 3/8, Control Valve 3 way, 2 position

    View more View less
    CATALOGUE PAGE # 2961
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list