!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Electric Hoist Item
Load Capacity
Hoist Lift
Classification
Number of Speeds
Lift Speed
Motor HP
Voltage
Phase
Min. Between Hooks
Amps @ Low Volts
Hoist Mount
Fits Beam Flange W
Fits Beam Height
Min. Radius Curve
Standards

Electric Hoists

https://catalogue.grainger.ca/2023?hybris=true

611 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • KITO
  • ELECTRIC HOIST, 1,102 LBS CAPACITY, 10 FT LIFT, 15 FPM, 440 VOLT/3.4 AMP, YLW, 24 X 17 X 15 IN
  • Item # KTOER2005L4-10
  • Mfr. Model # ER2005L4-10
  • EHC: EHC :
  • This yellow electric chain hoist has a load capacity of 1,102 pounds. It can lift to 10 feet, has one speed at 15 feet per minute, is 440 volts, and has 3.4 amps. This chain hoist has thermal protection and has an electromagnetic (DC current) brake and 0.75 horsepower. The housing measures 24 x 17 x 15 inches. This three-phase chain hoist meets ASME and CSA standards. A pendant, chain, and hook are included.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KITO
  • ELECTRIC CHAIN HOIST, 2 TON CAPACITY, 10 FT LIFT, 440 V, 14 FPM, 11.8A, YLW, 30 X 21 X 32 IN, STEEL
  • Item # KTOER2M020L4-10
  • Mfr. Model # ER2M020L4-10
  • EHC: EHC :
  • This yellow electric chain hoist has a load capacity of two tons and is 440 volts and 11.8 amps. It can lift to 10 feet and has a lift speed of 14 feet per minute. This chain hoist has a minimum radius curve of 31 1/2 inches, 2.4 horsepower, steel wheels, and a motorized trolley with a speed of 40 feet per minute. The minimum between hooks is 23 inches and the housing measures 30 length x 21 width x 32 inches depth.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KITO
  • ELECTRIC HOIST, 276 LBS CAPACITY, 15FT LIFT, 1 SPEED/55FPM, 440V/3.4A, 3 PHASE, YLW, 16 X 12 X 11 IN
  • Item # KTOER2001IH4-15
  • Mfr. Model # ER2001IH4-15
  • EHC: EHC :
  • This yellow electric chain hoist has a load capacity of 276 pounds. It can lift to 15 feet, has one speed at 55 feet per minute, and is 440 volts and 3.4 amps. This three-phase, pendant-controlled chain hoist has thermal protection and is hook mounted. Its housing measures 16 x 12 x 11 inches. It has an electromagnetic (DC current) brake and 0.75 horsepower. This hoist meets ASME and CSA standards. A pendant, chain, and hook are included.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KITO
  • ELECTRIC HOIST, 276 LBS CAPACITY, 26FT LIFT, 1 SPEED/55FPM, 440V/3.4A, 3 PHASE, YLW, 16 X 12 X 11 IN
  • Item # KTOER2001IH4-26
  • Mfr. Model # ER2001IH4-26
  • EHC: EHC :
  • This yellow electric chain hoist has a load capacity of 276 pounds. It can lift to 26 feet, has one speed at 55 feet per minute, and is 440 volts and 3.4 amps. This three-phase, pendant-controlled chain hoist has thermal protection and is hook mounted. Its housing measures 16 x 12 x 11 inches. It has an electromagnetic (DC current) brake and 0.75 horsepower. This hoist meets ASME and CSA standards. A pendant, chain, and hook are included.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KITO
  • HOIST LIFT, 1 TON CAPACITY, 20 FT LIFT, 110/115/220V, 14 FPM, YLW, 26 7/8 X 17 5/16 X 8 13/16 IN
  • Item # KTOSER010S1-20
  • Mfr. Model # SER010S1-20
  • EHC: EHC :
  • This hoist lift has a load capacity of one ton. It can lift to 20 feet, has 110, 115, and 220 voltage, and a lift speed of 14 feet per minute. It is 23.9 amps, has a pull-rotor brake, and the minimum between hooks is 17 1/4 inches. The housing measures 26 7/8 length x 17 5/16 width x 8 13/16 inches deep. This yellow chain hoist has thermal protection, a pendant control, and meets CSA standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KITO
  • FOOD HOIST, 1/2 TON CAPACITY, 50 FT LIFT, 575V, 15 FPM, 6.6 AMPS, WHITE, 24 X 24 X 17 IN, SS/NICKEL
  • Item # KTOFER2MD005LD5-50
  • Mfr. Model # FER2MD005LD5-50
  • EHC: EHC :
  • This electric food hoist has a load capacity of 1/2 tons and is 575 volts and 6.6 amps. It can lift to 50 feet and has two lift speeds of 15 feet per minute. The minimum between hooks is 15 1/2 inches and the housing measures 24 length x 24 width x 17 inches depth. This white food hoist has stainless steel and nickel-plated hardware and meets CSA standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KITO
  • ELECTRIC HOIST, 1 TON CAPACITY, 16 FT LIFT, 14/2.5 FPM, 440V, 5.1 AMP, YLW, 24 X 17 X 15 IN
  • Item # KTOER2010IL4-16
  • Mfr. Model # ER2010IL4-16
  • EHC: EHC :
  • This yellow electric chain hoist has a load capacity of one ton. It can lift to 16 feet, has two speeds at 14 and 2.5 feet per minute, is 440 volts, and has 5.1 amps. This chain hoist has thermal protection and has an electromagnetic (DC current) brake and 1.2 horsepower. The housing measures 24 x 17 x 15 inches and the minimum between hooks is 17 inches. This three-phase chain hoist meets ASME and CSA standards. A pendant, chain, and hook are included.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list