Filter Results By

Brand
Price
Shop By
Amps
Watts
Mounting Type
Phase
Item
BtuH
http://catalogue.acklandsgrainger.com/2017?hybris=true

Electric Ceiling Heaters

10 Results Found

Results per page :  16 | 32 | 48
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).
  • DAYTON
  • HEATER CEILING PANEL 24X48 120V
  • Item # GGE2YU54
  • Mfr. Model # 2YU54
  • Electric Radiant Heater, Ceiling, Voltage 120, 60 Hz, 1 Phase, 6.2 Amps AC, 750 Watts, Width 24 in, Length 48 in, Birch White, Built-in Features T Bar Grip Clips, Agency Compliance UL & CUL.

    View more View less
    CATALOGUE PAGE # 1465
  • DAYTON
  • HTR,CEILING,RECESS MOUNT,4/3/2/KW
  • Item # GGE2YU37
  • Mfr. Model # 2YU37
  • Electric Convection Ceiling Heater, Mounting Type Recessed, 4,000/3,000/2,000 Watts, 13,700/10,200/6,800 BtuH, Voltage 277, 1 Phase, 14.4/10.8/7.2 Amps, Length 23-3/4 In., Width 23-3/4 In., Height 5-3/4 In., Finish Neutral Gray Baked Enamel Electrostatic

    View more View less
    CATALOGUE PAGE # 1464
  • DAYTON
  • CONVECTION CEILING HEATER,277V,13,7
  • Item # GGE2YU38
  • Mfr. Model # 2YU38
  • Electric Convection Ceiling Heater, Mounting Type Surface, 4,000/3,000/2,000 Watts, 13,700/10,200/6,800 BtuH, Voltage 277, 1 Phase, 14.4/10.8/7.2 Amps, Length 20 In., Width 16-1/2 In., Height 5-3/4 In., Finish Neutral Gray Baked Enamel Electrostatic Paint

    View more View less
    CATALOGUE PAGE # 1464
  • DAYTON
  • CONVECTION CEILING HEATER,240V,17,1
  • Item # GGE2YU36
  • Mfr. Model # 2YU36
  • Electric Convection Ceiling Heater, Mounting Type Recessed, 5,000/3,800/2,500 Watts, 17,100/13,000/8,500 BtuH, Voltage 240, 1 or 3 Phase, 20.8/15.8/10.4 Amps, Length 23-3/4 In., Width 23-3/4 In., Height 5-3/4 In., Finish Neutral Gray Baked Enamel Electros

    View more View less
    CATALOGUE PAGE # 1464
  • DAYTON
  • HEATER CEILING 240V 60HZ 1PHASE
  • Item # GGE2YU35
  • Mfr. Model # 2YU35
  • Electric Convection Ceiling Heater, Mounting Type Surface, 5,000/3,800/2,500 Watts, 17,100/13,000/8,500 BtuH, Voltage 240, 1 or 3 Phase, 20.8/15.8/10.4 Amps, Length 20 In., Width 16-1/2 In., Height 5-3/4 In., Finish Neutral Gray Baked Enamel Electrostatic Painting, 60 Hz, 5/3.8/2.5 kW, Air Temp. Rise 45 Degrees F, Features Adjustable Directional Airflow, Standards UL & CUL

    View more View less
    CATALOGUE PAGE # 1464
  • DAYTON
  • HTR,CEILING,RECESS MOUNT,5/3.8/2.5K
  • Item # GGE2YU41
  • Mfr. Model # 2YU41
  • Electric Convection Ceiling Heater, Mounting Type Recessed, 5,000/3,800/2,500 Watts, 17,100/13,000/8500 BtuH, Voltage 277, 1 Phase, 18.1/13.7/9.0 Amps, Length 23-3/4 In., Width 23-3/4 In., Height 5-3/4 In., Finish Neutral Gray Baked Enamel Electrostatic P

    View more View less
    CATALOGUE PAGE # 1464
  • DAYTON
  • HEATER CEILING SURFACE MOUNT
  • Item # GGE2YU40
  • Mfr. Model # 2YU40
  • 4,000/3,000/2,000 Watts, 13,700/10,200/6,800 BtuH, Voltage 208, 1 or 3 Phase, 19.2/14.2/9.6 Amps

    View more View less
    CATALOGUE PAGE # 1464
  • DAYTON
  • HEATER DOWNFLOW CEILING 208V 283CFM
  • Item # GGE2YU39
  • Mfr. Model # 2YU39
  • Electric Convection Ceiling Heater, Mounting Type Recessed, 4,000/3,000/2,000 Watts, 13,700/10,200/6,800 BtuH, Voltage 208, 1 or 3 Phase, 19.2/14.2/9.6 Amps, Length 23-3/4 In., Width 23-3/4 In., Height 5-3/4 In., Finish Neutral Gray Baked Enamel Electrost

    View more View less
    CATALOGUE PAGE # 1464
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).
  • DAYTON
  • HEATER RADIANT PANEL 750W
  • Item # GGS2YU56
  • Mfr. Model # 2YU56
    CATALOGUE PAGE # N/A
  • DAYTON
  • HEATER DOWNFLOW CEILING 208V 396CFM
  • Item # GGE2YU43
  • Mfr. Model # 2YU43
  • Electric Convection Ceiling Heater, Mounting Type Recessed, 5,000/3,800/2,500 Watts, 17,100/13,000/8,500 BtuH, Voltage 208, 1 or 3 Phase, 24.0/18.3/12.0 Amps, Length 23-3/4 In., Width 23-3/4 In., Height 5-3/4 In., Finish Neutral Gray Baked Enamel Electrostatic Painting, 60 Hz, 5/3.8/2.5 kW, Air Temp. Rise 45 Degrees F, Features Adjustable Directional Airflow, Standards UL & CUL

    View more View less
    CATALOGUE PAGE # 1464
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list