Filter Results By

Brand
Price
Mounting Type
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Electric Ceiling Heater Accessories

9 Results Found

Results per page :  16 | 32 | 48
  • DAYTON
  • FRAME KIT SURFACE MOUNT 24X24
  • Item # GGE2YU98
  • Mfr. Model # 2YU98
  • Surface Mounting Frame, Width 24 in, Length 24 in, For Use With, 2YU50, 2YU51, 2YU52, 2YU53, includes Mounting Hardware

    View more View less
    CATALOGUE PAGE # 1465
  • DAYTON
  • TRANSFORMER, 277V, 60 HZ
  • Item # GGE2YU49
  • Mfr. Model # 2YU49
  • Transformer, Voltage 277, 60 Hz, 1 Phase, For Use With 2YU37, 2YU38, 2YU41, and 2YU42, Includes Relay and Mounting Hardware

    View more View less
    CATALOGUE PAGE # 1464
  • DAYTON
  • FRAME KIT RECESSED MOUNT 24X24
  • Item # GGE2YU96
  • Mfr. Model # 2YU96
  • Electric Radiant Heater, Ceiling, Voltage 120, 60 Hz, 1 Phase, 3.1 Amps AC, 375 Watts, Width 24 in, Length 24 in, Birch White, Built-in Features T Bar Grip Clips, Agency Compliance UL & CUL

    View more View less
    CATALOGUE PAGE # 1465
  • DAYTON
  • THERMOSTAT WALL
  • Item # GGE2YU89
  • Mfr. Model # 2YU89
  • Bi Metal Wall Mount Thermostat, For Use With 3UF31 to 3UF36,3LA85,3LA86, Temp Range 45-75 F, Voltage 120/240/277, input Voltage 120/240/277, 60 Hz, 1 Phase, Contact Form DPST, includes Mounting Hardware

    View more View less
    CATALOGUE PAGE # 1464
  • DAYTON
  • TRANSFORMER PRIMARY 24V
  • Item # GGE2YU48
  • Mfr. Model # 2YU48
  • Transformer, Mounting Type Unit, Voltage 240, 60 Hz, 1 Phase, For Use With 2YU35, 2YU36, 2YU39, 2YU40, 2YU43, and 2YU44, Includes Relay and Mounting Hardware

    View more View less
    CATALOGUE PAGE # 1464
  • DAYTON
  • RING TRIM
  • Item # GGE2YU47
  • Mfr. Model # 2YU47
  • Trim Kit, Mounting Type Unit, For Use With 2YU35, 2YU36, 2YU37, 2YU38, 2YU39, 2YU40, 2YU41, 2YU42, and 2YU43, Includes Mounting Hardware

    View more View less
    CATALOGUE PAGE # 1464
  • DAYTON
  • SWITCH DISCONNECT
  • Item # GGE2YU45
  • Mfr. Model # 2YU45
  • Disconnect Switch, Mounting Type Unit, Voltage 600, 60 Hz, 3 Phase, 30 Amps AC, Switch Type 3 Pole, For Use With 2YU35, 2YU36, 2YU37, 2YU38, 2YU39, 2YU40, 2YU41, and 2YU42, Includes Mounting Hardware

    View more View less
    CATALOGUE PAGE # 1464
  • DAYTON
  • FRAME KIT SURFACE MOUNT 24X48
  • Item # GGE2YU99
  • Mfr. Model # 2YU99
  • Surface Mounting Frame, Width 24 in, Length 48 in, For Use With, 2YU54, 2YU55, 2YU56, 2YU57, includes Mounting Hardware

    View more View less
    CATALOGUE PAGE # 1465
  • DAYTON
  • FRAME KIT RECESSED MOUNT 24X48
  • Item # GGE2YU97
  • Mfr. Model # 2YU97
  • Recessed mounting frame, width 24 inches, length 48 inches, for use with GGS2YU54, GGS2YU55, GGS2YU56, GGS2YU57, includes mounting hardware.

    View more View less
    CATALOGUE PAGE # 1465
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list