!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price

Corded Band Files

Drywall sanders remove dry, excess joint compound from mudded seams to leave a smooth, level surface when preparing walls and ceilings for primer and paint. They spin a large-diameter sanding disc to produce faster, more uniform results than hand sanding. Their vacuum port connects to a compatible dust extractor or collector that captures dust to reduce respiratory hazards and prevent accumulation on floors, surfaces, and tools. Drywall sanders are commonly used in new construction and renovations after hanging, taping, and mudding drywall.

https://catalogue.grainger.ca/2023?hybris=true

7 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MAKITA
  • SANDER BELT, CORDED, 120V/4.4A, ⅜X21 IN, 980 TO 5600 SFPM, BALL BEARING, 16.4 FT
  • Item # MKT9032
  • Mfr. Model # 9032
  • EHC: EHC :
  • This corded belt sander has a 550W motor that operates at 120V/4.4A. The sander belt measures ⅜ x 21 inches and has a variable no-load speed of 980 to 5600 surface feet per minute. The sander has ball bearings and measures 16½-inch overall length. It features an auto-tracking belt, flush wall sanding, low noise, and 16.4-foot power cord.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • METABO
  • TUBE BELT SANDER, CORDED, 220 TO 240V/13.5A, 7⅒ IN PIPE DIA, 270 ° WRAP, 1½ X 30 IN BELT
  • Item # MBORBE15-180SET
  • Mfr. Model # RBE 15-180 SET
  • EHC: EHC :
  • This corded tube belt sander operates at 220 to 240V/13.5A. It has an input power rating of 1550W, output power of 940W, a 1650 to 5500 no-load SFPM, 7 1/10-inch pipe diameter, 270 degree wrap angle, 1½ x 30 inches belt size, and 22¼-inch tool length. The lock-on sander includes 10 Zirconia sanding belts, three fleece bands, and a metal carrying case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • SANDER BELT, CORDED, 120V/5A, 1⅛ X 21 IN, 656 TO 3280 SFPM, BALL/ROLLER BEARING, 15 IN L
  • Item # MKT9031
  • Mfr. Model # 9031
  • EHC: EHC :
  • This corded belt sander has a 550W motor that operates at 120V/5A. The sander belt measures 1⅛ x 21 inches and has a variable no-load speed of 656 to 3280 surface feet per minute. The lock-on button sander has ball/roller bearings and measures 15-inch overall length. It features a 1½-inch dust collection port and an eight feet cord length.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 371
  • DYNABRADE
  • ABRASIVE BELT TOOL, CORDED, 120V/6A, 18 TO 24 IN L, ⅛ TO ¾ IN W, 11000 RPM, 2520 SFPM
  • Item # DYD40611
  • Mfr. Model # 40611
  • EHC: EHC :
  • This Dynafile II corded electric abrasive belt tool operates on 120V/6A and 0.91HP. It has a length ranging from 18 to 24 inches, a width ranging from ⅛ to ¾ inches, an 11000 RPM motor, 2520 surface feet per minute, and a 19-inch tool length. The single-phase belt tool features a sanding pivot head of 360 degree and a lock-on switch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DYNABRADE
  • ABRASIVE BELT TOOL, CORDED, 120V/7A, 18 TO 34 IN L, ¼ TO ¾ IN W, 11000 RPM, 2520 SFPM
  • Item # DYD40610
  • Mfr. Model # 40610
  • EHC: EHC :
  • This Dynafile II corded electric abrasive belt tool operates on 120V/7A and 0.5HP. It has a length ranging from 18 to 34 inches, a width ranging from ¼ to ¾ inches, an 11000 RPM motor, 2520 surface feet per minute, and a 19-inch tool length. The single-phase lock-on belt tool features a sanding pivot head of 360 degree and a trigger switch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list