Filter Results By

Brand
Price
Shop By
Mounting Size
Capacity Min.
Capacity Max.
Chuck Type
Material
Item
Bearing Type
http://catalogue.acklandsgrainger.com/2017?hybris=true

Drill Chucks

74 Results Found

Results per page :  16 | 32 | 48
  • JACOBS
  • CHUCK JACOBS CHUCK PLAIN BRG GEA
  • Item # JCB6223
  • Mfr. Model # 6223
  • Plain bearing chuck tapered mounted, 16 mm capacity. Used for medium or heavy-duty portable, bench or floor mounted power tools. Industrial quality chuck, with full hardened and ground working components. Fluted sleeve standard.

    View more View less
    CATALOGUE PAGE # 649
  • JACOBS
  • CHUCK 0-1/2INCAP 3JT 4N
  • Item # JCB30221D
  • Mfr. Model # 30221D
  • Ball bearing chuck, engineered for heavy-duty, close tolerance production drilling, 0 mm-13 mm capacity.

    View more View less
    CATALOGUE PAGE # 649
  • JACOBS
  • CHUCK HANDTITE KEYLESS 3/8IN
  • Item # JCB30354
  • Mfr. Model # 30354
  • Hand-tite keyless chuck, 3/8 inch. Capacity range 1-10 mm. Elastometric sure-grip sleeve with self-centering bit device. Designed for either O.E.M. or upgrade retrofit use. Higher gripping power than conventional chucks. Will not rust.

    View more View less
    CATALOGUE PAGE # 650
  • GS
  • DRILL CHUCK BEARING 5/8IN JT3
  • Item # SWA536-502
  • Mfr. Model # 536-502
  • The ball bearing super chuck is especially designed for HD drilling applications on production drilling machines, jig borers, milling machines, lathes & radials. The ideal choice for those jobs that require close tolerance drilling. 1/8 - 5/8in capacity.

    View more View less
    CATALOGUE PAGE # 649
  • JACOBS
  • CHUCK 1/8-3/4INCAP 4J8N
  • Item # JCB30233
  • Mfr. Model # 30233
  • Ball bearing chuck, engineered for heavy-duty, close tolerance production drilling, 3 mm-19 mm capacity.

    View more View less
    CATALOGUE PAGE # 649
  • JACOBS
  • CHUCK 1/8-5/8INCAP 3J16N
  • Item # JCB30227
  • Mfr. Model # 30227
  • Ball bearing chuck, engineered for heavy-duty, close tolerance production drilling, 3 mm-19 mm capacity.

    View more View less
    CATALOGUE PAGE # 649
  • JACOBS
  • CHUCK SM4G61T1 2-10MM
  • Item # JCB30247D
  • Mfr. Model # 30247D
  • Multi-Craft Chuck, 3/8 inch capacity and 3/8-24 mount. Mounted as original equipment on more drills than any other chuck. Features through-hardened jaws and industrial-grade design. Ideal for cordless reversible or non-reversible power drills.

    View more View less
    CATALOGUE PAGE # 648
  • JACOBS
  • CHUCK
  • Item # JCB31037D
  • Mfr. Model # 31037D
  • Hand-Tite keyless chuck. Capacity range 2-13 mm. Elastometric sure-grip sleeve with self-centering bit device. Designed for either O.E.M. or upgrade retrofit use. Higher gripping power than conventional chucks. Will not rust and resists impact damag

    View more View less
    CATALOGUE PAGE # 650
  • JACOBS
  • CHUCK 0-1/2IN CAP. 6J
  • Item # JCB6295D
  • Mfr. Model # 6295D
  • Taper mounted medium duty plain bearing chuck, 13 mm capacity. Used for medium or heavy-duty portable, bench or floor mounted power tools. Industrial quality chuck, with full hardened and ground working components. Fluted sleeve standard.

    View more View less
    CATALOGUE PAGE # 649
  • JACOBS
  • CHUCK 0-1/2INCAP. 33J34-33
  • Item # JCB14445
  • Mfr. Model # 14445
  • Plain bearing chuck tapered mounted. 13 mm capacity. Used for medium or heavy-duty portable, bench or floor mounted power tools. Industrial quality chuck, with full hardened and ground working components. Fluted sleeve standard.

    View more View less
    CATALOGUE PAGE # 649
  • SOWA
  • 72827 5/8 PRIMA JT3
  • Item # SWA390-200
  • Mfr. Model # 390-200
  • Prima Heavy Duty Industrial Design drill chuck. 1/32 to 5/8 inch capacity, JT3 mount, Key Type S3.

    View more View less
    CATALOGUE PAGE # 649
  • JACOBS
  • CHUCK PLN BRG T MNTD 34-02
  • Item # JCB14442
  • Mfr. Model # 14442
  • Plain bearing chuck tapered mounted. 13 mm capacity. Used for medium or heavy-duty portable, bench or floor mounted power tools. Industrial quality chuck, with full hardened and ground working components. Fluted sleeve standard.

    View more View less
    CATALOGUE PAGE # 649
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list