Filter Results By

Brand
Shop By

Drawer and Cabinet Hardware

Get all your cabinet and drawer hardware at Acklands-Grainger. With a wide selection of hardware like catches, latches, knobs, pulls and slides, you will find everything that you need for your cabinet project or repair. You'll also find a range of full extension drawer slides in a variety of sizes and capacities. No matter what your needs, from traditional to modern styling, Grainger has the hardware you need.

http://catalogue.acklandsgrainger.com/2017?hybris=true

353 Results Found

Results per page :  16 | 32 | 48
  • GRAINGER APPROVED
  • DOOR PULL 6 1/2IN
  • Item # GGH4PE19
  • Mfr. Model # 4PE19
  • Door pulls, comfort and appearance is enhanced by rounded contour of handle. Size: 6-1/2 inches x 1-3/4 inches, Grip Length: 4-1/2 inches, Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1110
  • GRAINGER APPROVED
  • DOOR PULL 7 7/8IN
  • Item # GGH4PE21
  • Mfr. Model # 4PE21
  • Door pulls, comfort and appearance is enhanced by rounded contour of handle. Size: 7-7/8 inches x 2-1/4 inches, Grip Length: 5-5/16 inches, Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1110
  • GRAINGER APPROVED
  • HANDLE CHEST 3 1/2IN
  • Item # GGH4PE27
  • Mfr. Model # 4PE27
  • Surface mounted chest handle is for use on chests crates and storage boxes. Heavy steel handle with large bail allows forfirm, comfortable grip. Screws can be driven on all sizes with out raising bail. Size no. 3-1/2, wire diameter 11/32 in, plate size 3-5/8 in x 2-15/16 in Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1110
  • RICHARDS-WILCOX
  • HANDLE BOW 81X1
  • Item # RCW248-0140
  • Mfr. Model # 248-0140
  • Bow handle door hardware (81 x 1). Handle: grey iron casting: Overall sizes: 6-1/4 inches high x 1-3/4 inches wide: Length of grip: 3-3/4 inches: Depth of Grip: 1 inch: Finish: black enamel.

    View more View less
    CATALOGUE PAGE # 1105
  • RICHARDS-WILCOX
  • HANDLE BOW 71
  • Item # RCW111-0328
  • Mfr. Model # 111-0328
  • Bow handle door hardware (71). Handle: formed steel: Overall sizes: 7-1/2 inches high x 1-3/8 inches wide: Length of Grip: 4-1/2 inches: Depth of Grip: 2 inches: Finish: zinc plated.

    View more View less
    CATALOGUE PAGE # 1105
  • GRAINGER APPROVED
  • DOOR PULL 5 3/4IN
  • Item # GGH4PE17
  • Mfr. Model # 4PE17
  • Door pulls, comfort and appearance is enhanced by rounded contour of handle. Size: 5-3/4 inches x 1-1/2 inches, Grip Length: 4 inches, Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1110
  • GRAINGER APPROVED
  • DOOR PULL 5 X 1 1/4IN
  • Item # GGH4PE15
  • Mfr. Model # 4PE15
  • Door pulls, comfort and appearance is enhanced by rounded contour of handle. Size: 5 inches x 1-1/4 inches, Grip Length: 3-11/32 inches, Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1110
  • GRAINGER APPROVED
  • CHEST HANDLE STEEL 4 3/4IN L
  • Item # GGH1WAG1
  • Mfr. Model # 1WAG1
  • Surface mounted chest handle is for use on chests, crates and storage boxes. Heavy steel handle with large bail allows forfirm, comfortable grip. Screws can be driven on all sizes with out raising bail. Size no. 4-3/4, wire diameter 13/32 in, plate size 4-7/8 in x 4-3/16 in Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1110
  • RICHARDS-WILCOX
  • HANDLE BOW 191
  • Item # RCW1-0418
  • Mfr. Model # 1-0418
  • Bow handle 191, handle 7/8 inch diameter formed steel: straight pads, steel drilled for 1/2 inch diameter, height 15 inches x 2 inches wide. Handle projects 2-3/4 inches from face of door. Length of grip is 9 inches: depth of grip is 1-7/8 inches.

    View more View less
    CATALOGUE PAGE # 1105
  • GRAINGER APPROVED
  • UTILITY PULL STEEL 6 1/2IN L
  • Item # GGH1WAD7
  • Mfr. Model # 1WAD7
  • Door pull. Ideal for use on shed and barn doors. Comfort is enhanced by rounded contour of handle. Zinc plated to resist rust. Size: 6-9/16 inches x 1-5/32 inches.

    View more View less
    CATALOGUE PAGE # 1110
  • RICHARDS-WILCOX
  • HANDLE FLUSH PULL 70
  • Item # RCW425-0090
  • Mfr. Model # 425-0090
  • Flush pull door hardware (70), formed steel construction, Face plate: 7 inches high x 4-1/2 inches wide x 1-1/4 inches deep: Finish: commercially galvanized.

    View more View less
    CATALOGUE PAGE # 1112
  • GRAINGER APPROVED
  • HANDLE CHEST 4 1/16IN
  • Item # GGH4PE26
  • Mfr. Model # 4PE26
  • Surface mounted chest handle is for use on chests, crates and storage boxes. Heavy steel handle with large bail allows for firm, comfortable grip. Screws can be driven on all sizes without raising bail. Size no. 4, wire diameter 3/8 in, plate size 4-1/6 in x 3 in, Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1110
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list