Filter Results By

Brand
Shop By

Drains

Plumbing requires fixtures that fit correctly. Nuts, washers, traps, and stoppers are all components of what goes into a repair or replacement of a plumbing job. However, style and ease of use are equally important. With the wide selection of accessories, shower drains, trench drains, and piping, Acklands-Grainger should be your first choice for all plumbing needs. So whether you are installing a double bowl and need an installation kit, or just need to replace a J-Bend in a kitchen, look to Acklands-Grainger for your plumbing needs.

http://catalogue.acklandsgrainger.com/2017?hybris=true

229 Results Found

Results per page :  16 | 32 | 48
  • GRAINGER APPROVED
  • STRAINER MESH PIPE DIA 3-1/2IN
  • Item # GGM1PPG9
  • Mfr. Model # 1PPG9
  • Mesh Strainer, Kitchen, Stainless Steel, Stainless Steel Color/Finish, Pipe Dia. (In.) 3-1/2.

    View more View less
    CATALOGUE PAGE # 1778
  • GRAINGER APPROVED
  • J-BEND,17 GAUGE,PIPE DIA 1 1/2 IN
  • Item # GGM1PNK8
  • Mfr. Model # 1PNK8
  • J-Bend, Kitchen With Clean Out, Material of Construction Brass, Color/Finish Chrome/Brass, Length (In.) 5-3/4, Gauge 17, Pipe Dia. (In.) 1-1/2, For Use With Wall or Floor Drain Traps, Connection Slip x Threaded, Includes Slip Nuts, Washer And Elbow.

    View more View less
    CATALOGUE PAGE # 1776
  • GRAINGER APPROVED
  • S TRAP,20 GAUGE,BRASS,PIPE DIA 1 1/
  • Item # GGM1PNN6
  • Mfr. Model # 1PNN6
  • S-Trap, Lavatory, Material of Construction Brass, Color/Finish Chrome/Brass, Length (In.) 20, Gauge 22, Pipe Dia. (In.) 1-1/4, For Use With Floor Drain, Connection Slip, Includes One Waste Arm, Six Slip Nut And Washers, and Flanged Tailpiece.

    View more View less
    CATALOGUE PAGE # 1776
  • GRAINGER APPROVED
  • P-TRAP CP 20GA 1-1/4
  • Item # FLOO110BDCP
  • Mfr. Model # O110BDCP
  • P-trap. Chrome plated. 20 gauge tubular brass material. Size 1-1/4 inches.

    View more View less
    CATALOGUE PAGE # 1774
  • GRAINGER APPROVED
  • P TRAP,17 GAUGE,BRASS,PIPE DIA 1 1/
  • Item # GGM1PNK9
  • Mfr. Model # 1PNK9
  • P-Trap, Lavatory, Material of Construction Brass, Color/Finish Chrome/Brass, Length (In.) 11-1/8, Gauge 17, Pipe Dia. (In.) 1-1/4, For Use With Wall Drain, Connection Slip, Includes Slip Nuts And Washer.

    View more View less
    CATALOGUE PAGE # 1776
  • GRAINGER APPROVED
  • STOPPER,RUBBER,PIPE DIA 2 IN,PK 5
  • Item # GGM1PPH7
  • Mfr. Model # 1PPH7
  • Stopper, Rubber, White Color/Finish, Pipe Dia. (In.) 2, For Use With Sinks, Basins, Laundry Tubs and Other Drain Openings, Includes Chrome Ring For Chain.

    View more View less
    CATALOGUE PAGE # 1778
  • GRAINGER APPROVED
  • P TRAP,PLASTIC,PIPE DIA 1 1/2 IN
  • Item # GGM1PNX6
  • Mfr. Model # 1PNX6
  • P-Trap, Kitchen, Material of Construction Polypropylene, Color/Finish White/Plastic, Length (In.) 11-3/4, Pipe Dia. (In.) 1-1/2, For Use With Drains, Connection Slip.

    View more View less
    CATALOGUE PAGE # 1776
  • GRAINGER APPROVED
  • PLUG BASIN DRAIN 1-1/4IN 20GA
  • Item # FLOO3697A
  • Mfr. Model # O3697A
  • Plug and chain basin drain. 1-1/4 inch chrome plated. 1 piece unit, 6 ft. length. 20 gauge tubular brass material.

    View more View less
    CATALOGUE PAGE # 1765
  • GRAINGER APPROVED
  • STOPPER W/CHAIN,PIPE DIA 1 TO 1 3/8
  • Item # GGM1PPJ1
  • Mfr. Model # 1PPJ1
  • Stopper With Chain, Rubber, White Color/Finish, Pipe Dia. (In.) 1 - 1-3/8, For Use With Sinks, Basins, Laundry Tubs and Other Drain Openings, Includes Chain.

    View more View less
    CATALOGUE PAGE # 1778
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list