Filter Results By

Brand
Shop By

Door Locks and Deadbolts

Acklands-Grainger carries a wide selection of door locks and deadbolts to keep you and your belongings safe. Whether you're looking for hardware suitable to industrial or home environments and need to lock a location at night, limit access to hazardous products and areas, or simply need to repair or replace an existing locking device, you'll find the right solution at Grainger. Choose from deadbolt locks, deadlatch hardware, lockset cylinders, door lockset, prep tools, and accessories.

http://catalogue.acklandsgrainger.com/2017?hybris=true

137 Results Found

Results per page :  16 | 32 | 48
  • MASTER LOCK
  • COMM. KNOB CYL. PASS. LOCKSET 32D
  • Item # MSTBLC0432D
  • Mfr. Model # BLC0432D
  • High quality commercial grade lockset offers premium features at value pricing. Six pin cylinder compatible with Schlage C keys. Meets ANSI/BHMA A156.5, Series 4000 standards for entrysets. Meets ANSI/BHMA A156.5 standards for deadbolts. Either lever or knob operates latchbolt unless outside lever or knob is locked by the pushbutton inside. Button automatically released when inside knob or lever is turned. Emergency release in outside knob or lever. Inside knob or lever is always active.

    View more View less
    CATALOGUE PAGE # 2241
  • MASTER LOCK
  • COMM. CYLINDRICAL LEVER, PASS. 26D
  • Item # MSTSLC0426D
  • Mfr. Model # SLC0426D
  • High quality commercial grade lockset offers premium features at value pricing. Six pin cylinder compatible with Schlage C keys. Meets ANSI/BHMA A156.5, Series 4000 standards for entrysets. Meets ANSI/BHMA A156.5 standards for deadbolts. Either lever or knob operates latchbolt unless outside lever or knob is locked by the pushbutton inside. Button automatically released when inside knob or lever is turned. Emergency release in outside knob or lever. Inside knob or lever is always active.

    View more View less
    CATALOGUE PAGE # 2241
  • MASTER LOCK
  • COMM. KNOB CYL. PRIV. LOCKSET 32D
  • Item # MSTBLC0332D
  • Mfr. Model # BLC0332D
  • High quality commercial grade lockset offers premium features at value pricing. Six pin cylinder compatible with Schlage C keys. Meets ANSI/BHMA A156.5, Series 4000 standards for entrysets. Meets ANSI/BHMA A156.5 standards for deadbolts. Either lever or knob operates latchbolt unless outside lever or knob is locked by the pushbutton inside. Button automatically released when inside knob or lever is turned. Emergency release in outside knob or lever. Inside knob or lever is always active.

    View more View less
    CATALOGUE PAGE # 2241
  • GRAINGER APPROVED
  • BOLT BARREL 8 IN L
  • Item # GGH4PB94
  • Mfr. Model # 4PB94
  • Heavy-Duty Barrel bolt - Surface and Universal Strike. Steel construction, padlockable for extra security, supplied with surface and universal strike. Bolt length 8 inches, bolt bracket 8 inches x 2-3/4 inches. Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1108
  • MASTER LOCK
  • LOCKSET GR 2 KNOB ENTRY BR CHR
  • Item # MSTBLC0132DKA4
  • Mfr. Model # BLC0132DKA4
  • High quality commercial grade lockset offers premium features at value pricing. Six pin cylinder compatible with Schlage C keys. Meets ANSI/BHMA A156.5, Series 4000 standards for entrysets. Meets ANSI/BHMA A156.5 standards for deadbolts. Either lever or knob operates latchbolt unless outside lever or knob is locked by the pushbutton inside. Button automatically released when inside knob or lever is turned. Emergency release in outside knob or lever. Inside knob or lever is always active.

    View more View less
    CATALOGUE PAGE # 2241
  • GRAINGER APPROVED
  • BOLT BARREL 3 IN L
  • Item # GGH4PB97
  • Mfr. Model # 4PB97
  • Barrel bolt. Complete with surface strike - mounts easily, 5/16 inch bolt diameter. Bolt length 3 inches, bolt bracket 3 inches x 1-1/2 inches. Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1108
  • GRAINGER APPROVED
  • BOLT BARREL 6 IN L
  • Item # GGH4PB93
  • Mfr. Model # 4PB93
  • Heavy-Duty Bolts - Surfaces Strike Only. Padlockable, heavy construction provides enhanced security for door and gates, complete with surface strike, mounts easily. 13/32 inch bolt diameter. Bolt length 6 inches, bolt bracket 6 inches x 1-5/8 inches. Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1108
  • GRAINGER APPROVED
  • BOLT BARREL 4 IN L
  • Item # GGH4PB92
  • Mfr. Model # 4PB92
  • Heavy-Duty Bolts - Surfaces Strike Only. Padlockable, heavy construction provides enhanced security for door and gates, complete with surface strike, mounts easily. 13/32 inch bolt diameter. Bolt length 4 inches, bolt bracket 4 inches x 1-5/8 inches. Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1108
  • GRAINGER APPROVED
  • HEAVY DUTY BARREL BOLT ZINC
  • Item # GGH1VZV8
  • Mfr. Model # 1VZV8
  • Heavy-Duty Barrel bolt - Surface and Universal Strike. Steel construction, padlockable for extra security, supplied with surface and universal strike. Bolt length 5 inches, bolt bracket 5 inches x 2-3/4 inches. Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1108
  • GRAINGER APPROVED
  • BOLT BARREL 4 IN L
  • Item # GGH4PB98
  • Mfr. Model # 4PB98
  • Barrel bolt. Complete with surface strike - mounts easily, 5/16 inch bolt diameter. Bolt length 4 inches, bolt bracket 4 inches x 1-1/2 inches. Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1108
  • MASTER LOCK
  • COMM. CYLINDRICAL LEVER, PRIV. 26D
  • Item # MSTSLC0326D
  • Mfr. Model # SLC0326D
  • High quality commercial grade lockset offers premium features at value pricing. Six pin cylinder compatible with Schlage C keys. Meets ANSI/BHMA A156.5, Series 4000 standards for entrysets. Meets ANSI/BHMA A156.5 standards for deadbolts. Either lever or knob operates latchbolt unless outside lever or knob is locked by the pushbutton inside. Button automatically released when inside knob or lever is turned. Emergency release in outside knob or lever. Inside knob or lever is always active.

    View more View less
    CATALOGUE PAGE # 2241
  • GRAINGER APPROVED
  • DOOR GRD SWINGING BAR SATIN CHROME
  • Item # GGH1HEX2
  • Mfr. Model # 1HEX2
  • Satin chrome door guard. Bar swings to lock, includes hardware, 4-1/8 inches long x 2-1/2 inches wide.

    View more View less
    CATALOGUE PAGE # 1109
  • MASTER LOCK
  • LOCKSET GR 2 KNOB CLASSROOM BR CHR
  • Item # MSTBLC0932DKA4
  • Mfr. Model # BLC0932DKA4
  • High quality commercial grade lockset offers premium features at value pricing. Six pin cylinder compatible with Schlage C keys. Meets ANSI/BHMA A156.5, Series 4000 standards for entrysets. Meets ANSI/BHMA A156.5 standards for deadbolts.

    View more View less
    CATALOGUE PAGE # 2241
  • GRAINGER APPROVED
  • BOLT CHAIN 6 IN L
  • Item # GGH4PE12
  • Mfr. Model # 4PE12
  • Chain bolt, full 24 in long chain including surface and angle strike. Bolt length 6 inches, bolt bracket 6 inches x 2 inches. Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1108
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list