Filter Results By

Brand
Price
Shop By
Lockset Fire Rating
Lockset Finish
Lockset Grade
Mortise/Cylindrical
Lockset Handle Type
Ligature Resistant
Lockset Function
Electrical/Mechanical
Strike Type
Backset
ADA Compliant
Standards
Keyway Type
Key Type
Style
http://catalogue.acklandsgrainger.com/2017?hybris=true

Door Lever Locksets

412 Results Found

Results per page :  16 | 32 | 48
  • MASTER LOCK
  • COMM. CYLINDRICAL LEVER, PASS. 26D
  • Item # MSTSLC0426D
  • Mfr. Model # SLC0426D
  • High quality commercial grade lockset offers premium features at value pricing. Six pin cylinder compatible with Schlage C keys. Meets ANSI/BHMA A156.5, Series 4000 standards for entrysets. Meets ANSI/BHMA A156.5 standards for deadbolts. Either lever or knob operates latchbolt unless outside lever or knob is locked by the pushbutton inside. Button automatically released when inside knob or lever is turned. Emergency release in outside knob or lever. Inside knob or lever is always active.

    View more View less
    CATALOGUE PAGE # 2241
  • MASTER LOCK
  • COMM. CYLINDRICAL LEVER, PRIV. 26D
  • Item # MSTSLC0326D
  • Mfr. Model # SLC0326D
  • High quality commercial grade lockset offers premium features at value pricing. Six pin cylinder compatible with Schlage C keys. Meets ANSI/BHMA A156.5, Series 4000 standards for entrysets. Meets ANSI/BHMA A156.5 standards for deadbolts. Either lever or knob operates latchbolt unless outside lever or knob is locked by the pushbutton inside. Button automatically released when inside knob or lever is turned. Emergency release in outside knob or lever. Inside knob or lever is always active.

    View more View less
    CATALOGUE PAGE # 2241
  • MASTER LOCK
  • LOCKSET GR 2 LEVER STOREROOM BR CHR
  • Item # MSTSLC0226DKA4
  • Mfr. Model # SLC0226DKA4
  • High quality commercial grade lockset offers premium features at value pricing. Six pin cylinder compatible with Schlage C keys. Meets ANSI/BHMA A156.5, Series 4000 standards for entrysets. Meets ANSI/BHMA A156.5 standards for deadbolts.

    View more View less
    CATALOGUE PAGE # 2241
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list