Filter Results By

Brand
Price
Shop By
Lockset Fire Rating
Lockset Finish
Lockset Grade
Mortise/Cylindrical
Ligature Resistant
Lockset Function
Strike Type
Backset
ADA Compliant
Standards
Keyway Type
Key Type
Style
http://catalogue.acklandsgrainger.com/2017?hybris=true

Door Knob Locksets

130 Results Found

Results per page :  16 | 32 | 48
  • MASTER LOCK
  • COMM. KNOB CYL. PASS. LOCKSET 32D
  • Item # MSTBLC0432D
  • Mfr. Model # BLC0432D
  • High quality commercial grade lockset offers premium features at value pricing. Six pin cylinder compatible with Schlage C keys. Meets ANSI/BHMA A156.5, Series 4000 standards for entrysets. Meets ANSI/BHMA A156.5 standards for deadbolts. Either lever or knob operates latchbolt unless outside lever or knob is locked by the pushbutton inside. Button automatically released when inside knob or lever is turned. Emergency release in outside knob or lever. Inside knob or lever is always active.

    View more View less
    CATALOGUE PAGE # 2241
  • MASTER LOCK
  • COMM. KNOB CYL. PRIV. LOCKSET 32D
  • Item # MSTBLC0332D
  • Mfr. Model # BLC0332D
  • High quality commercial grade lockset offers premium features at value pricing. Six pin cylinder compatible with Schlage C keys. Meets ANSI/BHMA A156.5, Series 4000 standards for entrysets. Meets ANSI/BHMA A156.5 standards for deadbolts. Either lever or knob operates latchbolt unless outside lever or knob is locked by the pushbutton inside. Button automatically released when inside knob or lever is turned. Emergency release in outside knob or lever. Inside knob or lever is always active.

    View more View less
    CATALOGUE PAGE # 2241
  • MASTER LOCK
  • LOCKSET GR 2 KNOB ENTRY BR CHR
  • Item # MSTBLC0132DKA4
  • Mfr. Model # BLC0132DKA4
  • High quality commercial grade lockset offers premium features at value pricing. Six pin cylinder compatible with Schlage C keys. Meets ANSI/BHMA A156.5, Series 4000 standards for entrysets. Meets ANSI/BHMA A156.5 standards for deadbolts. Either lever or knob operates latchbolt unless outside lever or knob is locked by the pushbutton inside. Button automatically released when inside knob or lever is turned. Emergency release in outside knob or lever. Inside knob or lever is always active.

    View more View less
    CATALOGUE PAGE # 2241
  • MASTER LOCK
  • LOCKSET GR 2 KNOB CLASSROOM BR CHR
  • Item # MSTBLC0932DKA4
  • Mfr. Model # BLC0932DKA4
  • High quality commercial grade lockset offers premium features at value pricing. Six pin cylinder compatible with Schlage C keys. Meets ANSI/BHMA A156.5, Series 4000 standards for entrysets. Meets ANSI/BHMA A156.5 standards for deadbolts.

    View more View less
    CATALOGUE PAGE # 2241
  • MASTER LOCK
  • LOCKSET GR 2 KNOB STOREROOM BR CHR
  • Item # MSTBLC0232DKA4
  • Mfr. Model # BLC0232DKA4
  • High quality commercial grade lockset offers premium features at value pricing. Six pin cylinder compatible with Schlage C keys. Meets ANSI/BHMA A156.5, Series 4000 standards for entrysets. Meets ANSI/BHMA A156.5 standards for deadbolts.

    View more View less
    CATALOGUE PAGE # 2241
  • MASTER LOCK
  • LOCKSET PB BALL KNOB PASSAGE
  • Item # MSTBAO0403/T6P
  • Mfr. Model # BAO0403/T6P
  • Fits any door and replaces any brand. Universal, 6-way latch adjusts from 2-3/8 inch to 2-3/4 inch & has interchangeable latch faces to ensure a perfect fit on any door. Meets ANSI Grade 3 standards to ensure long term performance. Coated in Master Lock e

    View more View less
    CATALOGUE PAGE # N/A
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • MASTER LOCK
  • LOCKSET SN BALL KNOB PRIVACY
  • Item # MSTBAO0315/T6P
  • Mfr. Model # BAO0315/T6P
  • Fits any door and replaces any brand. Universal, 6-way latch adjusts from 2-3/8 inch to 2-3/4 inch & has interchangeable latch faces to ensure a perfect fit on any door. Meets ANSI Grade 3 standards to ensure long term performance. Coated in Master Lock e

    View more View less
    CATALOGUE PAGE # N/A
  • MASTER LOCK
  • LOCKSET PB TULIP KEYED ENTRY
  • Item # MSTTUO0103KA4
  • Mfr. Model # TUO0103KA4
  • Fits any door and replaces any brand. Universal, 6-way latch adjusts from 2-3/8 inch to 2-3/4 inch & has interchangeable latch faces to ensure a perfect fit on any door. Meets ANSI Grade 3 standards to ensure long term performance. Coated in Master Lock e

    View more View less
    CATALOGUE PAGE # N/A
  • MASTER LOCK
  • LOCKSET PB BALL KNOB PRIVACY
  • Item # MSTBAO0303/T6P
  • Mfr. Model # BAO0303/T6P
  • Fits any door and replaces any brand. Universal, 6-way latch adjusts from 2-3/8 inch to 2-3/4 inch & has interchangeable latch faces to ensure a perfect fit on any door. Meets ANSI Grade 3 standards to ensure long term performance. Coated in Master Lock e

    View more View less
    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list