Filter Results By

Brand
Price
Shop By
Closer Mounting Style
Hydraulic/Pneumatic
Closer Series
Ligature Resistant
Interior/Exterior
Automatic/Manual
Hand Orientation
Closer Performance
Housing Height
Housing Length
Housing Depth
ADA Compliant
Closer Type
Standards
Item
Finish
http://catalogue.acklandsgrainger.com/2017?hybris=true

Door Closers

474 Results Found

Results per page :  16 | 32 | 48
  • MASTER LOCK
  • COMM. CYLINDRICAL LEVER, ENTRY 26D
  • Item # MSTSLC0126DKA4
  • Mfr. Model # SLC0126DKA4
  • High quality commercial grade lockset offers premium features at value pricing. Six pin cylinder compatible with Schlage C keys. Meets ANSI/BHMA A156.5, Series 4000 standards for entrysets. Meets ANSI/BHMA A156.5 standards for deadbolts. Either lever or knob operates latchbolt unless outside lever or knob is locked by the pushbutton inside. Button automatically released when inside knob or lever is turned. Emergency release in outside knob or lever. Inside knob or lever is always active.

    View more View less
    CATALOGUE PAGE # 2241
  • STANLEY
  • CLOSER DOOR COMM.HOLD OPEN ALUM.
  • Item # STHD3550H-AL
  • Mfr. Model # D3550H-AL
  • Commercial grade door closer, for light duty applications, silicon aluminum, construction, left hand or right hand, push or pull side mounting, adjustable hold open, full covers size 2 - 6.

    View more View less
    CATALOGUE PAGE # 2239
  • SCHLAGE
  • EXIT RIM DEVICE ALUM FINISH
  • Item # SLG50000
  • Mfr. Model # 50000
  • The economical alternative, incorporate modern touchbar styling for all types of doors.

    View more View less
    CATALOGUE PAGE # 2239
  • SCHLAGE
  • EXIT MONARCH 19 SERIES RIM
  • Item # SLG59566
  • Mfr. Model # 59566
  • When low cost and dependability are essential, the 19 series is a great choice. Available in B label (1 1/2 hr.) fire exit construction.

    View more View less
    CATALOGUE PAGE # 2239
  • STANLEY
  • CLOSER DOOR HD W/COVER ALUM SZ2-6
  • Item # STHD4550AL
  • Mfr. Model # D4550AL
  • Heavy-duty door closer, silicon aluminum alloy, industrial applications, left hand or right hand, push or pull side mounting, full cover sizes 2 - 6.

    View more View less
    CATALOGUE PAGE # 2239
  • STANLEY
  • CLOSER DOOR HD W/COVER ALUM SZ1-5
  • Item # STHD4551AL
  • Mfr. Model # D4551AL
  • Heavy-duty door closer, silicon aluminum alloy, industrial applications, left hand or right hand, push or pull side mounting, full covers, side mounting sizes 1 - 5.

    View more View less
    CATALOGUE PAGE # 2239
  • STANLEY
  • CLOSER DOOR COMM W/COVER ALUM SZ2-6
  • Item # STHD3550AL
  • Mfr. Model # D3550AL
  • Commercial grade door closer, for light duty applications, silicon aluminum, construction, left hand or right hand, push or pull side mounting, full covers, size 2 - 6.

    View more View less
    CATALOGUE PAGE # 2239
  • STANLEY
  • CLOSER DOOR COMM W/COVER ALUM SZ1-4
  • Item # STHD3551AL
  • Mfr. Model # D3551AL
  • Commercial grade door closer, for light duty applications, silicon aluminum, construction, left hand or right hand, push or pull side mounting, delayed action feature, full covers size 1 - 4.

    View more View less
    CATALOGUE PAGE # 2239
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list