Filter Results By

Brand
Price
Shop By
Throw Size
Bolt Head Dia.
Bolt Length
Operation Type
Width
Material
Length
Item
Height
Finish
http://catalogue.acklandsgrainger.com/2017?hybris=true

Door Bolts

59 Results Found

Results per page :  16 | 32 | 48
  • GRAINGER APPROVED
  • BOLT BARREL 8 IN L
  • Item # GGH4PB94
  • Mfr. Model # 4PB94
  • Heavy-Duty Barrel bolt - Surface and Universal Strike. Steel construction, padlockable for extra security, supplied with surface and universal strike. Bolt length 8 inches, bolt bracket 8 inches x 2-3/4 inches. Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1108
  • GRAINGER APPROVED
  • BOLT BARREL 3 IN L
  • Item # GGH4PB97
  • Mfr. Model # 4PB97
  • Barrel bolt. Complete with surface strike - mounts easily, 5/16 inch bolt diameter. Bolt length 3 inches, bolt bracket 3 inches x 1-1/2 inches. Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1108
  • GRAINGER APPROVED
  • BOLT BARREL 6 IN L
  • Item # GGH4PB93
  • Mfr. Model # 4PB93
  • Heavy-Duty Bolts - Surfaces Strike Only. Padlockable, heavy construction provides enhanced security for door and gates, complete with surface strike, mounts easily. 13/32 inch bolt diameter. Bolt length 6 inches, bolt bracket 6 inches x 1-5/8 inches. Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1108
  • GRAINGER APPROVED
  • BOLT BARREL 4 IN L
  • Item # GGH4PB92
  • Mfr. Model # 4PB92
  • Heavy-Duty Bolts - Surfaces Strike Only. Padlockable, heavy construction provides enhanced security for door and gates, complete with surface strike, mounts easily. 13/32 inch bolt diameter. Bolt length 4 inches, bolt bracket 4 inches x 1-5/8 inches. Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1108
  • GRAINGER APPROVED
  • HEAVY DUTY BARREL BOLT ZINC
  • Item # GGH1VZV8
  • Mfr. Model # 1VZV8
  • Heavy-Duty Barrel bolt - Surface and Universal Strike. Steel construction, padlockable for extra security, supplied with surface and universal strike. Bolt length 5 inches, bolt bracket 5 inches x 2-3/4 inches. Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1108
  • GRAINGER APPROVED
  • BOLT BARREL 4 IN L
  • Item # GGH4PB98
  • Mfr. Model # 4PB98
  • Barrel bolt. Complete with surface strike - mounts easily, 5/16 inch bolt diameter. Bolt length 4 inches, bolt bracket 4 inches x 1-1/2 inches. Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1108
  • GRAINGER APPROVED
  • BOLT CHAIN 6 IN L
  • Item # GGH4PE12
  • Mfr. Model # 4PE12
  • Chain bolt, full 24 in long chain including surface and angle strike. Bolt length 6 inches, bolt bracket 6 inches x 2 inches. Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1108
  • GRAINGER APPROVED
  • SLIDE BARREL BOLT ZINC
  • Item # GGH1VZW3
  • Mfr. Model # 1VZW3
  • Barrel bolt. Complete with surface strike - mounts easily, 5/16 inch bolt diameter. Bolt length: 5 inches, Bolt bracket: 5 inches x 1-7/16 inches. Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1108
  • GRAINGER APPROVED
  • WINDOW BARREL BOLT ZINC
  • Item # GGH1VZV3
  • Mfr. Model # 1VZV3
  • Barrel bolt. Complete with surface strike - mounts easily, 5/16 inch bolt diameter. Bolt length: 2 inch, Bolt bracket: 2 inches x 1-5/16 inches. Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1108
  • GRAINGER APPROVED
  • HEAVY DUTY BARREL BOLT BLACK
  • Item # GGH1WAA7
  • Mfr. Model # 1WAA7
  • Heavy-Duty Barrel bolt - Surface and Universal Strike. Steel construction, padlockable for extra security, supplied with surface and universal strike. Bolt length 6 inches, bolt bracket 6 inches x 1-5/8 inches. Black finish.

    View more View less
    CATALOGUE PAGE # 1108
  • RICHARDS-WILCOX
  • BOLT SPRING 514X2
  • Item # RCW1-1785
  • Mfr. Model # 1-1785
  • Top spring bolt 514 x 2. Housing: cast iron, 5-1/2 inches high x 2-7/8 inches wide: Bolt: cast iron, Beveled: keeper: surface: Chain: cad. plated, 36 inches long - with ring: chain clip: formed steel: Finish: zinc plated.

    View more View less
    CATALOGUE PAGE # 1105
  • GRAINGER APPROVED
  • BOLT SPRING 6 1/2 IN L
  • Item # GGH4PB95
  • Mfr. Model # 4PB95
  • Spring loaded side bolt. Bolt is shot into place by a spring when pressure is released. Padlockable, supplied with surface, universal and mortise strike. Size: 6-1/2 inches x 2-1/4 inches.

    View more View less
    CATALOGUE PAGE # 1108
  • GRAINGER APPROVED
  • SPRING LOADED CHN BOLTS ZINC
  • Item # GGH1WAD4
  • Mfr. Model # 1WAD4
  • Chain bolt, full 24 in long chain including surface and angle strike. Bolt length: 3 inches, Bolt bracket: 3 inches x 1-1/2 inches. Zinc plated finish.

    View more View less
    CATALOGUE PAGE # 1108
  • MASTER LOCK
  • DUAL FUNCTION DOOR SECURITY BAR
  • Item # MST265DCCSEN
  • Mfr. Model # 265DCCSEN
  • For hinged and sliding doors, adjusts to fit most standard doors. Rugged 20-gauge steel construction with removable top piece for sliding door application. Pivoting ball joint assures full contact with floor with padded foot providing sure grip.

    View more View less
    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list