Filter Results By

Brand
Price
Shop By
Arm Length
Voltage
Lamp Watts
Lamp Type
Number of Arms
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Dock Lights

8 Results Found

Results per page :  16 | 32 | 48
  • LUMAPRO
  • DOCK LIGHT 500 W 40IN ARM
  • Item # GGE5AY53
  • Mfr. Model # 5AY53
  • Dock Light, Quartz Halogen, 500 Lamp Watts, 120 V, Arm Length 40 In., Lamp Included, Reflector Material Die Cast Aluminium, Lighthead Material Cast Aluminum, Powder Coated Hi Visibility Yellow Finish, On/Off Push Button Switch Type, Cord Length 5 ft., Swi

    View more View less
    CATALOGUE PAGE # 1190
  • VESTIL
  • SYSTEM TRAFFIC DOCK POLYPROPYLENE
  • Item # VESDTS5
  • Mfr. Model # DTS5
  • Dock traffic system features flashing red and green lights. Prevent accidents and injuries by providing clear communication between dock personnel and truck drivers. Built-in eyebrow type sun visors increase light visibility. Deluxe model consists of one yellow aluminum traffic light.

    View more View less
    CATALOGUE PAGE # 1978
  • VESTIL
  • SYSTEM TRAFFIC DOCK ALUMINUM
  • Item # VESDTS10
  • Mfr. Model # DTS10
  • Dock traffic system features flashing red and green lights. Prevent accidents and injuries by providing clear communication between dock personnel and truck drivers. Built-in eyebrow type sun visors increase light visibility. Deluxe model consists of one yellow aluminum traffic light.

    View more View less
    CATALOGUE PAGE # 1978
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list