Filter Results By

Brand
Price
Shop By
Indoor/Outdoor
Item
Accuracy
http://catalogue.acklandsgrainger.com/2017?hybris=true

Distance Meters

24 Results Found

Results per page :  16 | 32 | 48
  • FLUKE
  • LASER DISTANCE METER
  • Item # FET414D
  • Mfr. Model # 414D
  • Instant measurement with one-button operation. Easy addition and subtraction function. Quick calculation of area (sq. ft.) and volume. Minimum/maximum function. Improved battery life from automatic shut-off feature. Pythagoras calculation for determining

    View more View less
    CATALOGUE PAGE # 284
  • FLUKE
  • LASER DISTANCE METER
  • Item # FET424D
  • Mfr. Model # 424D
  • Instant measurement with one-button operation. Easy addition and subtraction function. Quick calculation of area (sq. ft.) and volume. Minimum/maximum function. Improved battery life from automatic shut-off feature. Pythagoras calculation for determining

    View more View less
    CATALOGUE PAGE # 284
  • FLUKE
  • LASER DISTANCE METER
  • Item # FET419D
  • Mfr. Model # 419D
  • Instant measurement with one-button operation. Easy addition and subtraction function. Quick calculation of area (sq. ft.) and volume. Minimum/maximum function. Improved battery life from automatic shut-off feature. Pythagoras calculation for determining

    View more View less
    CATALOGUE PAGE # 284
  • JOHNSON LEVEL & TOOL
  • MEASURE LASER DISTANCE
  • Item # JHL40-6001
  • Mfr. Model # 40-6001
  • Designed for indoor and outdoor applications. Measure vertically or horizontally in almost any light conditions. Large LCD screen with bright backlight and illuminated vial. Sound activated measuring mode for awkward positions. Integrated vial quickly levels LDM for assured measurement accuracy.

    View more View less
    CATALOGUE PAGE # 285
  • STANLEY
  • ULTRONSONIC TAPE MEASURE
  • Item # STT77-018
  • Mfr. Model # 77-018
  • Intuitively designed toggle button features three measuring modes: length, area, and volume. LCD always displays last three measurements for quick reference. Choose between English or Metric modes. Large, easy-to-read LCD screen.Accurate measurements ( +/-0.5%).

    View more View less
    CATALOGUE PAGE # 284
  • STANLEY
  • TLM165 LASER DISTANCE MEASURER
  • Item # STTSTHT77139
  • Mfr. Model # STHT77139
  • Range: 165 ft (50 m). Accuracy: 1/16" (1.5 mm). Measures distance, area and volume. Continuous measurement finds distance from target quickly and easily. Indirect measurement using pythagoras measures height. Backlit, 2 line display provides visibility in all working conditions.

    View more View less
    CATALOGUE PAGE # 285
  • JOHNSON LEVEL & TOOL
  • 230FT LASER DISTANCE MEASURER
  • Item # JHL40-6005
  • Mfr. Model # 40-6005
  • High speed micro processor calculates quickly. Ideal for material and project estimating/bidding. Stores 20 individual measurements sequentially. Accuracy: +/-1/16" @ 230 ft. Easy as 1-2-3: turn on, press measure button, record measurment. Compact size fits easily in tool belt or pocket.

    View more View less
    CATALOGUE PAGE # 285
  • STANLEY
  • TLM330 LASER DISTANCE MEASURER
  • Item # STTSTHT77140
  • Mfr. Model # STHT77140
  • Range: 330 ft (100 m). Accuracy: +/-1/32" (1 mm). Measures distance, area and volume. Integrated digital leveling of inclination sensor identifies position for accurate measurements. Continuous measurement finds distance from target quickly. Indirect measurement using pythagoras measures height.

    View more View less
    CATALOGUE PAGE # 285
  • STABILA
  • LASER DISTANCE MEASURER LD320
  • Item # SBA06320
  • Mfr. Model # 06320
  • Impact resistant housing. Classification: IP40, ISO accuracy certification. Working range: 130 ft. Integrated calculator. Accuracy: +/-3/32 @ 130 ft. Constant measuring function. Back lit screen. Carrying case and belt pouch. Requires 2 X AAA batteries. Battery life: up to 3,000 measurements.

    View more View less
    CATALOGUE PAGE # 285
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list