Filter Results By

Brand
Price
Shop By
Wheel Dia. (In.)
Motor HP
http://catalogue.acklandsgrainger.com/2017?hybris=true

Direct Drive Single Inlet Forward Curve Blowers

7 Results Found

Results per page :  16 | 32 | 48
  • DAYTON
  • BLOWER IND 9IN WHEEL
  • Item # DMD2C938
  • Mfr. Model # 2C938
  • Direct drive forward curve industrial blower, diameter 9 inches, wheel width 4-1/2 inches, bore 5/8 inch, inlet diameter 9 inches, outlet height 10-3/4 inches: width 6-1/2 inches, overall height 18 inches: width 16 inches, depth 15 inches.

    View more View less
    CATALOGUE PAGE # 1451
  • DAYTON
  • BLOWER 6-5/16IN
  • Item # DMD1C791
  • Mfr. Model # 1C791
  • Direct drive forward curve industrial blower, 6-5/16 inches diameter, wheel width 2-1/2 inches, bore 1/2 inch, inlet diameter 6 inches, outlet height 7-3/8 inches, width 4-1/4 inches, overall height 15 inches, width 15 inches, depth 11 inches.

    View more View less
    CATALOGUE PAGE # 1451
  • DAYTON
  • BLOWER 7-3/4IN
  • Item # DMD1C792
  • Mfr. Model # 1C792
  • Direct drive forward curve industrial blower, 7-3/4 inches diameter, wheel width 3-7/8 inches, bore 1/2 inch, inlet diameter 8 inches, outlet height 8-1/4 inches, width 5-3/8 inches, overall height 16 inches, width 15 inches, depth 14 inches.

    View more View less
    CATALOGUE PAGE # 1451
  • DAYTON
  • BLOWER HI VOL FORW CURVE 9IN
  • Item # DMD4C118
  • Mfr. Model # 4C118
  • Commercial industrial blower, high volume, direct, drive, forward curve, 16 gauge steel housing , with welded air tight joints, 7/8 inch bore, Warning REVIEW OSHA CODES, comply guards are required when fan blades are exposed and within reach.

    View more View less
    CATALOGUE PAGE # 1447
  • DAYTON
  • BLOWER IND 10-5/8IN WHEEL
  • Item # DMD2C890
  • Mfr. Model # 2C890
  • Single inlet forward curve direct drive blower. Wheel diameter 10-5/8 inches. Wheel width 5-1/4 Inches. Wheel bore 5/8 inch. Inlet diameter 10 inches. Outlet height 11-3/4 inches. Outlet width 8 inches. Overall height 21 inches. Overall width 19 inches. O

    View more View less
    CATALOGUE PAGE # 1451
  • DAYTON
  • BLOWER HI VOL FORW CURVE 10-5/8IN
  • Item # DMD4C119
  • Mfr. Model # 4C119
  • Commercial industrial blower, high volume, direct, drive, forward curve, 16 gauge steel housing , with welded air tight joints, 7/8 inch bore, Warning REVIEW OSHA CODES, comply guards are required when fan blades are exposed and within reach.

    View more View less
    CATALOGUE PAGE # 1447
  • DAYTON
  • BLOWER IND 9IN WHEEL
  • Item # DMD2C889
  • Mfr. Model # 2C889
  • Direct drive forward curve industrial blower, diameter 9 inches, wheel width 4-1/2 inches, bore 1/2 inch, inlet diameter 9 inches, outlet height 10-3/4 inches: width 6-1/2 inches, overall height 6-1/2 inches: width 16 inches, depth 15 inches.

    View more View less
    CATALOGUE PAGE # 1451
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list