Filter Results By

Brand
Price
Shop By
Voltage
Wheel Dia. (In.)
Type
Motor HP
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Direct Drive Radial Blade Blowers

19 Results Found

Results per page :  16 | 32 | 48
  • DAYTON
  • BLOWER IND HI PRES 10-5/8IN WHEEL
  • Item # DMD4C108
  • Mfr. Model # 4C108
  • High pressure, direct drive radial blade blower, wheel diameter 10-5/8 inches: bore 5/8 inch, 84 dBA at 5 feet, 56 motor frame, 1-1/2 inches rating at motor hp, phase 3.

    View more View less
    CATALOGUE PAGE # 1453
  • DAYTON
  • BLOWER HI PRES DIR DRIVE 13-1/2IN
  • Item # DMD4C330
  • Mfr. Model # 4C330
  • High pressure, direct drive radial blade blower, wheel diameter 13-1/2 inches: bore 1-1/8 inches, 92 dBA at 5 feet, 56 motor frame, 5 inches rating at motor hp, phase 3.

    View more View less
    CATALOGUE PAGE # 1453
  • DAYTON
  • BLOWER IND 10-7/8IN WHEEL
  • Item # DMD2C864
  • Mfr. Model # 2C864
  • Direct drive radial blade industrial blower, wheel diameter 10-7/8 inches: width 5-11/16 inches: bore 5/8 inch, inlet diameter 10 inches, outlet height 11-3/4 inches: width 8 inches: height 19 inches, width 18 inches, depth 17 inches.

    View more View less
    CATALOGUE PAGE # 1451
  • DAYTON
  • BLOWER IND DIR DR RAD BLD 13-1/2IN
  • Item # DMD4C121
  • Mfr. Model # 4C121
  • Direct drive radial blade industrial blower, wheel diameter 13-1/2 inches: width 8-1/8 inches: bore 7/8 inch, inlet diameter 14-1/2 inches, outlet height 14-5/8 inches: width 10-3/4 inches, overall height 28 inches: width 23 inches: depth 23 inches.

    View more View less
    CATALOGUE PAGE # 1451
  • DAYTON
  • BLOWER HI PRES DIR DRIVE 12-1/2IN
  • Item # DMD4C329
  • Mfr. Model # 4C329
  • High pressure, direct drive radial blade blower, wheel diameter 12-1/2 inches: bore 7/8 inch, 90 dBA at 5 feet, 56 motor frame, 3 inches rating at motor hp, phase 3.

    View more View less
    CATALOGUE PAGE # 1453
  • DAYTON
  • BLOWER IND HI PRES 9X1/2IN WHEEL
  • Item # DMD2C820
  • Mfr. Model # 2C820
  • High pressure, direct drive radial blade blower, blower less motor, wheel diameter 9 inches: bore 1/2 inch, dBA at 5 feet #77, motor frame 48, ratings at motor HP 1/2, phase 1.

    View more View less
    CATALOGUE PAGE # 1453
  • DAYTON
  • BLOWER IND HI PRES 7-3/4IN
  • Item # DMD2C940
  • Mfr. Model # 2C940
  • High pressure, direct drive radial blade blower, blower less motor, wheel diameter 7-3/4 inches: bore 1/2 inch, dBA at 5 feet #74, motor frame 48, ratings at motor HP 1/2, phase 1.

    View more View less
    CATALOGUE PAGE # 1453
  • DAYTON
  • BLOWER IND DIR DR RAD BLD 12-1/2IN
  • Item # DMD4C217
  • Mfr. Model # 4C217
  • Direct drive radial blade industrial blower, wheel diameter 12-1/2 inches: width 7-9/16 inches: bore 5/8 inch, inlet diameter 13-1/4 inches, outlet height 13-1/4 inches: width 9-5/8 inches, overall height 27 inches: width 22 inches: depth 22 inches.

    View more View less
    CATALOGUE PAGE # 1451
  • DAYTON
  • BLOWER IND 9 IN WHEEL
  • Item # DMD2C863
  • Mfr. Model # 2C863
  • Direct drive radial blade industrial blower, wheel diameter 9 inches: width 5 inches: bore 1/2 inch, inlet diameter 9 inches, outlet height 10-3/4 inches: width 6-1/2 inches: height 16 inches, width 16 inches, depth 16 inches.

    View more View less
    CATALOGUE PAGE # 1451
  • DAYTON
  • BLOWER IND 7-3/4IN WHEEL
  • Item # DMD2C862
  • Mfr. Model # 2C862
  • Direct drive radial blade industrial blower, wheel diameter 7-3/4 inches: width 4-1/16 inches: bore 1/2 inch, inlet diameter 8 inches, outlet height 8-1/4 inches: width 5-3/8 inches: height 15 inches, width 15 inches, depth 14 inches.

    View more View less
    CATALOGUE PAGE # 1451
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list