Filter Results By

Brand
Price
Shop By
Caliper Grouping
Caliper Material
Long Form Calibration Certificate
Jaw Depth
Caliper Range
IP Rating
SPC Output
Resolution
Item
Accuracy
http://catalogue.acklandsgrainger.com/2017?hybris=true

Digital Calipers

88 Results Found

Results per page :  16 | 32 | 48
  • WESTWARD
  • CALIPER ELECTRONIC 0-6IN 0-150MM
  • Item # WSW6JR93
  • Mfr. Model # 6JR93
  • Electronic caliper is made of a hardened stainless steel.el construction. Auto shut-off, instant inch/metric conversion and comes in a high impact case. Range 0-6 inches (150 mm) and resolution 0.0005 inches ( 0.01 mm).

    View more View less
    CATALOGUE PAGE # N/A
  • GENERAL TOOLS
  • CALIPER FRACTIONAL 0-8/200
  • Item # GTL1478
  • Mfr. Model # 1478
  • Electronic digital caliper, fractional, range 0-8/ 0-200 in/mm, resolution 0.0005 in/0.01 mm/164 in, accuracy 0.001 in/0.02 mm, jaw depth 1.57 in. Construction material stainless steel,large lcd display, characteristics rolling thumb wheel, control buttons on face zero, on/off and in/mm/fraction, automatic on/off, application three mode digital display of fractional, inch and millimeter, measuring speed 60 in per second, measurign system linear capacitive, molded plastic case.

    View more View less
    CATALOGUE PAGE # 675
  • GENERAL TOOLS
  • CALIPER FRACTIONAL 0-12/300
  • Item # GTL14712
  • Mfr. Model # 14712
  • Electronic digital caliper, fractional, range 0-12/0-300 in/mm, resolution 0.0005 in/0.01mm/1/64 in, accuracy 0.001 in/0.02 mm, jaw depth 1.57 in. Construction material stainless steel,large LCD display, characteristics rolling thumb wheel, control buttons on face, zero, ON/OFF and in/mm/fraction, automatic ON/OFF, application three mode digital display of fractional, inch and millimeter, measuring speed 60 in per second, measuring system linear capacitive, molded plastic case.

    View more View less
    CATALOGUE PAGE # 675
  • MITUTOYO
  • CALIPER DIGIMATIC 0-12IN
  • Item # MTT500-173
  • Mfr. Model # 500-173
  • Digimatic caliper SPC output is powered by a single button type battery. Functions include zero setting, data-hold, error alarms, low battery alarm, data output and also measures steps.

    View more View less
    CATALOGUE PAGE # 675
  • WESTWARD
  • CALIPER DGTL0-6 IN 1.25 IN DP JAW
  • Item # WSW1AAU4
  • Mfr. Model # 1AAU4
  • Electronic Digital Caliper, Range 0-6/0-150 In/mm, Resolution 0.0005 In/0.01mm, Accuracy 0.001 In/0.02mm, Jaw Depth 1.25 In, Construction Material Stainless Steel, Large LCD Display, Characteristics Knurled Lock, Application Outside, Inside, Step, Depth Measurements, Measuring Speed 120 In Per Second, Measuring System Absolute, Molded Plastic Case.

    View more View less
    CATALOGUE PAGE # 675
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • ELCTRNC CALIPER FRACTIONAL POLY 6IN
  • Item # WSW2YNC6
  • Mfr. Model # 2YNC6
  • Electronic Digital Caliper, Poly-Carbonate, Range 0-6/0-150 In/mm, Resolution 0.0005 In/0.01mm, Accuracy +/-0.008 In, Jaw Depth 1.60 In, Construction Material Poly Carbonate, Large LCD Display, Characteristics Read In Inch Metric And Fractional Dimensions To 1/64 In, Auto Off, Application 4 Way Measurement, Outside, Inside, Step And Depth, Measuring Speed Unlimited, Measuring System Absolute, Vinyl Pouch Case.

    View more View less
    CATALOGUE PAGE # 675
  • MITUTOYO
  • CALIPER DIGIMATIC 12IN
  • Item # MTT500-193
  • Mfr. Model # 500-193
  • Digimatic caliper without SPC output is powered by a single button type battery. Function include zero-setting, data-hold, error alarms, low battery alarm and data output, also measures steps.

    View more View less
    CATALOGUE PAGE # 675
  • MITUTOYO
  • CALIPER
  • Item # MTT500-754-10
  • Mfr. Model # 500-754-10
  • Coolant-proof digital caliper has a sealed housing (IP-66) meaning its immune to the coolants, dirt, grit and chips found in many manufacturing environments. Includes 5 pc output. You still get 0.0005 inches resolution with +/-0.001 inches accuracy.

    View more View less
    CATALOGUE PAGE # 675
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list